OMRON Proximity Sensor Flat Type TL-W (Sensor Proksimitas)

Sebelum PPN:
Rp699.900 - Rp4.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Abundant variations of flat type standard thickness 6mm and detection distance 3mm (TL-W3MC1)
Aluminum die-casting type is also available in series
Feature
Rich Variation Flat-Type Standard
Distance Distance 3mm (Form TL-W3MC1) with 6mm Thickness
Aluminum Di-Cast Type Corporation Series
Specification : TL-W Standard flat inductive sensor. The TL-W series is a Standard flat inductive proximity sensor. The sensor is only 6 mm thick, but the detection distance is up to 5 mm. Features and advantages. Pre-Wiring model with 2 m Cable Heat Resistant ABS casing

Ulasan Produk

Tidak ada ulasan