Beli protactor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Protactor (Busur Derajat)atribut:
- Material: Stainless steel (SUS420J2)
- Diameter (mm): 90
- Total Ruler Length (mm): 204
- Ruler Thickness (mm): 1.2
- Scale Interval: 1degrees
- Insize Protactor Digital (Busur Derajat)Deskripsi:Busur Derajat Digital - Hasil pengukuran ditampilkan dalam derajat (misalnya 32,658°) dan derajat/menit/detik (misalnya 32°39'30'')- Terbuat dari stainless steel- Tombol SET: mengatur pengukuran, mengubah arah pengukuran- Tombol MODE: pilih 0-90°, 0-180° atau 0-360°- Tombol ZERO/ON/OFF: nol dan on/off- Baterai CR2032, mati otomatis- Output data- Dapat kotak persegi untuk mengatur sudut 90°- Aksesori opsional: kabel output data (kode 7305-SPC1A)
- Mitutoyo Protaktor Digitalatribut:
- Cross Axis Error: Minimal
- Standard Accessories : Plastic Case
- Temperature Operating (°C): -5 to 50 (23°F to 122°F)
- Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
- Wipro Protactor (Busur Derajat)atribut:
- Size (mm): 90x150
- Color: Silver
- Material: Stainless Steel
- Niigata Seiki (SK) Measuring Tape Kaidan Auto Lock (Meteran)atribut:
- Material: Alumunium
- Scale Specification: Favorable graduation, 2 mm scale
- Claw Shape: Moving claw (without magnet)
- Solid Tool Protactor (Busur Derajat)atribut:
- Size (mm): 100
- Insize Digital Angle Finder (Aksesori Alat Ukur)atribut:
- Finish: Uncoated
- Operation Type: Digital
- Protractor Style: Digital Angle Finder
- Nagata Dial Timbangan Gantung Dial Analog (Timbangan Gantung Jarum)Deskripsi:Dial Hanging Scale:- High impact ABS body, - Single dial display,- Pantented high tension loading stand design.
- Vertex Instrumen Leveling Horizontal (Alat Sipat Datar)Deskripsi:When the bubble is in the center & touch and with in 2 red line, then the surface is leveled.atribut:
- Accuracy (mm): 0.02/100
- Shinwa Rules Protractor Polish Finish (Busur Derajat)atribut:
- Volume: 1 unit
- Size: 120 x 10 x 1.0mm
- Diamater: 40mm
- Type: Mini
- TRUSCO Protractor NO.101 (Busur Derajat)atribut:
- Material: Stainless steel (SUS420J2)
- Diameter (mm): 120
- Total Ruler Length (mm): 304
- Ruler Thickness (mm): 1.5
- Scale Interval: 1degrees
- Niigata Seiki (SK) Inside ProtactorDeskripsi:Inside Protactor IP-90. - Measure Interion Angle - Material Stainless Steel (Silver Matte Finish) - Angle Measurement 10degrees -90degrees - Accuracy +/-0.5degrees.atribut:
- Material: Stainless Steel (Silver Matte Finish)
- Angle Measurement (°): 10-90
- Accuracy (mm): ± 0.05
- Dimensions (mm): 70x70x5
- Graduation (mm): 1
- TRUSCO Number: 412-1597
- SHINWA Protactor Digital (Busur Derajat)atribut:
- Size (mm): 317x35x20
- WESTWARD Digital ProtractorDeskripsi:Digital protractors are compact measuring devices that have an LCD screen that shows measurements and has built-in electronic functions like data hold and absolute positioning. With the LCD, there is no need to do visual reading on a standard or vernier scale. These protractors resemble digital levels and are commonly used in metalworking, machining, and light and heavy manufacturing applications.atribut:
- Includes: (2) 3V Lithium Batteries; Plastic Case
- Head Length (inch): 6
- Head Shape: Rectangular
- Operation Type: Digital
- Accuracy (degrees): ±0.1
- Battery Size: CR2032
- Display Type: LCD
- Function: Hold Function
- IP Rating: Not Rated
- Includes Battery: Yes
- Magnetic Head: No
- Material: Aluminium Frame
- Protractor Style: Digital Protractor
- Range (degrees): -360 to 360; 90 x 4
- Repeatability : ±0.05°
- Resolution: 0.1°
- SPC Output: No
- UNSPSC: 44111806
- Kennedy Protactor Digital (Busur Derajat)Deskripsi:This digital protractor has a range of 360 Degrees split into 4 x 90 Degrees quadrants. It is simple to calibrate and the intelligent display changes orientation at 90 Degrees and 270 Degrees to remain readable. It has a V groove on the top and bottom for easy placement on acute angled or cylindrical objects. 3V lithium battery gives up to 2000 hours use. Complete with a leatherette pouch that has a belt loop.atribut:
- Product Type: Digital Protractor
- Range: 360 Degrees (4 x 90 Degrees quadrants) Degrees
- Overall Length (mm): 150
- Part Number: KEN3314020K
- Resolution (mm): 0.01
- Niigata Seiki (SK) Protactor No. 19Deskripsi:Protactor no. 19 PRT-19. - Graduation on Blade - Material Stainless Steel (Polished Finish) - Graduation: 1degrees - Maximum Angle: 180degrees - Accuracy: +/-20degrees - Protactor size 90x1.2mm - Blade size 204x1.2mm, scale 100mm.atribut:
- Material: Stainless Steel (Polished Finish)
- Maximum Angle (°): 180
- Body Size (mm): 90x1.2
- M Code: 86920093
- Rod Dimensions (mm): 204x1.2
- Scale Interval (°): 1
- TRUSCO Number: 817-7517
- Type: No. 19
- Myzox Smart Tool GEN3 LevelDeskripsi:Digital level and slope measuring instrument with one button operation. Measure horizontally and vertically in 3 ways (digital, vial, sound). Upside down characters are automatically reversed. Angle (°), Gradient (%), Rise (mm/m) switching. With bubble tube (600/1200).atribut:
- Included Accessories: carrying case
- Mode: 3 (angle / gradient / rise)
- Power Supply: 006P (9V) battery x 1
- Waterproof: IP65
Daftar Harga protactor Terbaru October 2026
| TRUSCO Protactor (Busur Derajat) | Rp169.900 |
| Insize Protactor Digital (Busur Derajat) | Rp659.900 |
| SHINWA Protactor (Busur Derajat) | Rp149.900 |
| Mitutoyo Protaktor Digital | Rp8.599.900 |
| Wipro Protactor (Busur Derajat) | Rp65.900 |
| Niigata Seiki (SK) Measuring Tape Kaidan Auto Lock (Meteran) | Rp189.900 |
| Solid Tool Protactor (Busur Derajat) | Rp169.900 |
| Insize Digital Angle Finder (Aksesori Alat Ukur) | Rp769.900 |
| Nagata Dial Timbangan Gantung Dial Analog (Timbangan Gantung Jarum) | Rp889.900 |
| Vertex Instrumen Leveling Horizontal (Alat Sipat Datar) | Rp3.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ooP102012888-2.jpg)
/P102120644-1.jpg)
/3nP105265131-1.jpg)

%20Measuring%20Tape%20Kaidan%20Auto%20Lock%20(Meteran)/P102269640-1.jpg)
/i2P110201650-1.jpg)
/1yP105915070-1.jpg)
/P103073837-1.jpg)
/94P106765328-1.jpg)
/P101004924-1.jpg)
/P102012000-1.jpg)
%20Inside%20Protactor/P102224601-1.jpg)
/9jP106560343-1.jpg)

/9bP102196335-4.jpg)
%20Protactor%20No_%2019/P102224595-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)