Beli procut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sherwood Rotary Burr (Mata Bor Tuner)Deskripsi:These Sherwood® carbide rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.atribut:
- ECLASS Code: 21010101
- UNSPSC: 23251706
- CP Rotary Burr Set (Mata Bor Tuner)atribut:
- Size (mm): 3x6
- Type: A,C,D,E,F,G,H,L,M
- York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)Deskripsi:Cylindrical-End Cutting All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
- K55 Carbide Rotary Burrs (Mata Bor Tuner)atribut:
- Size (mm): 8x20x65x6
- TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Grit: 60
- Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
- monotaro Carbide Rotary BarDeskripsi:Produk ini juga sering disebut dengan Carbide Rotary Burr
- Lumos Metal Tuner Drill Bit (Mata Bor Tuner)atribut:
- Diameter Head (mm): 6
- Diameter Shank (mm): 3
- UNIKA Concrete Drill Hexagonal Shaft HEX Series (Mata Bor Beton)atribut:
- Hex Axis Opposite Side (mm): 13
- Overall Length (mm): 280
- Work Material: concrete
- Effective Length (mm): 162
- Fit: For hammer drill
- Functions: Blow / Rotate
- Shank Diameter (mm): 13
- Shank Shape: Hex axis
- NACHI Straight Shank Aqua Drill (Mata Bor Lurus)Deskripsi:AQUA Drill 3 Flutes- Capable of high-accuracy drilling as well as reamerless processing- Achieves high-accuracy drilling with a 3-flute design that achieves excellent cutting balance- Compatible with both wet and dry drilling- Enables stable drilling with a unique cutting edge design and AQUA coating, which demonstrates excellent lubricating performance
- TRUSCO Carbide Burr (Mata Bor Tuner)Deskripsi:-Ideal blade edge shape design realizes excellent sharpness.-Long shank type.
- INGCO Accessories for Die Grinder (Mata Tuner Batu)Deskripsi:INGCO 5-Pcs Die Grinder Accessory Set // Mata Gerinda Gurinda Botol Dadu Lurusatribut:
- Suitable For: Die grinder PDG4003
- Set Contents: 1pc Cylindrical 16*25mm 1pc Bullet type 20*21mm 1pc Cone 20*32mm 1pc T-Type 24*10mm 1pc Round 20*20mm
- SP SCIENCEWARE Wash Bottle (Botol Cuci Lab)atribut:
- UNSPSC: 24122002
- MRA Carbide Bur (Mata Bor Tuner)Deskripsi:-A carbide burr having a shank diameter of 6mm.-A long type with a shank diameter of 6mm.
- Sika Sikagard Elastocolor-675W (Pelapis Pelindung Tembok)Deskripsi:Sikagard-675 W ElastoColor is a one-part, plastoelastic water dispersed coating based on styrene acrylate dispersion for the protection and enhancement of fair-faced concrete. It can be applied over existing coatings or directly onto the concrete surfaces. The Product complies with the requirements of EN 1504-2 as protective coating.atribut:
- Volume (L): 15
- Packaging: Pail
- Color: Thixotropic liquid. Available in many colours.
- Composition: Styrene acrylate dispersion
- Shelf Life: 12 months from date of production.
- Storage Conditions: The product must be stored in original, unopened and undamaged sealed packaging in cool and dry conditions, protect from direct sun light and frost. Always refer to packaging.
- Ambient Air Temperature (°C ): Maximum +35; Minimum +8
- Density (kg/L): ~1.30 (at +20 °C)
- Material Temperature (°C): Maximum +35; Minimum +8
- Relative Air Humidity (%): <80
- Solid Content by Mass (%): ~57
- Solid Content by Volume (%): ~43
- Substrate Temperature (°C): Maximum +35; Minimum +8
- System Structure: Priming and Top coat
- Tensile Adhesion Strength (N/mm²): 3.1 (2.9)
Daftar Harga procut Terbaru October 2026
| Sherwood Rotary Burr (Mata Bor Tuner) | Rp149.900 |
| TRUSCO Carbide Burr A (Mata Bor Tuner) | Rp93.900 |
| CP Rotary Burr Set (Mata Bor Tuner) | Rp429.900 |
| CP Rotary Burr (Mata Bor Tuner) | Rp26.900 |
| York Cylindrical End Cut Carbide Burr (Mata Bor Tuner) | Rp89.900 |
| K55 Carbide Rotary Burrs (Mata Bor Tuner) | Rp199.900 |
| Langsol Mixed TCT Rotary Burr Set (Mata Bor Tuner) | Rp449.900 |
| TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu) | Rp239.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.699.900 |
| monotaro Carbide Rotary Bar | Rp159.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ciP114908450-1.jpg)
/P101502175-1.jpg)
/4qP106963170-1.jpg)
/i3P106395651-1.jpg)
/7xP102130285-9.jpg)
/gvP104055607-1.jpg)
/k5P105509725-1.jpg)
/P101000534-1.jpg)


/o9P107309873-1.jpg)
/jsP103660712-1.jpg)
/P102409628-1.jpg)
/P102705249-2.jpg)
/oaP105717874-2.jpg)
/miP109524810-1.jpg)
/mlP105509813-1.jpg)
/p0P102783900-1.jpg)
/8qP101000314-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikagard%20Elastocolor-675W%20(Pelapis%20Pelindung%20Tembok)/ipP107534673-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)