UNIKA Concrete Drill Hexagonal Shaft HEX Series (Mata Bor Beton)

Sebelum PPN:
Rp449.900 - Rp1.099.900
Spesifikasi
Hex Axis Opposite Side (mm)13
Overall Length (mm)280
Work Materialconcrete
Effective Length (mm)162
FitFor hammer drill
FunctionsBlow / Rotate
Shank Diameter (mm)13
Shank ShapeHex axis

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Please use stone materials for drilling holes in stone materials.
Feature
A special bit for hammer drills that efficiently transmits the impact torque without loss. The integrated design from the chuck to the cutting edge demonstrates outstanding power for through-hole and deep hole work.

Ulasan Produk

Tidak ada ulasan