Spesifikasi
| Volume (L) | 15 |
|---|---|
| Packaging | Pail |
| Color | Thixotropic liquid. Available in many colours. |
| Composition | Styrene acrylate dispersion |
| Shelf Life | 12 months from date of production. |
| Storage Conditions | The product must be stored in original, unopened and undamaged sealed packaging in cool and dry conditions, protect from direct sun light and frost. Always refer to packaging. |
| Ambient Air Temperature (°C ) | Maximum +35; Minimum +8 |
| Density (kg/L) | ~1.30 (at +20 °C) |
| Material Temperature (°C) | Maximum +35; Minimum +8 |
| Relative Air Humidity (%) | <80 |
| Solid Content by Mass (%) | ~57 |
| Solid Content by Volume (%) | ~43 |
| Substrate Temperature (°C) | Maximum +35; Minimum +8 |
| System Structure | Priming and Top coat |
| Tensile Adhesion Strength (N/mm²) | 3.1 (2.9) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sikagard-675 W ElastoColor is a one-part, plastoelastic water dispersed coating based on styrene acrylate dispersion for the protection and enhancement of fair-faced concrete. It can be applied over existing coatings or directly onto the concrete surfaces. The Product complies with the requirements of EN 1504-2 as protective coating.
Feature
- Water vapour permeable- Very good resistance against weathering and ageing
- Very good chalking resistance
- Resistant to cycles of freeze and thaw exposure and de-icing salts
- Easy application
- Good opacity (covering power)
- Water-based
- Impermeable to liquids
- High diffusion resistance against CO2 reducing the rate of carbonation
Use
The Product is used as a decorative coating for: - Reducing the deterioration of concrete by strongly reducing chloride and CO2 intake - Assisting with controlling the corrosion of any embedded steel reinforcement by reducing the moisture intake - Concrete repair refurbishment works over Sika pore filling or levelling mortars and overcoating existing firmly bonded coatings The Product is used for: - Protection against ingress (Principle 1, method 1.3 of EN 1504-9) - Moisture control (Principle 2, method 2.3 of EN 1504-9) - Increasing the resistivity (Principle 8, method 8.3 of EN 1504-9)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikagard%20Elastocolor-675W%20(Pelapis%20Pelindung%20Tembok)/ipP107534673-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
