Beli printer zebra di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Zebra Technologies Desktop Printer (Alat Cetak/Print)
    Mulai

    Rp3.399.900

    Zebra Technologies Desktop Printer (Alat Cetak/Print)
    Deskripsi:
    Not all printers are created equally, especially basic models. To reduce costs, value printers are often constructed using less expensive components. Many fail to perform under more demanding duty cycles, create delays and downtime for repairs, and require replacement after only a few years of use. Instead of conserving budget, customers are left with greater expense and hassle.Zebra does it differently. The ZD220 desktop printer gives you reliable operation and basic features at an affordable price—both at the point of purchase and across the entire lifecycle. Engineered with Zebra quality, it boasts a dual-wall construction for added durability. And, it is ENERGY STAR® qualified to reduce your operational expenses. Built to last for years, the ZD220 provides an outstanding return on your investment.Basic Features for Simple OperationThis 4-inch printer produces labels quickly, at 4” per second, to keep your workflows moving. Increased memory allows you to store more fonts and graphics. A single LED indicator and single button for feed/pause make it easy to operate and identify printer status. Choose from direct thermal or thermal transfer models, and add an optional factory-installed peeler. The ZD220 features Print DNA Basic, a core set of software applications and capabilities to deliver a cost-effective and dependable print experienceBacked by Zebra’s Worldwide Service and SupportAccess repair support services, live-agent technical support and software support quickly anywhere around the globe through Zebra and its trusted network of more than 10,000 partners. Zebra OneCare™ provides enhanced coverage that exceeds standard warranty for normal wear and tear, priority repair turnaround times at the depot and more—all for a tiny fraction of the cost of a single repair.Get Printing QuicklyThe ZD220 is simple to install and begin printing—right out of the box. USB connectivity allows for universal interoperability. Easily replace legacy printers using ZPL, EPL or non-Zebra command languages. And, media changes are expedited with Zebra’s OpenACCESS™ clamshell design. It is ideal for use in transportation and logistics, light manufacturing, retail and healthcare applications to print a variety of tickets, tags, passes, labels and receipts.Consistently Exceptional Zebra Certified SuppliesPrinting supplies can impact everything from printhead lifespan to operational efficiency. That’s why we design, produce and rigorously pretest our own line of thermal printing supplies to ensure consistent, optimized performance in your Zebra printer—and peace of mind for you. For industry-leading quality, service and thermal printing expertise, choose Zebra Certified Supplies.
  2. Zebra Technologies Printer ID Card (Alat Cetak Kartu)
    Mulai

    Rp14.999.900

    Zebra Technologies Printer ID Card (Alat Cetak Kartu)
    Deskripsi:
    Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.
    atribut:
    • Dimensions (mm): 258x157x383
    • Operating Temperature (°C): 15 to 35
    • Operating Humidity (%): 20 to 80 non-condensing
    • Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
    • Type Sided: Single
  3. Zebra Technologies Desktop & Industrial Label Printer
    Mulai

    Rp14.999.900

    Zebra Technologies Desktop & Industrial Label Printer
    Deskripsi:
    Parallel/USB/Serial Interface, Thermal Transfer Print Mode, 4inch Print Width, 4inch Print Speed (Max), 74 meter ribbon capacity (0.5inch Core)
    atribut:
    • Ribbon Capacity (m): 300
  4. Codeshop Label Silver Matte (Kertas Label)
    Mulai

    Rp109.900

    Codeshop Label Silver Matte (Kertas Label)
    atribut:
    • Core Diameter (inch): 1
    • Perforated: Yes
  5. Zebra Technologies Desktop Printer Support
    Mulai

    Rp4.599.900

    Zebra Technologies Desktop Printer Support
    Deskripsi:
    This printer is discontinued. We may offer drivers, firmware, and manuals below for your convenience, as well as online tech support. If you require additional support, please contact a Zebra Authorised Service Provider.
    atribut:
    • Dimensions (cm): 7.1x17.1x6.6
    • Decoding Capability: 1D, 2D, Postal Codes, Stacked Codes
    • Imager Sensor: Field of View: 48x37º (H x V), Wide VGA: 640x480 pixels
    • Humidity (%): 0-95 (non-condensing)
    • Particulate and Water Sealing: IP42
    • Input Voltage (VDC): 5 +/- 10%
    • Current (mA): Operating (Typical): 170 @5VDC, Standby/Idle (Typical): 90 @5VDC
  6. Zebra Technologies Paket Pencetak Label
    Mulai

    Rp7.799.900

    Zebra Technologies Paket Pencetak Label
    atribut:
    • Print Method: Thermal Transfer
  7. Zebra Technologies Thermal Printer (Printer Thermal)
    Mulai

    Rp3.899.900

    Zebra Technologies Thermal Printer (Printer Thermal)
    atribut:
    • Resolution (dpi): 203 (8 Dots/mm)
    • Speed (inch/s): Programmable 4 or 6 Max
    • Dot Pitch (inch): 0.0049
    • Max Print Lengh (inch): 39
    • Min Print Length: One Dot
    • Core Inner Diameter (inch): Standard 0.5, 1
    • Label Length Maximum (inch): 39
    • Label Length Minimum (inch): 1
    • Max Roll Outer Diameter (inch): 5
    • Maximum Print Width (inch): 4.09
    • Media Sensing: Gap, Back Line, Notch
    • Media Thickness (inch): 0.003 (Min), 0.0075 (Max)
    • Media Width (inch): 1-4.4
    • Min Print Width: One Dot
    • Operating Humidity: 10 to 90% Non-condensing
    • Operating Temperature (°C): 5 to 41
    • Storage Humidity: 5 to 95% Non-condensing
    • Storage Temperature (°C): -40 to 60
  8. Zebra Technologies Printer ID Card (Alat Cetak Kartu)
    Mulai

    Rp24.999.900

    Zebra Technologies Printer ID Card (Alat Cetak Kartu)
    Deskripsi:
    ZC300 Card PrinterFLEXIBLE AND SECURE CARD PRINTING WITH GROUND-BREAKING SIMPLICITYNo matter what type of card you need to print — from identity and access to membership, event and credit/debit cards — the ZC300 willhelp you do it better, faster and easier. Elegant engineering eliminates virtually all pain points associated with card printing. The result is push-button simplicity no matter what you are printing — single or dual-sided magnetic stripe or contactless cards, in color or black and white. And with a ground-breaking fits-everywhere design, you can get secure card printing wherever you need it. The ZC300 Series —card printing made simple.
    atribut:
    • Size (cm): 25.8x15.7x38.3
    • Print Resolution (dpi): 300 (11.8 dots/mm)
    • Flash Memory (GB): 2
    • Image Size (pixels): 1006x640
    • Connectivity: 1
    • Card Capacity Auto Adjusting Input Hooper (30 mil): 100
    • Card Capacity Output Hooper (30 mil): 100
    • Card Material: PVC and PVC Composite
    • Card Size: CR80 USI 7810 ID-1 Format, CR79
    • Card Thickness (mil): 10-40
    • Frequency Range (Hz): 47-63
    • Media Storage Humidity (RH): 35 to 65% (Non Condensing)
    • Media Storage Temperature (°C): 5 to 25
    • Operating Humidity (RH): 20 to 80% (Non Condensing)
    • Operating Range (V): 90-132 AC and 190-264 AC RMS
    • Operating Temperature (°C): 15 to 35
    • Print Speed Dual Sided Monochrome (cph): 450
    • Print Speed Dual Sided YMCKOK (cph): 140
    • Print Speed Single Sided Monochrome (cph): 900
    • Print Speed Single Sided YMCKO (cph): 200
  9. Zebra Technologies Industrial Printer (Alat Cetak/Print)
    Mulai

    Rp25.999.900

  10. Zebra Technologies Ribbon Barcode Printer
    Mulai

    Rp169.900

    Zebra Technologies Ribbon Barcode Printer
    Deskripsi:
    ZEBRA RESIN P4T/RP4T 5095 PERFORMANCE Ribbon
  11. Zebra Technologies Industrial Label Printer
    Mulai

    Rp109.999.900

    Zebra Technologies Industrial Label Printer
    Deskripsi:
    Built for high-volume applications and harsh environments, Zebra's Xi4 Series label printers deliver superior print quality and reliabiltiy. Boost productivity with faster print and connexion speeds, and reduce downtime with early warning.
    atribut:
    • Resolution (dpi): 203, 300
    • Memory: 64 MB Flash; 16 MB RAM
    • Maximum Print Width (mm): 216
    • Media Sensors: Transmissive and reflective
    • Media Width (mm): 108 to 224
    • Thickness (mm): 0.076 to 0.305
    • Media types: Continuous, die-cut gap, black mark, notch or hole
    • Ribbon Outside Diameter (mm): 81.3
    • Ribbon Standard Length (m): 300-450
    • Ribbon Width (mm): 108-220
    • Dimensions (mm): 393.7x401.6x517.5
  12. Zebra Technologies Direct Thermal Printer with Autocutter
    Mulai

    Rp16.999.900

    Zebra Technologies Direct Thermal Printer with Autocutter
    Deskripsi:
    You need a premium, quality printer that’s built to perform flawlessly – day in and day out. Rely on Zebra’s ZD621 desktop printers, advancing the proven and popular GX Series printers. Don’t compromise. Get it all: an innovative new architecture to power our ever-expanding printer capabilities and software. Unmatched security that’s constantly evolving to safeguard your sensitive data and shield you from cyberattacks. Enhanced features, communication and media-handling options that you can add whenever you’re ready. An optional full-color LCD touch display with intuitive menu. And, increased remote-management capabilities. Together, these give you outstanding print performance, years of optimal use, industry-leading reliability and unparalleled intelligence and security. Everything you need in a printer to keep your workflows fluid and business moving forward.
    atribut:
    • Resolution (mm): 203 dpi/8 dots per mm
    • Maximum Print Width (mm): 104
    • Label Length Maximum (mm): 991
    • Label Length Minimum (mm): 6.4
    • Maximum Print Speed (mm/s): 203
    • Media Width (mm): 15 to 108
  13. Zebra Technologies DT Printer (Printer Thermal)
    Mulai

    Rp6.899.900

    Zebra Technologies DT Printer (Printer Thermal)
    atribut:
    • Dimensions (mm): 130x117.7x49.5
    • Battery Capacity (mAh): 2280
    • Resolution (dpi): 203
    • Print Method: Direct Thermal
    • Maximum Print Speed (mm/s): Up to 100
    • Maximum Print Width (mm): 72
  14. Zebra Standard Barcode Industrial Label Printer
    Mulai

    Rp94.999.900

    Zebra Standard Barcode Industrial Label Printer
    Deskripsi:
    The ZT411 standard barcode lable printer performs both thermal transfer and direct thermal printing at up to 14" per second. It has a side-loading metal print mechanism and toolless printhead replacement. Metal media cover has enlarged clear viewing window. A bi-fold media door decreases overall operating space.
    atribut:
    • UNSPSC: 44102405
    • Barcode Printer Type: Industrial
    • Dispensing Style: Rewind/Peel Off
    • For Core Dia. (inch): 3
    • Maximum Print Width (inch): 4.09
    • Overall Depth (inch): 19-1/2
    • Overall Height (inch): 12-3/4
    • Overall Width (inch): 10-5/8
    • Power Source: Electrical AC Supply
    • Printer Resolution (dpi): 203
    • Printer Series: ZT400
    • Printer type: Standard Industrial
    • Printing Software Compatibility: EPL; EPL 2; ZBI 2.0; ZPL; ZPL II
    • Printing Speed (inch/s): 14
    • Screen Type: Push Button
    • Standards: Safety: IEC 60950, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Emissions: cTUVus, CE Marking, FCC-B, ICES-003, VCCI, C-Tick, NOM, S-Mark (Arg), CCC, CU, BSMI, KCC, SABS, IN-Metro
    • Voltage (V): 100 to 240 AC
    • Weight (lbs): 36
    • Wire Communication: Wired
  15. Blueprint Thermal Barcode Printer (Printer Barcode Thermal)
    Mulai

    Rp1.499.900

    Blueprint Thermal Barcode Printer (Printer Barcode Thermal)
    atribut:
    • Print Length (cm): 0.5-254
    • Power Adapter (V/Hz): Input: 100-240 (AC)/50-60
  16. Zebra Technologies Ribbon Cartridge Printer
    Mulai

    Rp7.099.900

    Zebra Technologies Ribbon Cartridge Printer
    Deskripsi:
    In addition to the innovative ribbon cartridge, on-site upgrades and just about every modern wired and wireless connectivity option, the ZD420 also comes with Link-OS. This unique software platform greatly reduces time spent integrating, managing and troubleshooting all of your printers - making your thermal printers more cost-effective than ever.
    atribut:
    • Print Technology: Direct to-Card Printer
    • Print Capabilities: Single-sided, Dual-sided
    • Print Speed: Single-sided: Color - 200cph, Mono - 900cph, Dual-sided: Color - 140cph, Mono - 450cph
    • Max. Images Per Ribbon Roll: Color - 300, Mono - 2000
    • Communications Interface: Standard – USB 2.0; Built-in 10/100 Ethernet, Optional - 802.11ac Mfi
    • Options: Magnetic stripe encoder, Third party contactless encoder integration kit
    • Compatible for: Printer Zebra ZD420
Daftar Harga printer zebra Terbaru October 2026
Zebra Technologies Printer BarcodeRp6.299.900
Zebra Technologies Desktop Printer (Alat Cetak/Print)Rp3.399.900
Zebra Technologies Printer Barcode IndustrialRp3.399.900
Zebra Technologies Printer ID Card (Alat Cetak Kartu)Rp14.999.900
Zebra Technologies Desktop & Industrial Label PrinterRp14.999.900
Codeshop Label Silver Matte (Kertas Label)Rp109.900
Zebra Technologies Card Printer True Colours Ribbon IX Series ZXP Series 7 (Tinta Pita Printer)Rp1.899.900
Zebra Technologies Desktop Printer SupportRp4.599.900
Zebra Technologies Paket Pencetak LabelRp7.799.900
Zebra Technologies Thermal Printer (Printer Thermal)Rp3.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait