Beli printer scanner canon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Printer Multifunction MG2570s
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  2. Epson Printer Colour Multifunction L Series
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Printer Language: ESC/P-R, ESC/P Raster
    • Rated Voltage (V): AC 220-240
    • Scanner Type: Flatbed colour image scanner
  3. Epson Printer Ink Tank All-in-One
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Epson Printer Ink Tank All-in-One
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  4. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  5. Epson Printer Ink Tank Wi-Fi All-in-One
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  6. Epson Printer Ink Tank EcoTank All-in-One
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Epson Printer Ink Tank EcoTank All-in-One
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  7. Canon Printer Inkjet Pixma
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Canon Printer Inkjet Pixma
    Deskripsi:
    System Requirements - Windows 10 / 8.1 / 7 SP1 (Operation can only be guaranteed on a PC with a pre-installed Windows 7 or later) General Specifications - Language : 32 Selectable Languages: Japanese / English / German / French / Italian / Spanish / Dutch / Portuguese / Norwegian / Swedish / Danish / Finnish / Russian / Czech / Hungarian / Polish / Slovene / Turkish / Greek / Simplified Chinese / Traditional Chinese / Korean / Indonesian / Slovakian / Estonian / Latvian / Lithuanian / Ukrainian / Romanian / Bulgarian / Thai / Croatian / Vietnamese - Interface : Hi-Speed USB 2.0
    atribut:
    • Printable Width (mm): Up to 203.2 (8inch), Borderless: Up to 216 (8.5inch)
    • Voltage (V): AC 100-240
    • Frequency (Hz): 50/60
  8. Canon Printer Inkjet Multifunction PIXMA E-410
    Mulai

    Rp999.900

    Canon Printer Inkjet Multifunction PIXMA E-410
    Deskripsi:
    Printer All-In-One dengan Harga Terjangkau Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): hingga 4 ipm (warna) / 8 ipm (mono)
    atribut:
    • Compatible for: (INK) PG-47, CL-57S
    • Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", Envelopes (DL, COM10)
    • Dimensions (mm): 426x306x145
    • Power (W): 9
  9. HP Printer LaserJet Color Pro MFP
    Mulai

    Rp8.299.900

    HP Printer LaserJet Color Pro MFP
    atribut:
    • Print Technology: Laser
  10. Canon Printer Inkjet Multifunction PIXMA E-470
    Mulai

    Rp1.299.900

    Canon Printer Inkjet Multifunction PIXMA E-470
    Deskripsi:
    Printer All-In-One fitur Wi-Fi dengan Harga Terjangkau PIXMA Ink Efficient E470 didesain untuk pencetakan nirkabel dengan harga terjangkau Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): hingga 4 ipm (warna) / 8 ipm (mono)
    atribut:
    • Compatible for: (INK) PG-47, CL-57S
    • Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", Envelopes (DL, COM10), Square (5x5\")
    • Dimensions (mm): 426x306x145
    • Power (W): 10
  11. Brother Printer Multifunction MFC Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

    Brother Printer Multifunction MFC Series
    Deskripsi:
    Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
  12. HP Printer LaserJet Pro
    Mulai

    Rp7.399.900

    HP Printer LaserJet Pro
    atribut:
    • Operating Humidity Range (%RH): 10 to 80
    • Display: 2-line backlit LCD graphic display
    • Finished Output Handling: Sheetfed
    • Operating Temperature Range (°C): 15 to 32.5
    • Print Technology: Laser
    • Processor Speed (MHz): 1200
    • Recommended Monthly Page Volume: 750 to 4000
  13. Canon Printer Multifunction
    Mulai

    Rp1.699.900

    Canon Printer Multifunction
    Deskripsi:
    Printer Multifungsi dengan Faks dan Pencetakan 2 Sisi OtomatisPrinter multifungsi yang ringkas ini dilengkapi dengan Auto Document Feeder kapasitas 20 lembar dan opsi kartrid XL untuk pencetakan hemat biaya.- Cetak, Pindai, Salin, Faks- Kecepatan cetak Standar ISO (A4): hingga 8,8 ipm hitam / 4,4 ipm warna- Wireless, Mopria, AirPrint, Direct Wireless- Volume cetak yang direkomendasikan: 30 hingga 100 halaman
    atribut:
    • Size (mm): 435x295x189
    • Number of Nozzles: 1280
    • Ink Cartridge: PG-745S, CL-746S (Opsional PG-745, CL-746 / PG-745XL, CL-746XL)
    • Maximum Printing Resolution: 4.800 (Horizontal)*1 x 1.200 (Vertikal) dpi
    • Print Speed Documents (ESAT / Simplex): 8.8 ipm (Hitam) / 4.4 ipm (Warna)
    • Print Speed Documents (ESAT / Duplex): 1.9 ipm (Warna)
    • Appearance: USB 2.0
    • Duty Cycle (page/month): Up to 1200
    • Ink Sensor Out: Tipe Jumlah Titik
    • Noise Level (dBa): 56.5 (A4/ B/W)
    • Operating Humidity (RH): 10-90% (Tanpa Pengembunan)
    • Operating Temperature (°C): 5-35
    • Power (V/Hz): AC 100-240 / 50/60
    • Print Area Width: Hingga 203.2 mm (8inch), Tanpa Batas Tepi: Hingga 216 mm (8.5inch)
    • Print Head Settings: Manual
    • Print Speed Documents (FPOT Ready / Simplex): 11 sec. (Hitam) / 19 sec (Warna)
    • Print Speed Photo (4 x 6 inch) (Borderless): 65 sec.
    • Silent Mode: Avaliable
    • Storage Humidity (RH): 5-95% (Tanpa Pengembunan)
    • Storage Temperature (°C): 0-40
  14. Brother Printer Multifunction Laser Duplex Wireless
    Mulai

    Rp3.799.900

    Brother Printer Multifunction Laser Duplex Wireless
    Deskripsi:
    Compact Laser Multi-fungsi Copier dengan kemampuan konektifitas dengan nirkabel dan Duplex Printing yang menghasilkan cetakan Kualitas tinggi. Printer yang handal ini bisa menghemat kertas dan membantu mengurangi biaya dengan menggunakan fitur pencetakan dupleks otomatis (cetak dua sisi). Anda juga dapat menghasilkan salinan dua sisi dari dokumen asli satu sisi. Fitur untuk mengcopy termasuk: mencopy dokumen dua sisi, menyortir, mengecilkan / memperbesar dokumen 25-400%. Selain baki kertas untuk ukuran surat atau ukuran legal, dapat juga melalui pengumpanan manual untuk mencetak berbagai ukuran media, kop surat dan amplop. Pengumpanan ini juga bisa untuk mencetak 2 sisi secara otomatis.
    atribut:
    • Max Duty Cycle: 12.000 Pages
    • Print Resolution (dpi): up to 600x600, 2400x600
    • Print Speed (A4/Letter) (ppm): Up to 30
    • Duplex Feature: Auto Duplex dan Manual 2-Sided Scan
    • Connectivity: USB 2.0 Hi-speed dan WiFi Integrated
    • Copy Resolution (dpi): 600 x 600
    • Copy Speed (A4/Letter) (cpm): Up to 30
    • Media Size: A4, Legal, Letter, B5, A5, A6 and Executive
    • Memory (Mb): 32
    • OS Support: Windows, Mac & Linux
    • Processor Speed (MHz): 300
    • Scan Type: Colour Scanner - ADF or Flatbed
  15. Canon MegaTank Inkjet Printer PIXMA
    Mulai

    Rp3.099.900

    Canon MegaTank Inkjet Printer PIXMA
    Deskripsi:
    The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Number of Nozzle: Total 1792
    • Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
    • Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Optical Resolution (dpi): 600x1200
    • Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
    • Power (V/Hz): AC 100 - 240, 50/60
    • Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
    • Print Head Alignment: Manual
    • Scanner Method: Contact Image Sensor (CIS)
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
    • System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
Daftar Harga printer scanner canon Terbaru March 2026
Canon Printer Multifunction MG2570sRp919.900
Epson Printer Colour Multifunction L SeriesRp2.999.900
Epson Printer Ink Tank All-in-OneRp2.599.900
HP Printer Laser JetRp1.999.900
Epson Printer Ink Tank Wi-Fi All-in-OneRp3.799.900
Epson Printer Ink Tank EcoTank All-in-OneRp2.399.900
Canon Printer Inkjet PixmaRp729.900
Canon Printer Inkjet Multifunction PIXMA E-410Rp999.900
HP Printer LaserJet Pro MFPRp4.799.900
HP Printer LaserJet Color Pro MFPRp8.299.900

Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)

Halaman Terkait