Liebherr Wine Cooler (Lemari Pendingin)
#Grup produk P108226461
Spesifikasi
| Capacity (L) | Total Net: 336 |
|---|---|
| Dimensions (mm) | 1842x657x663 |
| Voltage (V) | 220-240 |
| Refrigerant | R 600a |
| Temperature Setting Range for Wine (°C) | +5 to +20 |
| Child Proofing | Yes |
| Connection Rating (A) | 1.0 |
| Control | Digital temperature display in the MagicEye |
| Door Open: Warning signal, wine storage compartment | audible |
| Energy Consumption in 24hour (kWh) | 0.558 |
| Forced Air Cooling | Yes |
| Frequency (Hz) | 50 |
| GTIN | 9550000011007 |
| Individual Temperature Zones | 1 |
| Malfunction: Warning signal | Optical and acoustical |
| Material | Side Wall: Steel Door/Cover: Tinted Insulated Glass Door |
| Maximum Warmest Measurement Packet Temperature (°C) | 195 |
| Product Group Output Channels | Wine storage cabinet |
| Temperature Display | Wine compartment |
| Temperature Zones | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
-Door alarmThe audible door alarm alerts the user if the door has been open for longer than 60 seconds for safe protection of the food.||||||||||||||Child lock||The child lock is programmed so as to prevent the appliance being inadvertently switched off.A symbol in the MagicEye indicates when the child lock is switched on.
-Reversible door hinges
It is possible to change the door hinge on the appliance. The reversible door hinges permit optimum use of the appliance wherever it is located.
-Wine storage cabinets
Wine storage cabinets provide similar conditions to wine cellars. A constant temperature prevails throughout the interior in these appliances. It can be set to between +5 °C and +20 °C as required. Wine storage cabinets are ideal for the long-term storage and maturing of wines. Depending on the set temperature, these appliances can however also store more ample stocks of wine at serving temperature. In the GrandCru and Vinothek series, Liebherr offers multi-temperature wine cabinets in different sizes and with different features.
-Activated charcoal filter
Environmental odours can affect wines stored for longer periods.In the wine cabinets, perfect air quality is ensured through an easily-replaceable FreshAir activated charcoal filter.
-Presentation shelves
The presentation shelf sets off fine wines to perfection and keeps bottles that have already been opened at the optimum temperature. Up to 6 wine bottles can be placed upright on the flexible shelf. Wine bottles can be stored lying down either behind or at the side.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ctP108226461-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
