Beli printer id card di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fargo ID Card printer (Printer Kartu)
    Mulai

    Rp16.999.900

    Fargo ID Card printer (Printer Kartu)
    Deskripsi:
    Fargo DTC1250ID dirancang untuk bisnis skala kecil hingga menengah, memberikan efisiensi maksimum dalam desain yang ramping dan ramah bagi pengguna. Printer kartu Fargo DTC1250ID mudah dalam perawatan dan dapat mencetak ID Card penuh warna dan teknologi kartu yang canggih. Fargo DTC1250ID dapat dengan mudah mencetak apa yang Anda butuhkan
  2. Fargo ID Card Printer (Printer Kartu)
    Mulai

    Rp12.999.900

    Fargo ID Card Printer (Printer Kartu)
    Deskripsi:
    Printer FARGO DTC1000Me memberikan kesederhanaan tertinggi dalam personalisasi pencetakan kartu dan merupakan solusi penerbitan kartu efektif untuk kasino, perusahaan jasa keuangan, usaha kecil dan pengecer. DTC1000Me menciptakan gambar hitam putih yang tajam, kode batang dan data alfanumerik lainnya untuk digunakan dengan nomor karyawan sementara, lencana pengunjung, pembayaran atau kartu loyalitas keanggotaan ritel.
  3. Zebra Technologies ID Card Printer
    Mulai

    Rp14.999.900

    Zebra Technologies ID Card Printer
    Deskripsi:
    Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.
    atribut:
    • Dimensions (mm): 258x157x383
    • Operating Temperature (°C): 15 to 35
    • Operating Humidity (%): 20 to 80 non-condensing
    • Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
    • Type Sided: Single
  4. Polaroid Printer ID Card
    Mulai

    Rp17.999.900

    Polaroid Printer ID Card
    Deskripsi:
    P100 ID Card PrinterThe Polaroid P100 card printer delivers the perfect mix of affordability, security and simplicity to get your ID card issuance program started. Featuring rewritable printing, inline magnetic stripe encoding, a unique ultraviolet (UV) printing security feature and intuitive operation, the versatile P100 card printer empowers you to meet a wide range of ID issuance applications requirements - while protecting your bottom line.
  5. Polaroid Printer Direct-to ID Card
    Mulai

    Rp17.999.900

    Polaroid Printer Direct-to ID Card
    Deskripsi:
    P200Direct-to Card Printer Polaroid P200 Direct-to-Card Printer is all about value and versatility. With single or dual-sided printing, secure card encoding options, and USB + ethernet connectivity, it’s the perfect budget-friendly printer for a variety of applications.
    atribut:
    • Print Technology: Dye sublimation
    • Print Capabilities: Single or dual-sided
    • Print Resolution: 300 dots per inch
    • Print Speed (Cph): Single-sided full-color (YMCKT): up to 225 cards per hour Single-sided monochrome: up to 880
    • Card Capacity: Input hopper: 125 cards Output hopper: 25 cards Reject hopper: 10 cards
    • Card Size: Thickness: 0.01 – 0.04 in. (0.25 – 1.016 mm) Dimension: CR-80, CR-79
    • Connectivity: USB and Ethernet
    • Dimensions LxWxH (cm): 44.2 x 22.6 x 22.9
    • Operating Environment Temperature (°F): 60– 95 (15 – 35°C)
    • Operating System: Windows 10 versions, 32- and 64-bit; Windows 8.1, 32- or 64-bit; Windows Server 2019; Windows Server 2016
  6. Zebra Technologies Printer ID Card
    Mulai

    Rp21.999.900

    Zebra Technologies Printer ID Card
    Deskripsi:
    ZC300 Card PrinterFLEXIBLE AND SECURE CARD PRINTING WITH GROUND-BREAKING SIMPLICITYNo matter what type of card you need to print — from identity and access to membership, event and credit/debit cards — the ZC300 willhelp you do it better, faster and easier. Elegant engineering eliminates virtually all pain points associated with card printing. The result is push-button simplicity no matter what you are printing — single or dual-sided magnetic stripe or contactless cards, in color or black and white. And with a ground-breaking fits-everywhere design, you can get secure card printing wherever you need it. The ZC300 Series —card printing made simple.
    atribut:
    • Size (cm): 25.8x15.7x38.3
    • Print Resolution (dpi): 300 (11.8 dots/mm)
    • Flash Memory (GB): 2
    • Image Size (pixels): 1006x640
    • Connectivity: 1
    • Card Capacity Auto Adjusting Input Hooper (30 mil): 100
    • Card Capacity Output Hooper (30 mil): 100
    • Card Material: PVC and PVC Composite
    • Card Size: CR80 USI 7810 ID-1 Format, CR79
    • Card Thickness (mil): 10-40
    • Frequency Range (Hz): 47-63
    • Media Storage Humidity (RH): 35 to 65% (Non Condensing)
    • Media Storage Temperature (°C): 5 to 25
    • Operating Humidity (RH): 20 to 80% (Non Condensing)
    • Operating Range (V): 90-132 AC and 190-264 AC RMS
    • Operating Temperature (°C): 15 to 35
    • Print Speed Dual Sided Monochrome (cph): 450
    • Print Speed Dual Sided YMCKOK (cph): 140
    • Print Speed Single Sided Monochrome (cph): 900
    • Print Speed Single Sided YMCKO (cph): 200
  7. Zebra ID Card Printers
    Mulai

    Rp139.999.900

    Zebra ID Card Printers
    atribut:
    • Color: Black
    • UNSPSC: 55121802
    • Height (inch): 13-1/2
    • Depth (inch): 20-1/2
    • Voltage (V): 100 to 240 AC
    • Barcodes: Yes
    • Card Type: 30 to 40mil
    • Connection: USB and Ethernet
    • Print Mode: Dye Sublimation
    • Print Speed (Cards/hour): 190
    • Resolution (dpi): 304
  8. monotaro.id PVC Blank Card
    Mulai

    Rp259.900

    monotaro.id PVC Blank Card
    atribut:
    • Size (cm): 8.5x5
  9. All ID Printer Thermal
    Mulai

    Rp1.499.900

    All ID Printer Thermal
    atribut:
    • Print Method: Direct Thermal Line
    • Resolution (dpi): 203
    • Paper Width (mm): 25-60
    • DC Input (V/A): 9/2
    • DC Output DC (V/A): 12/1
    • Column: Font A-32 Column/Font B-43 column/ simpli ed and traditional Chinese -16 column
    • Graphics: Black and white PCX,BMP les can be downl oaded into FLASH OR DRAM
    • Interface and Function: USB+Bluetooth: Support 7 Android apps (Multi-Device)+7 Apple apps (Single Device); USB+ WIFI: Support AP,STA,AP+STA 3-modes; USB+ Bluetooth+WIFI; USB+Ethernet: USB2.0+100M Ethernet; USB+ GPRS Cloud: Support Mobile 2G, SIM card; USB+WIFI Cloud
    • Line Spacing (mm): 3.75 (Line Spacing can be adjusted)
    • Memory FLASH (kB): 60
    • Paper Out Method: Top feed
    • Paper Roll Diameter (mm): 60
    • Paper Sensor: Photoelectricity sensor
    • Paper Type: Thermal Paper
    • Power Supply Input (V/Hz): AC100-240/50-60
    • Printer Dimensions (mm): 150x123x102
    • Printing Speed (mm/s): 70
    • Program: ESC/OPOS
    • Software Driver: Driver Win9X/WinME/Win2000/WinNT/WinXP,WinVista,Win7,Win8,Win10,Linux
    • Temperature Condition (°C): Operation : 5 to 45; Storage : 5 to 45
  10. Fargo Dual Side Base Model Printer
    Mulai

    Rp22.999.900

    Fargo Dual Side Base Model Printer
    Deskripsi:
    The DTC1500 offers the convenience and lower cost of high-capacity consumables along with a comprehensive feature set and innovative, easy-to-implement security elements - enabling organizations to routinely issue highly secure cards and IDs at a fraction of the cost without sacrificing quality. Designed for government ID projects, universities and colleges, K-12 schools, healthcare facilities, and small-to-medium corporations, the DTC1500 boasts of distinctive security features ideal for these organizations. A built-in, custom watermark overlay function allows for the application of a customized transparent security image such as a logo, symbol, or text - to be integrated as a permanent watermark within the printed card’s overlay panel - making duplication virtually impossible. The DTC1500 custom watermark provides organizations with a cost-efficient way to significantly increase card security and thwart would be-counterfeiters without additional investment in holographic overlaminates or foil cards.The DTC1500 also comes equipped with a unique resin scramble data protection feature - providing an additional layer of security by hiding any information printed with a resin panel - rendering the panel unreadable. Standard password protection and AES 256 data encryption provide additional peace of mind. Beyond robust security, the DTC1500 offers innovative printing features such as resin threshold. Resin threshold allows for true “K-panel” printing when desired by allowing printer operators to manually set and adjust precisely when the resin K panel is utilized based on color concentration. As a result, text and barcodes are darker and more crisply defined. What’s more, built-in dual-side printing can be activated with the simple use of an RFID tag making after-purchase upgrades virtually effortless. Due to its modular, scalable design - optional lamination or encoding modules can also be added at any time. Security, lower cost, innovation, and versatility - it all comes standard with the DTC1500.DIRECT-TO-CARD PRINTER -ƒ Innovative, built-in security features - Easy-to-implement security features such as resin scramble data protection and custom overlay watermark come standard on every unit.ƒ- Low-cost, high-capacity consumables - High-capacity, full and half-panel color ribbons significantly lower cost-per-card and reduce total cost of ownership.ƒ- Highly versatile - Powerful printing in a modular, scalable design that simplifies in-field equipment upgrades and migration to higher levels of security.ƒ- Earth friendly - GreenCircle® Certified for efficient energy consumption and eco-friendly (ECO) refill ribbons.
    atribut:
    • Print Method: Dye Sublimation / Resin thermal transfer
    • Resolution (dpi): 300 (11.8 dots/mm) continuous ton
    • Color: Up to 16.7 million / 256 shades per pixel
    • Print Speed: 6 seconds per card (K*); 16 seconds per card (YMCKO*); 24 seconds per card (YMCKOK*)
    • Accepted Standard Card Sizes: CR-80 (L 3.375xW 2.125inch/L 85.6 x W 54mm); CR-79 (L3.313xW 2.063inch/L 84.xW 52.4mm)
    • Print Area: CR-80 edge-to-edge (L 3.36xW 2.11inch/L 85.3xW 53.7mm); CR-79 (L 3.3xW 2.04inch/L 83.8xW 51.8mm)
    • Accepted Card Thickness: 0.009-0.040inch / 9-40 mil /0.229-1.016mm
    • Accepted Card Types: PVC or polyester cards with polished PVC finish; monochrome resin required for 100% polyester cards; optical memory cards with PVC finish; rewrite
    • Agency Listings: Safety: UL 60950-2, CSA C22.2 (60950-07), and CE; EMC: FCC Class A, CE (EN 55022 Class A, EN 55024), CCC, BSMI, KC
    • Card Cleaning: Card cleaning roller integrated into ribbon cartridge; cleaning roller is automatically replaced with each ribbon chang
    • Dimensions (inch/mm): Printer: H 9.8xW 18.7xD 9.2/H 249xW 475xD 234, Printer + lam: H 18.9x W 18.7xD 9.2/H 480xW 475xD 234
    • Humidity (%): 20–80 non-condensing
    • Input Hopper Card Capacity: 100 cards (.030inch/0.762mm)
    • Interface: USB 2.0, Standard Ethernet with internal print server (Note: Ethernet optional on BIS-Certified Units)
    • Memory RAM (MB): 32
    • Operating Temperature (°F/°C): 65 to 80/18 to 27
    • Output Hopper Card Capacity: Up to 100 cards. (0.030inch/0.762mm)
    • Software Drivers: Windows® 7, 8, 8.1 and 10 (32 bit & 64 bit) / Windows Server 2003, 2008, 2012
    • Supply Frequency (Hz): 50/60
    • Supply Voltage (V/Hz/A): AC 100-240, 50-60, max. 1.6
  11. NAKANISHI Inside Diameter Brush
    Mulai

    Rp289.900

    NAKANISHI Inside Diameter Brush
    Deskripsi:
    -A brush that can be used on various inner surfaces of cylinders and curved finishes, etc.
    atribut:
    • Bristle Material: Stainless Steel (SUS304)
    • Shaft diameter: 3mm
    • Wire Diameter: 0.1mm
    • Total Length: 100mm
    • Brush Length: 30mm
    • Maximum Working Rotation Speed (rpm): 9000
  12. HP Toner Cartridge 204A untuk Printer LaserJet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    HP Toner Cartridge 204A untuk Printer LaserJet
    Deskripsi:
    - Affordable toner cartridges for a fast compact printer. Original HP Toner cartridges with JetIntelligence deliver enhanced efficiency with dependable tracking of toner levels at cost-effective prices.[1] Start printing and help stay within your budget at a low purchase price with Original HP toner cartridges.- Help ensure you’re getting the prints you paid for. Print gauge technology dependably tracks toner levels.[1]- Produce top-quality documents, at speeds your printer was built to achieve. Original HP Toner cartridges with JetIntelligence are engineered to match your printer or MFP's high-speed performance, while producing professional-quality prints. Continue to count on consistent, professional quality at high speeds with HP ColorSphere 3 toner.- Look professional on every page with vibrant, high-quality color prints that stand the test of time.- Help protect your business printing against counterfeits, with HP’s exclusive anti-fraud technology. This innovative technology helps you manage business costs and maintain quality standards across your fleet. Help ensure that you’re getting the authentic HP quality you paid for with innovative anti-fraud technology.- Get high-quality prints and performance from your printer or MFP. Original HP Toner cartridges with JetIntelligence match your printer’s high-speeds and increase efficiency. Go with toner that works best with your printer—Original HP. Continue to count on professional quality at high speeds—print after print—with HP ColorSphere 3 toner.- Get right to printing. Quickly replace your cartridges with auto seal removal and easy-open packaging.- Maximize efficiency with toner cartridges specially designed to work best with your printer or MFP.Black: 1,100 pagesKompatibilitas Perangkat Keras: HP Color LaserJet Pro M154 Printer series, HP Color LaserJet Pro MFP M180 Printer series
    atribut:
    • Dimensions (mm): 363x96x111
    • Non-Operating Humidity Range (%RH): 10 to 90
    • Operating Humidity Range (%RH): 10 to 80
    • Operating Temperature Range (°C): 15 to 30
    • Print Technology: Laser
    • Storage Temperature Range (°C): -20 to 40
  13. Fargo Ribbon Cartridge for DTC1250E/DTC1000ME/C50
    Mulai

    Rp299.900

    Fargo Ribbon Cartridge for DTC1250E/DTC1000ME/C50
    Deskripsi:
    Premium Black (K) EZ Cartridge with Cleaning Roller, 1000 images per roll. The ribbon is used to print in one monochrome color: black. This ribbon is used to print text and one-color images one or both sides of the card. Compatible with DTC400, DTC1000, DTC4000, C50, DTC1000Me, DTC1250e, and DTC4250e.
  14. Canon Printer Multifungsi MG2570s
    Mulai

    Rp919.900

    Canon Printer Multifungsi MG2570s
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  15. Epson All-in-One Ink Tank Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Epson All-in-One Ink Tank Printer
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  16. SICURIX ID Card Printers
    Mulai

    Rp38.999.900

    SICURIX ID Card Printers
    atribut:
    • UNSPSC: 43212113
    • Voltage (V): 100 to 240 AC
    • For use with: PC or MAC
    • Font: Multiple
    • Resolution (dpi): 300
    • Barcodes: No
    • Card Thickness (mil): 30
    • Card Type: 10 to 30mil
    • Print Mode: Color
  17. Fargo Ribbon for HDP5000
    Mulai

    Rp2.399.900

    Fargo Ribbon for HDP5000
    Deskripsi:
    Full Color (YMCK) Ribbon, 500 images. The ribbon is used to print in a variety of colors: yellow (Y), magenta (M), cyan (C), and black (K) on the front of the card. This ribbon is used to print text and full color images on one or both sides of the card. Compatible with HDP5000, Hdpii.
    atribut:
    • Compatible With: HDP5000, Hdpii.
Daftar Harga printer id card Terbaru December 2025
Fargo ID Card printer (Printer Kartu)Rp16.999.900
Fargo ID Card Printer (Printer Kartu)Rp12.999.900
Zebra Technologies ID Card PrinterRp14.999.900
Polaroid Printer ID CardRp17.999.900
Polaroid Printer Direct-to ID CardRp17.999.900
Zebra Technologies Printer ID CardRp21.999.900
Zebra ID Card PrintersRp139.999.900
monotaro.id PVC Blank CardRp259.900
All ID Printer ThermalRp1.499.900
SICURIX ID Card Printer AccessoriesRp569.900

Data diperbarui pada 15/12/2025 (Harga belum termasuk PPN)