Sebelum PPN:
Rp20.999.900 - Rp22.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Print Technology | Dye sublimation |
|---|---|
| Print Capabilities | Single or dual-sided |
| Print Resolution | 300 dots per inch |
| Print Speed (Cph) | Single-sided full-color (YMCKT): up to 225 cards per hour Single-sided monochrome: up to 880 |
| Card Capacity | Input hopper: 125 cards Output hopper: 25 cards Reject hopper: 10 cards |
| Card Size | Thickness: 0.01 – 0.04 in. (0.25 – 1.016 mm) Dimension: CR-80, CR-79 |
| Connectivity | USB and Ethernet |
| Dimensions LxWxH (cm) | 44.2 x 22.6 x 22.9 |
| Operating Environment Temperature (°F) | 60– 95 (15 – 35°C) |
| Operating System | Windows 10 versions, 32- and 64-bit; Windows 8.1, 32- or 64-bit; Windows Server 2019; Windows Server 2016 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
P200
Direct-to Card Printer
Polaroid P200 Direct-to-Card
Printer is all about value and
versatility.
With single or dual-sided
printing, secure card encoding
options, and USB + ethernet
connectivity, it’s the perfect
budget-friendly printer for a
variety of applications.
Direct-to Card Printer
Polaroid P200 Direct-to-Card
Printer is all about value and
versatility.
With single or dual-sided
printing, secure card encoding
options, and USB + ethernet
connectivity, it’s the perfect
budget-friendly printer for a
variety of applications.
Feature
- Small FootprintAllows users to work e_x001F_ectively in any location or workstation size.
- Versatile
• Single or dual-sided printing
• USB & ethernet connectivity
• Contact & contactless smart card encoding
- Affordable
The P200 card printer and its supplies are competitively priced to fit modest budgets.
- Secure Card Options
Smart card and magnetic stripe encoding options allow you to create secure ID cards to give
authorized users secure access to facilities, networks, and other privileges.
-Efficient
Print up to 880 single-sided monochrome cards per hour; 225 full-color single-sided
cards per hour.
ID Applications
• Corporate IDs
• Student IDs
• Retail gift and loyalty cards
• Membership ID cards
• Transportation cards
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/m0P109220792-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
