Sebelum PPN:
Rp7.699.900 - Rp9.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Additional Function | PID Function Only |
|---|---|
| Display Type | Dual 4 Digit LED |
| IP Rating | IP20, IP65 |
| Input Type | Analogue, B Type Thermocouple, C Type Thermocouple, J Type Thermocouple, K Type Thermocouple, L Type Thermocouple, N Type Thermocouple, PT100, R Type Thermocouple, S Type Thermocouple, T Type Thermocouple |
| Maximum Operating Temperature (°C) | 55 |
| Minimum Operating Temperature (°C) | 0 |
| Mounting Type | Panel Mount |
| Number of Outputs | 3 |
| Panel Depth (mm) | 67 |
| Temperature Range | +100 to +1824 (Type B Thermocouple), 0 to +1399 (Type N Thermocouple), 0 to +1762 (Type S Thermocouple), 0 to +1795 (Type R Thermocouple), 0 to +2320 (Type C Thermocouple), 0 to 762 (Type L Thermocouple), -199 to +800 (PT100), -200 to |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Panel Mount PID Temperature Controller, 96 x 48 mm, 3 Output Relay, SSR, 110 - 240 V ac Supply Voltage
This panel-mount PID (proportional integral derivative) temperature controller from the RS PRO range expertly regulates process temperatures thanks to its clever control loop mechanism.
Standard controllers switch on and off only when the process temperature of equipment falls outside the desired range, which is an inefficient use of power. PID controllers are more sophisticated, using formulas to ensure process temperatures remain stable at the setpoint.
This controller is very easy to program and install. The temperature is displayed on a large, clear LED display which features 3-button operation. Panel mounting reduces strain on the electrical connections on the back of the connector and means it's simple to connect and disconnect.
Designed to offset temperature fluctuations, this PID controller is suitable for use in a variety of specialised industries. It performs better than standard heating devices at temperature-critical drying, heat treatment of industrial parts and the conditioning of sheet materials.
This panel-mount PID (proportional integral derivative) temperature controller from the RS PRO range expertly regulates process temperatures thanks to its clever control loop mechanism.
Standard controllers switch on and off only when the process temperature of equipment falls outside the desired range, which is an inefficient use of power. PID controllers are more sophisticated, using formulas to ensure process temperatures remain stable at the setpoint.
This controller is very easy to program and install. The temperature is displayed on a large, clear LED display which features 3-button operation. Panel mounting reduces strain on the electrical connections on the back of the connector and means it's simple to connect and disconnect.
Designed to offset temperature fluctuations, this PID controller is suitable for use in a variety of specialised industries. It performs better than standard heating devices at temperature-critical drying, heat treatment of industrial parts and the conditioning of sheet materials.
Feature
Features and Benefits• Relay and SSR output types
• Three outputs
• Supply voltage of 110 to 240 V ac
• 96 x 48 mm
• Temperature range of +100°C to +1824°C for Type B Thermocouple
• Temperature range of 0°C to +1399°C for Type N thermocouple
• Temperature range of 0°C to +1762°C for Type S thermocouple
• Temperature range of 0°C to +1795°C for Type R thermocouple
• Temperature range of 0°C to +2320°C for Type C thermocouple
• Temperature range of 0°C to +762°C for Type L thermocouple
• Dual 4-digit LED display
• Setup menu with 10 configuration parameters
• Suitable for applications where primary temperature controls (e.g. heat/cool) are needed
• Minimum operating temperature of 0°C
• Maximum operating temperature of +55°C
• Panel mounting
• IP rating IP20, IP65
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
