Beli pressure regulator gas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamato Analysis Gas Line RegulatorDeskripsi:-Regulator for the end of centralized gas piping.-Easy to use with the back IN and lower OUT.atribut:
- Port Connection: W22-14 (right)
- Primary side working pressure: 0.3 to 3MPa
- Secondary Side Working Pressure: 0.05 to 0.6MPa
- Outlet Connection: Rc1/4
- Fluid: Oxygen, nitrogen, argon, air, hydrogen, helium
- Nihon Seiki Regulator (Pengatur Tekanan)atribut:
- Overall Length (mm): 186
- Weight (kg): 1.2
- Working Pressure (MPa): 1orless
- Connection Caliber (Rc): 41702
- Fluid: Air
- Set Pressure (MPa): 05 to 0.85
- Pressure Resistance (MPa): 1.5
- Ambient Temperature (°C): 5 to 60
- Processing Airflow Rate ANR (m³/minute): 8
- Yoshitake Water pressure reducing valve for Missouriatribut:
- Overall Length (mm): 150
- Weight (kg): 2.1
- Height (mm): 197.5
- Connection Method: JIS Rc
- Valve Inlet Pressure (MPa): 0.2-1.6
- Minimum Differential Pressure of Valve (MPa): 0.05
- Secondary Side Pressure (MPa): 0.05-0.55
- Nominal Diameter A: 15
- Nominal Diameter B: 1/2
- Yoshitake Pressure Reducing Valve (Water)Deskripsi:-A pressure reducing valve for water supply that eliminates noise made from the valve itself and is safe to use even during midnight.-It is a water conformity standard compliant product.-Applicable fluid: tap water.-Pressure reducing valve for house-to-house water supply in a condominium.
- Yamato High Pressure RegulatorDeskripsi:-High pressure regulator with a stop valve.atribut:
- Port Connection: W22-14 (right)
- Fluid: Nitrogen, air
- Outlet Connection: Rc1/4
- Main Body Materials: Brass
- YUTAKA Precise Pressure Regulator Gf Seriesatribut:
- AS ONE Part Number: 1-9309-05
- Target Gas: CO2
- CHIYODA TSUSHO High Pressure Regulator (O2, N2, Ar Etc.)atribut:
- Voltage (V): 110
- Yamato Gas Regulator (with Valve)Deskripsi:-Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet valve (Rc1/4)atribut:
- Primary side working pressure: 2 to 15MPa
- Secondary Side Working Pressure: 0.2 to 0.6MPa
- Outlet Connection: Rc1/4 with valve
- Main Body Materials: Brass
- Yoshitake Pressure Reducing Valve (Steam) (PRV)Deskripsi:-Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.atribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- CHIYODA TSUSHO Stout Pressure Regulator (for Oxygen) (with Flashback Prevention)atribut:
- Type: Backfire prevention
- Valve Inlet Pressure (MPa): 14.7
- Adjust Pressure Range (MPa): 0.1 to 0.99
- Compatible Gas: Oxygen gas
- Voltage (V): 110
Daftar Harga pressure regulator gas Terbaru March 2026
| Yamato Analysis Gas Line Regulator | Rp6.199.900 |
| Nihon Seiki Regulator (Pengatur Tekanan) | Rp2.599.900 |
| SMC Regulator | Rp19.900 |
| Yoshitake Water pressure reducing valve for Missouri | Rp9.999.900 |
| SMC Precision Regulator | Rp1.599.900 |
| Sellery Gas Regulator (Pengatur Gas) | Rp87.900 |
| SMC Filter Regulator | Rp809.900 |
| Yoshitake Pressure Reducing Valve (Water) | Rp1.699.900 |
| Yamato High Pressure Regulator | Rp10.999.900 |
| YUTAKA Precise Pressure Regulator Gf Series | Rp9.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Analysis%20Gas%20Line%20Regulator/P102954951-1.jpg)
/P102030721-1.jpg)



/P102119143-1.jpg)

/P102873726-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20High%20Pressure%20Regulator/P102617537-3.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/CHIYODA%20TSUSHO%20High%20Pressure%20Regulator%20(O2%2C%20N2%2C%20Ar%20Etc_)/P102948622-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Gas%20Regulator%20(with%20Valve)/P102615043-3.jpg)
%20(PRV)/P102873717-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/CHIYODA%20TSUSHO%20Stout%20Pressure%20Regulator%20(for%20Oxygen)%20(with%20Flashback%20Prevention)/P102949232-1.jpg)