CHIYODA TSUSHO Stout Pressure Regulator (for Oxygen) (with Flashback Prevention)

Sebelum PPN:
Rp3.999.900
Spesifikasi
TypeBackfire prevention
Valve Inlet Pressure (MPa)14.7
Adjust Pressure Range (MPa)0.1 to 0.99
Compatible GasOxygen gas
Voltage (V)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is Pressure Regulator for Oxygen Pursuing Safety, Durability, Weight Reduction, Ease of Use. 270° Wide Angle, Large Diameter Eye Rise. Eliminate Anxiety that Screw Engagement is Constant and Screwing is Insufficient.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait