Beli pressure gauge smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Regulator
    Mulai

    Rp19.900

  2. SMC Pressure Gauge for General Purpose G Series G43
    Mulai

    Rp339.900

    SMC Pressure Gauge for General Purpose G Series G43
    atribut:
    • Outer Diameter (φmm): 43
    • Accuracy (%): Degree / ± 3 (full span)
    • Shape: Back screw type
    • Suitable fluid: Air
  3. monotaro General-Purpose Pressure Gauge (G / Vertical / 60 phi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    monotaro General-Purpose Pressure Gauge (G / Vertical / 60 phi)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • The Outer Diameter (Ø mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Dimension D (mm): 49.5
    • Dimension B (mm): 28.5
    • The connecting portion screw: G1 / 4
    • Accuracy (%): 2.5
    • Case Shape: Vertical collarless
    • Dimensions a (mm): 60.5
    • Dimensions c (mm): 11
    • Dimensions e (mm): 13
    • Measurement Fluid: Pneumatic, hydraulic, other
  4. SMC Differential Pressure Gauge
    Mulai

    Rp1.199.900

    SMC Differential Pressure Gauge
    atribut:
    • Series: GD
    • Port Size: Rc 1/8
    • Remarks: Not applicable for in-vehicle, medical, and consumer industries
    • Maximum Operating Pressure: 1 MPa
    • Scale Range : 0 - 0.2 MPa
  5. NAGANO KEIKI Pressure Gauge
    71%
    Mulai

    Rp319.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  6. SMC Gauge
    Mulai

    Rp50.900

  7. YAMAMOTO KEIKI Ordinary Pressure Gauge
    86%
    Mulai

    Rp74.000

    YAMAMOTO KEIKI Ordinary Pressure Gauge
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  8. SMC Filter Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

  9. monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Mulai

    Rp149.900

    monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  10. WIKA Bourdon Tube Pressure Gauge
    Mulai

    Rp1.299.900

    WIKA Bourdon Tube Pressure Gauge
    Deskripsi:
    Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
  11. TEKIRO Alat Ukur Tekanan Angin Kompresor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    TEKIRO Alat Ukur Tekanan Angin Kompresor
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  12. TECHCROFT Pressure Gauge GSS63
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  13. DV Plastic Strip Terminal
    Mulai

    Rp70.900

    DV Plastic Strip Terminal
    Deskripsi:
    Terminal Block. Fixed Type.
    atribut:
    • Voltage Rate (V): 380
    • Color: Black
  14. Manostar Differential Pressure Gauge
    76%
    Mulai

    Rp1.499.900

    Manostar Differential Pressure Gauge
    Deskripsi:
    - Easy-to-read wide-angle scale- A small lightweight type that can be placed in any space
    atribut:
    • Gaseous body to be measured: Air and noncorrosive gas
    • Pressure measuring method: Differential pressure type
    • Pressure receiving element: Diaphragm
    • Working Ambient Humidity: 90%RH or less(but free of condensation)
    • Working Ambient Temperature: -10 to +50degrees(No icing)
  15. Chitose Kursi Lipat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

    Chitose Kursi Lipat
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
  16. NAGANO Compact Pressure Gauge
    Mulai

    Rp309.900

    NAGANO Compact Pressure Gauge
    atribut:
    • Type: Small pressure gauge
    • Shape: Flush type D frame
    • Case Shape: With connection at the back
    • Joint Size: R1/4(PT)
    • Weight (g): 95
    • Measurement Fluid: Air or liquid(however, no corrosion)
    • Operating Environment: Under normal conditions, there should be no presence of corrosive liquids and gases.
    • Materias (Bourdon Tube): C6872T
    • Materials (share): C3604BD
    • Exterior: SUS304 material
    • Scale Angle: 270 degree
    • Precision: +/-3.0%F.S.
    • Measurement Range (MPa): 0 - 1.0
    • Operating Temperature Range (°C): -5 to 40 (However, no freezing of measuring fluid)
    • Outer Diameter d (mm): 50
Daftar Harga pressure gauge smc Terbaru December 2025
SMC Pressure GaugeRp42.900
SMC Pressure Gauge G Series GBRp309.900
SMC RegulatorRp19.900
SMC Pressure Gauge for General Purpose G Series G43Rp339.900
monotaro General-Purpose Pressure Gauge (G / Vertical / 60 phi)Rp119.900
Boltfix Thread Rod GalvanizeRp12.900
SMC Differential Pressure GaugeRp1.199.900
NAGANO KEIKI Pressure GaugeRp319.900
SMC GaugeRp50.900
YAMAMOTO KEIKI Ordinary Pressure GaugeRp74.000

Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)

Halaman Terkait