Spesifikasi
| Display Type | Analogue |
|---|---|
| Gauge Outside Diameter (mm) | 40 |
| Maximum Pressure Measurement (bar) | 10 |
| Minimum Pressure Measurement (bar) | 0 |
| Mounting Type | Back Entry |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Gauge D.40 1/8 0-10 Bar
Use this high-sensitivity analogue positive pressure gauge to measure the pressure of liquids and gases. This manometer-type gauge calculates pressure by displacing a column of liquid, which makes it more precise than many other methods.
The pressure gauge is versatile and durable. It's capable of measuring pressures between 0 bar and 10 bar, and it can be used in temperatures ranging from -20°C to +60°C. An analogue display means it's low-maintenance when compared with battery-powered digital gauges.
As part of the RS PRO range, this product meets high quality and safety standards. IP31 certification means it's protected from tools and wires greater than 2.5 mm in width. It's also shielded from water drips and condensation, so it will continue to function effectively in damp environments. This analogue positive pressure gauge is often used in pneumatic systems, as well as heating and refrigeration equipment.
Use this high-sensitivity analogue positive pressure gauge to measure the pressure of liquids and gases. This manometer-type gauge calculates pressure by displacing a column of liquid, which makes it more precise than many other methods.
The pressure gauge is versatile and durable. It's capable of measuring pressures between 0 bar and 10 bar, and it can be used in temperatures ranging from -20°C to +60°C. An analogue display means it's low-maintenance when compared with battery-powered digital gauges.
As part of the RS PRO range, this product meets high quality and safety standards. IP31 certification means it's protected from tools and wires greater than 2.5 mm in width. It's also shielded from water drips and condensation, so it will continue to function effectively in damp environments. This analogue positive pressure gauge is often used in pneumatic systems, as well as heating and refrigeration equipment.
Feature
Features and Benefits• Manometer-type analogue positive pressure gauge
• Pressure measurement range of 0 bar to 10 bar
• Back-entry gauge type
• Outside diameter of 40 mm
• Connection size of G 1/8
• Minimum operating temperature of -20°C
• Maximum operating temperature of +60°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
