ASHCROFT Pressure Gauge Fire Sprinkler System (Manometer/ Alat Ukur Tekanan)
Spesifikasi
| UNSPSC | 41112403 |
|---|---|
| Accuracy | ±3-2-3% |
| Accuracy Grade | ASME B40.100 Grade B |
| Accuracy Scale | Mid-Scale |
| Application | Fire Sprinkler Systems |
| Bezel Mounting Type | No Bezel |
| Brand | ASHCROFT |
| Case Color | Black |
| Case Construction | ABS Plastic |
| Case Depth (inch) | 1.14 |
| Case Diameter (inch) | 3.7 |
| Case Material | Plastic |
| Compatible Liquids and Gases | Air; Water |
| Dial Color | White |
| Dial Face Material | Aluminium |
| Freeze Resistant Movement | No |
| Gauge Accuracy Grade | Grade B - Commercial |
| Gauge Case Material | ABS Plastic |
| Gauge Wetted Parts | Brass / Bronze |
| Hazardous Location Rating | Not Rated |
| IP/NEMA Rating | Not Rated |
| Lens Material | Polycarbonate |
| Lens Material - Gauge | Plastic |
| Manufacturer Part Number | 35W1005PH02LXULZG300#-8382 |
| Movement Material | Polyester |
| Movement Type | PowerFlex |
| Nominal Dial Size (inch) | 3-1/2 |
| Operating Temperature Range Ambient (°F) | -40 to 150 |
| Pointer Color | Black |
| Pointer Material | Aluminium |
| Pressure Gauge Type | Fire Sprinkler System Gauge |
| Pressure Range (psi) | 0 to 300 |
| Pressure Range Type | Pressure |
| Pressure Scale | psi |
| Primary Pressure Range | 0 to 300 |
| Process Connection (inch) | 1/4 NPT Male |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size (inch) | 1/4 |
| Process Connection Type | NPT |
| Process Temperature Range (°F) | -40 to 150 |
| Reads Head Pressure | No |
| Removable Bezel | No |
| Scale Type | Single |
| Sensor Material | Phosphor Bronze |
| Sensor Type | Bourdon Tube |
| Series | 1005P |
| Socket Material | Brass |
| Standards | UL 393 |
| Wetted Parts Material | Brass/Phosphor Bronze |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These gauges measure air, water, or both air and water in fire sprinkler system lines. They are UL Certified and FM Approved for use in the US and Canada.
Feature
Pressure Gauge Gauge Type Sprinkler System Dial Size (In.) 3-1/2 Range 0 to 300 psi Connection Size 1/4 NPT Connection Location Lower Smallest Graduation (PSI) 5 Accuracy (%) +/-3-2-3 Case Material ABS Plastic Case Color Black Socket Material Brass Tube Material Phosphor Bronze Lens Material Threaded Polycarbonate Operating Temp Range (F) -40 Degrees to 150 Degrees Series 1005P Manufacturers Warranty Length 1 YearProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/mmP109667814-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
