Beli press juice di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GoDEX Label Rewinder
    Mulai

    Rp6.499.900

    GoDEX Label Rewinder
    Deskripsi:
    The Rewinder Everyone Can Use. The T10 rewinder has an idler arm that can be positioned to rewind labels from either side of the printer. Depending on the user's requirements, the T10 can rewind "inside or outside" label rolls. - Modular care adaptor fits 1, 1.5 & 3inch core sizes. - Colored LED indicator provides rewinder operation status. - Rewinding direction switch to rewind "inside or outside" label rolls. - Easy assembly lock module for quickly and firmly roll holding.
    atribut:
    • Rewind Speed (IPS): 12
    • Label Roll Weight (kg): 5
    • Motor: Hybrid Motor
    • Dimensions (mm): 303x180x349
    • Power (V AC): 100-240 (24W, 24V Adapter)
  2. Hinode Arbor Press
    Mulai

    Rp6.299.900

  3. SATO (Label) External Rewinder
    Mulai

    Rp15.999.900

    SATO (Label) External Rewinder
    Deskripsi:
    Label backing rewinder that automatically rolls up the label backing waste for convenient disposal. Compatible with SATO CLNX Plus model printers.
    atribut:
    • Size (inch): 4
  4. Hinode Arbor Press
    Mulai

    Rp9.999.900

    Hinode Arbor Press
    Deskripsi:
    -With the manual pressure force press, you can work without damaging the other object such as pushing, inserting bearings, extracting knock pins, etc.
    atribut:
    • Stroke: 115mm
    • Table Dimensions: 128x270mm
    • Table Depth: 105mm
    • Rack Dimensions: 25x242mm
    • Lever Dimension: Φ16x320mm
  5. PALMGREN Arbor & Pneumatic Press
    Mulai

    Rp3.599.900

    PALMGREN Arbor & Pneumatic Press
    atribut:
    • UNSPSC: 23171622
    • Construction: Cast Iron
  6. DAKE CORPORATION Arbor & Pneumatic Press
    Mulai

    Rp12.999.900

    DAKE CORPORATION Arbor & Pneumatic Press
    atribut:
    • UNSPSC: 23171622
  7. TEKIRO Mesin Press
    Mulai

    Rp4.799.900

    TEKIRO Mesin Press
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  8. KENTA Arbor Presses
    Mulai

    Rp3.899.900

  9. Otani EDC Roll Thermal Paper
    Mulai

    Rp219.900

    Otani EDC Roll Thermal Paper
    atribut:
    • Material: Thermal Paper
    • Width (mm): 57
  10. Kennedy R/H Cutting Aviation Snips
    Mulai

    Rp379.900

    Kennedy R/H Cutting Aviation Snips
    Deskripsi:
    Left Hand or Right Hand Cut Cut from tight curve to straight. Drop forged chrome vanadium ground blades (54 - 58HRc). The double fulcrum compound action amplifies the pressure applied for easier cutting of up to 1.2mm cold rolled steel sheet. Spring loaded, self-opening action for fast, effortless feed and single-handed operation. Anti-slip guards for extra safety. Thumb lock ensures the jaws stay closed when not in use. For use on mild steel and other non-ferrous materials.
    atribut:
    • Blade Material: Chrome Vanadium
    • Includes: Anti-slip Guards Thumb Lock
    • Overall Length: 270mm
    • Type: Aviation Snips
    • Compatible Materials: Cold Rolled Steel Mild Steel Non-ferrous Materials
    • Maximum Cutting Thickness: 1.22mm
    • Handle Material: Bi Material
    • Handle Shape: Offset
    • Type of Cut: Right
  11. GoDEX Printer Barcode
    Mulai

    Rp2.999.900

    GoDEX Printer Barcode
    atribut:
    • Resolution (dpi): 203
    • Min. Print Length (mm): 4
    • Processor: 32 Bit RISC CPU
  12. KEI Type Brass Safety Valve
    Mulai

    Rp649.900

    KEI Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  13. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  14. Snap-on Arbor Press
    Mulai

    Rp37.999.900

    Snap-on Arbor Press
    atribut:
    • Vertical Capacity: 12-3/4inch
    • Pressure Shaft Stroke: 9inch (when utility punch is attached)
    • Country of Origin: USA
    • Dimensions: 11-1/8inch W, 18inch H
    • Opening Width: 9inch
    • Pressure, tons: 3
    • Base Size: 11-1/8 x 6-1/8inch
    • Width Between Work Brackets: 9inch
  15. Amano Time Stamp
    Mulai

    Rp8.599.900

    Amano Time Stamp
    Deskripsi:
    The heavy duty time stamp series with automatic print, automatic ribbon reserve, possible adjustable printing position and minimum maintenance.SUITABLE FOR-Mails-Receipts-Documents-Banking Service-Rent-A-Car Service-Checks-Telephone Service-Invoices-Teleg
  16. Sensa Flipchart Up Down Kaki Non Magnet
    Mulai

    Rp1.199.900

    Sensa Flipchart Up Down Kaki Non Magnet
    Deskripsi:
    - Flip Chart SENSA mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Tinggi kaki dapat diatur (tinggi-rendah)- Terdapat penjepit untuk menjepit kertas
    atribut:
    • Material: Plywood
    • Board Thickness (mm): 9
    • Surface: Formica Import Non Magnetic
    • Frame: Alumunium
    • Corner Material: Plastic Rounded
  17. GS ASTRA Battery Maintenance Free 12V (Aki Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    GS ASTRA Battery Maintenance Free 12V (Aki Kering)
    Deskripsi:
    Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  18. ABC (Battery) Baterai Alkaline AA (A2)
    Rating:
    99% of 100
    (123)
    Mulai

    Rp14.900

    ABC (Battery) Baterai Alkaline AA (A2)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
Daftar Harga press juice Terbaru March 2026
GoDEX Label RewinderRp6.499.900
Hinode Arbor PressRp6.299.900
SATO (Label) External RewinderRp15.999.900
Hinode Arbor PressRp9.999.900
PALMGREN Arbor & Pneumatic PressRp3.599.900
DAKE CORPORATION Arbor & Pneumatic PressRp12.999.900
TEKIRO Mesin PressRp4.799.900
KENTA Arbor PressesRp3.899.900
Otani EDC Roll Thermal PaperRp219.900
Kennedy R/H Cutting Aviation SnipsRp379.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)