GoDEX Label Rewinder

Sebelum PPN:
Rp7.499.900 - Rp14.999.900
Spesifikasi
Rewind Speed (IPS)12
Label Roll Weight (kg)5
MotorHybrid Motor
Dimensions (mm)303x180x349
Power (V AC)100-240 (24W, 24V Adapter)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rewinder Everyone Can Use.
The T10 rewinder has an idler arm that can be positioned to rewind labels from either side of the printer. Depending on the user's requirements, the T10 can rewind "inside or outside" label rolls.
- Modular care adaptor fits 1, 1.5 & 3inch core sizes.
- Colored LED indicator provides rewinder operation status.
- Rewinding direction switch to rewind "inside or outside" label rolls.
- Easy assembly lock module for quickly and firmly roll holding.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait