Kennedy R/H Cutting Aviation Snips

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp449.900
Spesifikasi
Blade MaterialChrome Vanadium
IncludesAnti-slip Guards Thumb Lock
Overall Length270mm
TypeAviation Snips
Compatible MaterialsCold Rolled Steel Mild Steel Non-ferrous Materials
Maximum Cutting Thickness1.22mm
Handle MaterialBi Material
Handle ShapeOffset
Type of CutRight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Left Hand or Right Hand Cut Cut from tight curve to straight. Drop forged chrome vanadium ground blades (54 - 58HRc). The double fulcrum compound action amplifies the pressure applied for easier cutting of up to 1.2mm cold rolled steel sheet. Spring loaded, self-opening action for fast, effortless feed and single-handed operation. Anti-slip guards for extra safety. Thumb lock ensures the jaws stay closed when not in use. For use on mild steel and other non-ferrous materials.

Ulasan Produk

Tidak ada ulasan