Beli pp band di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO PP Band for Automatic Packingatribut:
- Color: Yellow
- Material: Polypropylene (PP)
- Thickness (mm): 0.61
- Width x Length: 15.5mm x 2500m
- Breaking elongation: 20% or less
- Paper Tube Inside Diameter (mm): 200
- TRUSCO PP Band for Automatic BindingDeskripsi:It is extremely tough and also combines lightness and softness that is easy to handle. There is no water absorption and there is no change in strength even when wet, it is safe. It is superior in suitability for automatic packing machine with stable quality.atribut:
- Material: Polypropylene (PP)
- Width (mm): 15.5
- Thickness (mm): 0.58
- Color: Yellow
- Length (m): 2500
- Tensile Strength (kg): 130
- Paper Tube Inner Diameter (mm): 200
- Elongation at Break (%): 20% or less
- monotaro Small Volume Pp Band & Stopper SetDeskripsi:Convenient goods with PP band for hand tightening and stopper set. It is a convenient item for a little packing.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: (PP band) polyethylene, (stopper) polyethylene
- Color: (PP band) yellow, (stopper) milky white
- Set Contents: PP band x 1 volume, stopper x 50 pieces
- Thickness (mm): About 0.52
- Width (mm): About 15
- Length (m): 100
- SEKISUI PP Band (for Automatic Binding)Deskripsi:-Low occurrence of trouble and trustworthy band made locally.-Affordable, 1 roll pack.atribut:
- Width x Length (mm): 15.5
- Paper Tube Inner Diameter (mm): 200
- Elongation at Break: 25% or less
- Thickness (mm): 0.58
- Material: Polypropylene (PP)
- Tensile Strength (kg): 130
- TRUSCO PP Band (for Hand Fastening or Sealing Machines)Deskripsi:56atribut:
- Material: Polypropylene (PP)
- Length (m): 1000
- Breaking elongation: 20% or Less
- Thickness: 0.6mm
- TRUSCO PP Band Stopper for Manual Clampingatribut:
- Material: Polypropylene (PP)
- Set Contents: Stopper 50 units, hand cutter 1 unit
- Color: yellow
- Width (mm): 15.5
- Length (m): 100
- Breaking elongation: 20% or less
- Thickness: 0.47mm
- SPOT Spot SealDeskripsi:-It is a seal for PP bands/paper bands.atribut:
- Compatible Band Width: 15.5mm
- Band Thickness: Mandatory 0.63mm
- TRUSCO PP Band (for Hand Fastening Cardboard Packaging)atribut:
- Base Material: Polypropylene (PP)
- Fracture Elongation (%): 20
- Length (m): 1000
- Tensile Strength (kg): 100
- Thickness (mm): 0.5
- Width (mm): 15.5
- TRUSCO Tali PackingDeskripsi:It is extremely tough and has both lightness and softness that is easy to handle.atribut:
- Finishing Material: Material: Polypropylene
- Fracture Elongation (%): 20
- Length (m): 1000
- Tensile Strength (kg): 100
- Thickness (mm): 0.5
- Width (mm): 15.5
- Yutaka Make PP BandDeskripsi:-Manual binding type with a stopper. -Binding and packing with manual binding.atribut:
- Tensile Strength: 100kg
- Thickness: 0.5mm
- Material: Polypropylene (PP)
- Niwa Automatic Strapping BandDeskripsi:Automatic Strapping Band dengan spesifikasi ukuran 15mm berbahan dasar PP adalah Tali Pengikat barang dari brand NIWA untuk kebutuhan industri dan bisnis anda.atribut:
- Type: PP
- Size (mmxkg): 15 x 10
- TRUSCO Stopper for PP Bandatribut:
- Color: White
- Material: Polypropylene (PP)
- Suitable Band Width (mm): 15.5
- Specification: Hand fastening stopper
- monotaro PP band for automatic packing machine, 2 rollsDeskripsi:This is a collaboration product with Tsukasa Kasei Kogyo, a famous domestic manufacturer. This is a PP band with stable quality.For automatic packing machines and semi-automatic packing machines*Please do not use it for purposes other than its original purpose. *Due to manufacturing, the band width will vary between +0.5 and -1.0. Thank you for your understanding. *When using, please wear thick gloves. There is a risk of cutting your hand and causing injury. *Do not use for securing loads when loading a vehicle. *Do not store in hot and humid places. There is a risk of deterioration.atribut:
- Elongation (%): 20 or less
- Length (m): 2500
- Material: 100% polypropylene
- Paper Tube Inner Dia. (mm): 200
- Tensile Strength (N): Over 1180
- Thickness (mm): About 0.58
- Type: PP band for automatic packing machine
- Width (mm): About 15
- TRUSCO PP Band Packing ToolDeskripsi:-PP band use is possible.-The cutter is attached to the front head, and the remainder of the band can be conveniently cut after use.atribut:
- Compatible Band Width: 9 to 19 (mm)
- Band Thickness: 0.7mm
- Total Length: 320mm
- Compatible band: PP Band
- Main Body Materials: Iron
- Handle Materials: Aluminium
- KINGSTONE Strapping Bandatribut:
- Color: Yellow
- Length (m): ± 800
- HANA Semi Automatic Strapping BandDeskripsi:Semi Automatic Strapping Band dengan spesifikasi ukuran 15mm berwarna Kuning adalah Strapping band dari brand HANA untuk customer industri atau bisnis lainnya.atribut:
- Color: Yellow
- Size (mm): 15
- Type: PP
- Length (m): ±1200
- Weight (kg): 10
- SpanSet Ratchet Lashing 1857 ClawDeskripsi:Keuntungan menggunakan Ratchet Lashing 1857 merek SpanSet : - Diproduksi sesuai standard EN 12195-2. - Dilengkapi dengan Indikator Daya Tekan (TFI) untuk 500kg. - Serial No. unik disetiap produk untuk memudahkan dalam jejak telusur (Traceability). - Tersedia pilihan aksesoris untuk memaksimalkan keamanan dalam mengamankan muatan. - Dilengkapi dengan "certificate of conformance", label produk dan buku petunjuk penggunaan.atribut:
- Webbing Width (mm): 50
- Color: Orange
Daftar Harga pp band Terbaru March 2026
| TRUSCO PP Band for Automatic Packing | Rp1.599.900 |
| TRUSCO PP Band for Automatic Binding | Rp1.699.900 |
| monotaro Small Volume Pp Band & Stopper Set | Rp109.900 |
| Sekisui Jushi PP Band (for Automatic Packing Machine) H Type | Rp1.999.900 |
| SEKISUI PP Band (for Automatic Binding) | Rp1.999.900 |
| TRUSCO PP Band (for Hand Fastening or Sealing Machines) | Rp799.900 |
| TRUSCO PP Band Stopper for Manual Clamping | Rp229.900 |
| SPOT Spot Seal | Rp709.900 |
| TRUSCO PP Band (for Hand Fastening Cardboard Packaging) | Rp279.900 |
| TRUSCO Tali Packing | Rp639.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/TRUSCO%20PP%20Band%20for%20Automatic%20Packing/P102011843-2.jpg)
/TRUSCO%20PP%20Band%20for%20Automatic%20Binding/P102188316-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Sekisui%20Jushi%20PP%20Band%20(for%20Automatic%20Packing%20Machine)%20H%20Type/25P105435077-1.jpg)
/SEKISUI%20PP%20Band%20(for%20Automatic%20Binding)/P102961234-1.jpg)
/TRUSCO%20PP%20Band%20(for%20Hand%20Fastening%20or%20Sealing%20Machines)/P101504803-1.jpg)


/TRUSCO%20PP%20Band%20(for%20Hand%20Fastening%20Cardboard%20Packaging)/P101000851-2.jpg)
/TRUSCO%20Tali%20Packing/P101000558-1.jpg)
/Yutaka%20Make%20PP%20Band/P102961146-1.jpg)
/Niwa%20Automatic%20Strapping%20Band/41P103501145-4.jpg)

/monotaro%20PP%20band%20for%20automatic%20packing%20machine%2C%202%20rolls/99P111190333-1.jpg)


/HANA%20Semi%20Automatic%20Strapping%20Band/51P103501181-2.jpg)