Beli power supply dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON DC Power Supply
    Mulai

    Rp1.899.900

    OMRON DC Power Supply
    Deskripsi:
    A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
    atribut:
    • UNSPSC: 39121004
    • Input Voltage (V): 100 to 240 (AC)
    • Mounting: DIN Rail
    • Phase - Electrical: Single
    • Style: Switching
  2. Fort Power Supply Output Tunggal 24V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 24V DC
    atribut:
    • Output Voltage (V DC): 24
  3. SOLAHD DC Power Supply
    Mulai

    Rp1.899.900

    SOLAHD DC Power Supply
    Deskripsi:
    Power supplies feature an industry standard footprint and easy screw terminal connections. Linear, low-noise technology provides quiet, smooth DC performance and tight load and line regulation at 0.05%. Suitable for industrial control and process systems. UL and C-UL recognized, CE Certified, and TUV.Operating temp. range: 0° to 50°CLow output noise: 3mV
  4. WEP Power Supply
    Mulai

    Rp509.900

    WEP Power Supply
    Deskripsi:
    WEP Power Supply HP PS-1502D+ Digital 15V 2A DC Orange OriginalMain Function 1.The DC power supply which provides a 0-15V outputs function2.Short-circuit proof function (adjustable inside 0-2A/0-500mA) , the short-circuit proof automatically recovers function.it is adjustable DC Power Supply3.Establish a strong test function,indicator precision designation signal strength , the indicator keeps view GSM and CDMA/ small quick conversion.WEP 1502D+ 15V 2A repair mobile variable DC power supply 1.1502D+ Power Supply which is specialize in designing for cell phone maintenance with full functions. It not only contains DC power supply function but also has RF interference with the cell phone protection, which prevent cell phone from damaging due to external interference cause by high voltage.2.Short-circuit protection it can select 2A or 500MA,Current can be show precisely in the two ranges, when the output current over the rated current,power supply cut off automatically to protect the output.3. 9V output interface and USB interface.Providing you with a maintenance machine which is easy operation reasonable price and high quality performance.4. Power function Provide a 0-15V DC power output capability.5.The resumption of short-circuit protection function 5 seconds to resume power supply after Power Protection, this feature can be used to open and close switches. Can switch between PHS and GSM, indicator show precisely to signal strength, indicator visual.Voltage testing Test between the 0-99.9V DC voltage 6.signal intensity indicator light has two mode 1.PHS signal strength 2.GSM signal strength The advantages of our DC power supply 1.High precision and good technique to protect the product Safety and reliability.We are using advanced IC according control software to shows. And in order to protect the product Safety and reliability, in software we make the Limit in the shows.
  5. SOLAHD DC Power Supply Accessories
    Mulai

    Rp3.699.900

    SOLAHD DC Power Supply Accessories
    Deskripsi:
    These accessories are designed for use with DC power supplies, which help to convert AC voltage into DC voltage, and provide consistent DC power to machinery and equipment.
    atribut:
    • UNSPSC: 39121004
    • AMPS: 20
    • Case Material: Metal
    • Depth (inch): 4.55
    • For use with: Sola SDN Series DC Power Supplies
    • Height (inch): 4.88
    • Input Voltage (V): 24 (DC)
    • Output Noise (mV): Less Than 3.0
    • Peak Amps (A): 20
    • Standards: CE; CUL/CSA; UL
    • Status indicator: Green LED
    • Temperature Range (°F): -13 to 185
    • Voltage Output (V): 24 (DC)
    • Width (inch): 1.97
  6. TRIPLETT Bench Single Output DC Power Supply
    Mulai

    Rp4.599.900

    TRIPLETT Bench Single Output DC Power Supply
    atribut:
    • UNSPSC: 39121004
    • Brand: TRIPLETT
    • Calibration Certificate: Available Separately
    • Connection: Banana Plug
    • Current Limits: Constant Current Operation
    • Depth (inch): 6.1 in
    • Display: 4 Digit LED
    • Height (inch): 8.3
    • Includes: AC Power Cord; Banana to Alligator Test Lead
    • Input Frequency (Hz): 50/60
    • Input Voltage (VAC): 110 to 220
    • Line Regulation (mA): Less Than 0.1% 3
    • Line Volts Regulation (mV): Less Than 0.01% 3
    • Load Regulation (mA): Less Than 0.1% 10
    • Load Regulation (mV): Less Than 0.01% 5
    • Meter Type: Digital
    • Output Current (A): 0 to 5
    • Output Volts (VDC): 0 to 30
    • Protection : Fused Temperature; Short Circuit and Overload
    • Ripple Volts Regulation (mVrms): Less Than or Equal 2
    • Type: Single Output
    • Width (inch): 4.1 in
  7. GVDA Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    GVDA Power Supply
    Deskripsi:
    This model is a miniature switching DC power supply. The output voltage and current can be controlled and adjusted respectively, so it provides more convenience and accuracy in the adjustment of voltage and current. The panel also provides high-precision three-window digital tube display of voltage, current and power, so that users can intuitively see the current use status and various parameters of the machine.
  8. Extech Bench Single Output DC Power Supply
    Mulai

    Rp5.299.900

    Extech Bench Single Output DC Power Supply
    atribut:
    • Brand: EXTECH
    • Includes: Instructions; Power Cord
  9. Kinogawa Power Supply Single Output 12V DC
    Mulai

    Rp149.900

    Kinogawa Power Supply Single Output 12V DC
    atribut:
    • Output voltage (V): 12 DC
  10. OMRON AC/DC Power Supply Free Type Photoelectric Switch E3JK
    Mulai

    Rp1.299.900

    OMRON AC/DC Power Supply Free Type Photoelectric Switch E3JK
    Deskripsi:
    Condensed functions in a slim body. Moreover, economic price is realized.
    atribut:
    • Protection Class: IEC standard IP64
  11. Fort Power Supply Output Tunggal 5V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 5V DC
    atribut:
    • Output Voltage (V DC): 5
  12. GW INSTEK Stabilized DC Power Supply
    Mulai

    Rp9.999.900

    GW INSTEK Stabilized DC Power Supply
    atribut:
    • Power Cord Length (m): 1.8
  13. Mitsubishi Electric Plc Melsec-Q Series Power Supply Module
    Mulai

    Rp2.099.900

    Mitsubishi Electric Plc Melsec-Q Series Power Supply Module
    atribut:
    • Input Voltage (V): AC100 to 240V
  14. Autonics Power Electronic SMPS Panel Mount SPA Series
    Mulai

    Rp799.900

    Autonics Power Electronic SMPS Panel Mount SPA Series
    Deskripsi:
    The SPA series switching mode power supplies provide efficient power conversion and stable power supply with minimal noise and ripple. Various output voltage (5 VDC, 12 VDC, 24 VDC) and output power (30 W, 50 W, 75 W, 100 W, 400 W) models are available for diverse applications. The SPA series also features built-in overcurrent protection circuit, output short-circuit protection circuit, overheat protection circuit, and overvoltage protection circuits.
  15. APC Symmetra LX 8kVA Scalable to 16kVA N+1 Rack-mount 220/230/240V or 380/400/415V
    Mulai

    Rp269.999.900

    APC Symmetra LX 8kVA Scalable to 16kVA N+1 Rack-mount 220/230/240V or 380/400/415V
    Deskripsi:
    Highly available single phase UPS features redundant and scalable double-conversion on-line power protection Includes: CD with software, Documentation CD, Installation Guide, User Manual, Web/SNMP Management Card
    atribut:
    • Output Power Capacity (kW/kVA): 5.6/ 8.0
    • Rack Height: 19U
    • Nominal Output Voltage (V): 230
    • Nominal Input Voltage (V): 230, 400 3PH
    • Maximum Configurable Power (kW/kVA): 11.2 / 16.0
    • Efficiency at Full Load: 0.9
    • Battery Slots Empty: 2
    • Extendable Run Time: 1
    • Included Battery Modules: 2
    • Input Frequency (Hz): 45 - 65 (auto sensing)
    • Input Power Factor at Full Load: 0.98
    • Input Total Harmonic Distortion: Less than 7% for full load
    • Load Crest Factor: up to 5 : 1
    • Maximum Output Current: 36
    • Other Input Voltages (V): 220, 240, 380, 415
    • Other Output Voltages: 220, 240
    • Output Voltage Distortion: Less than 5% at full load
    • Topology: Double Conversion Online
    • Typical Recharge Time (hour): 3
    • Waveform type: Sine Wave
Daftar Harga power supply dc Terbaru March 2026
OMRON DC Power SupplyRp1.899.900
Fort Power Supply Output Tunggal 24V DCRp129.900
SOLAHD DC Power SupplyRp1.899.900
WEP Power SupplyRp509.900
SOLAHD DC Power Supply AccessoriesRp3.699.900
TRIPLETT Bench Single Output DC Power SupplyRp4.599.900
TDK-Lambda Power SupplyRp419.900
GVDA Power SupplyRp1.199.900
KESTONE Battery ChargerRp919.900
Extech Bench Single Output DC Power SupplyRp5.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)