Beli power supply at di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Power Supply Extraction Mini Flat Fuse (Sekering Pipih Mini)Deskripsi:ETC, radar, security, accessories, to the power supply ensure at the time of installation of the wireless machine, and the like.atribut:
- Fuse: (Compatible) 7.5A
- Available Power: DC12V60W following / DC24V120W below
- Compatible: 5A of the power deriving from 7.5A.
- Permissible current (A): 7.5
- Applicable wire size: 0.75sq
- Accessories: Tube fuse 5A
- Hytera Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!atribut:
- Operating Temperature (°C): -25 to 60
- Output Current (A): 0-16
- Input Voltage (VAC): 110 ± 20% and 220 ± 20%
- Output Voltage (V DC): 13.8 ± 1.0
- Overvoltage Protection (V): DC15-18.2
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- DIAMOND Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- Motorola Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- Phoenix Contact Power Supply UnitDeskripsi:Four-channel, redundant fieldbus power supply base. Host connection is a D-SUB 25 socket connector.
- Phoenix Contact Repeater Power SupplyDeskripsi:Ex i measuring transducer power supply and input signal conditioner, HART-transparent. Transfers supplied or active 0/4…20 mA electrically isolated signals from the Ex area to two loads in the safe area. 4-way electrical isolation, screw connection, SIL, PL.
- ABB Power SupplyDeskripsi:The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
- Phoenix Contact Uninterruptible Power SupplyDeskripsi:Uninterruptible power supply with integrated power supply unit, 4 A, in combination with MINI-BAT/12/DC 1.6 Ah or 2.6 Ahatribut:
- Degree of Protection: IP20
- OMRON Switching Power Supply S8VS Series (Catu Daya)Deskripsi:Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
- SIEMENS SIMATIC S7-400, Power Supply PS 405Deskripsi:SIMATIC S7-400, power supply PS 405: 4 A, 24/48/60 V DC, 5 V DC/4 Aatribut:
- Rated Value (DC)(V): at 24 DC/48 DC/60 DC
- Mains/Voltage Failure Stored Energy Time (ms): 20
- Input Current Rated Value at 24V DC (A): 2
- Input Current Rated Value at 48V DC (mA): 1000
- Input Current Rated Value at 60V DC (mA): 800
- Inrush Current Max. (A): 18 (Full width at half maximum 20ms)
- Active Input Power (W): 48 (Typycal)
- Backup Battery (optional): Yes; 1x lithium AA; 3.6V/2.3Ah
- Design of Electrical Connection (mm²): 3x1.5, solid or stranded wire with end sleeve, external diameter 3 to 9mm
- Dimensions (WxHxD) (mm): 25x290x217
- Output Current for Backplane Bus (24V DC) Max. (A): 0.5 (idling-proof)
- Output Current for Backplane Bus (5V DC) Max. (A): 4 (no base load required)
- Output Voltage Rated Value (DC)(V): at 5 DC/24 DC
- Power Loss Typical (W): 16
- Weight (g): approx. 760
- OMRON Power Supply S8VS TypeDeskripsi:Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)atribut:
- Family Type: S8VS
- Input Voltage (V): AC 100 to 240
- Output voltage (V): 24
- OMRON Programmable Controller CJ1/CJ1M Power Supply UnitDeskripsi:Dielectric Strength: 2.300V AC 50/60Hz for 1 min between AC external and GR terminalsLeakage current: 10mA max. Insulation Resistance: 20 MΩ min. (at 500V DC) between AC external and GR terminals *3. Ouput Capacity: 5.0A, 5V DC (including supply to CPU Unit). Inrush Current: - At 100 to 120V AC: 15 A/8 ms max. for cold start at room temperature- At 200 to 240V AC: 30 A/8 ms max. for cold start at room temperature. Supply Voltage: 100 to 240V AC (wide-range), 50/60Hz.atribut:
- Power Output Terminal: None
- Nidec Techno Motor 400Hz High-Frequency Inverter Type Power SupplyDeskripsi:-2 pieces of HDGT-18P classes can be used at the same time with a high power output capacity of 13kVA.-By built-in high performance general purpose inverter, improved reliability and maintainability.-Easy to re-operate with the set button configuration at trip.-Built-in Earth Leakage Breaker (leakage current correspondence).-Power ON/OFF switch.-Operation Stop History Research Correspondence (when repair or diagnosis)atribut:
- Thickness (mm): 5
- Width (mm): 500
- Length (mm): 1000
- Working Temperature Range (°C): -20 to 70
- Color: Black
- Material: Urethane Foam
Daftar Harga power supply at Terbaru October 2026
| monotaro Power Supply Extraction Mini Flat Fuse (Sekering Pipih Mini) | Rp40.900 |
| Hytera Power Supply | Rp6.299.900 |
| Alinco Power Supply | Rp2.199.900 |
| DIAMOND Power Supply | Rp9.299.900 |
| Motorola Power Supply | Rp15.999.900 |
| Phoenix Contact Power Supply Unit | Rp819.900 |
| Phoenix Contact Repeater Power Supply | Rp4.499.900 |
| TDK-Lambda Power Supply | Rp399.900 |
| ABB Power Supply | Rp2.399.900 |
| Phoenix Contact Uninterruptible Power Supply | Rp5.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/oeP103184878-1.jpg)








/Phoenix%20Contact%20Uninterruptible%20Power%20Supply/npP105628853-1.jpg)
/P102415382-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)