Nidec Techno Motor 400Hz High-Frequency Inverter Type Power Supply

Sebelum PPN:
Rp93.999.900
Spesifikasi
Thickness (mm)5
Width (mm)500
Length (mm)1000
Working Temperature Range (°C)-20 to 70
ColorBlack
MaterialUrethane Foam

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-2 pieces of HDGT-18P classes can be used at the same time with a high power output capacity of 13kVA.
-By built-in high performance general purpose inverter, improved reliability and maintainability.
-Easy to re-operate with the set button configuration at trip.
-Built-in Earth Leakage Breaker (leakage current correspondence).
-Power ON/OFF switch.
-Operation Stop History Research Correspondence (when repair or diagnosis)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait