Beli power suplay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALDO Travo Las Plasma Cuttingatribut:
- Input Voltage (V): 220
- Phase: 1 Phase
- Duty cycle: 0.6
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- Fort Power Supply Output Tunggal 24V DC (Catu Daya)atribut:
- Output Voltage (V DC): 24
- Fort Trafo OtomatisDeskripsi:- Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostatatribut:
- Insulation class: F
- Material: Full Copper 99.9%
- Fort Power Supply Output Tunggal 12V DC (Catu Daya)atribut:
- Output Voltage (V DC): 12
- ADVANCE DIGITALS Power SupplyDeskripsi:Power suplay untuk kebutuhan komputer anda
- Phoenix Contact Power Supply UnitDeskripsi:Four-channel, redundant fieldbus power supply base. Host connection is a D-SUB 25 socket connector.
- Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital)Deskripsi:The CX series counter/timers feature LCD displays with easy-to-read white PV characters. The 11-segment display can display various alphanumeric characters for easier status readings. Users can switch between counter and timer modes for flexible application depending on requirements. The compact 64.5 mm rear-length size allows flexible installation in limited spaces. The units are available in selectable voltage input (PNP) / no-voltage input (NPN) type and universal voltage input types.atribut:
- Display Method: Counting display part- 2-digit 7-segment LCD, 4-digit 11-segment LCD Setting value display part- 6-digit 7-segment LCD
- Counter Counting Range: -99999 to 999999
- Memory Protection: Approx. 10 years
- Operation Method: Counter: Count up, Count down, Count up/down Timer: Count up, Count down
- Output Operation: Signal On Delay, Power On Delay, On-Off Delay
- Setting Range (s): 0.001 to 999.999
- Terminal: Terminal block
- Time Operation: Power On Start Signal On Start
- monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)atribut:
- Drat Type: Full drat
- Phoenix Contact Power Supply, with Protective CoatingDeskripsi:Primary-switched power supply unit, QUINT POWER, Screw connection, DIN rail mounting, SFB Technology (Selective Fuse Breaking), input: 1-phase, output: 24 V DC / 10 Aatribut:
- Degree of Protection: IP20
- OMRON Safety, Limit SwitchDeskripsi:Robust safety limit switch with metal housing Slow-action and snap-action contact with certified direct opening operation certification.atribut:
- Rated Sealed Thermal Current (A): 20 (EN60947-5-1)(I the)
- Protection Class: IP67(EN60947-5-1)
- Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
- Electric Shock Protection Class: Class I (with ground terminal)
- Type: General-purpose limit switch
- Allowable Operating Speed (mm-m/s): 1 to 0.5
- Contact Resistance (miliΩ): 25 or less
- Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
- Impact Resistance Durability (m/s²): 1000
- Inrush Current (A): Up to 30
- Insulation Resistance (MΩ): 100 or more between homopolar terminals and between terminals and non-charged metal parts (at 500 VDC)
- Mechanical Durability (times): 30 million or more
- Minimum Applicable Load: 5V DC, 180mA resistance load (N level reference value)
- Operating Humidity Range: 95% RH or less
- Operating Temperature Range (°C): -40 to +80 (no icing)
- Rated Frequency (Hz): 50/60
- Rated Impulse with Stand Voltage (kV): Between terminals of the same pole: 2.5 Between each terminal and ground: 4
- Rated Insulation Voltage (V) : 600(EN60947-5-1)(Ui)
- Shock Resistance Malfunction (m/s²): 300 or more
- Type Of Actuator: Variable roller lever type
- OMRON Switching Power Supply (Catu Daya)Deskripsi:No transformer is required for the control circuit. Facilitates certification of safety standards. Contributes to the miniaturization of equipment. Achieves stable operation in a wide range of environments. Prevents foreign matter from entering and screws from falling off. We provide stable and high quality.
- Panasonic Welding CO2 MAG Welding Machine (Mesin Las Gas)atribut:
- Phase: 3
- Frequency (Hz): 50/60
- IWARA Travo Las InverterDeskripsi:Travo Las Inverter DC MMA 200 A + TIGatribut:
- Main Voltage (V): 220
- Frequency (Hz): 50/60
- Welding Current (A): 20-200
- Duty Cycle (%): 60
- Electroda Size (mm): 1.6-5
- Model : TIG-200A
- Luxmenn Power Supply untuk LED StripDeskripsi:Travo adalah komponen listrik yang berfungsi sebagai power supply lampu LED untuk ceiling, led strip, etalase, etc.atribut:
- AC Input (V/Hz): 100-265/50-60
- DC Output (V/A): 12; 5
- Voltage (V): AC 85-265
- Material: Non-Flammable Plastic
- Beam Angle (°): 120
- Lifetime (hour): ≥20000
- monotaro.id Masking Tape 1inch (Lakban Kertas / Solasi Kertas)Deskripsi:Masking tape atau yang biasa disebut lakban kertas adalah pita perekat pelindung yang digunakan untuk menyegel dan mendempul, termasuk untuk lukisan. Pada awalnya, masking tape bertujuan untuk menutupi area diluar area pengecatan agar tidak ternoda. Tetapi pada akhirnya juga digunakan untuk perbaikan karena kekuatan perekatnya yang tidak terlalu kuat sehingga mudah untuk dilepas dan tidak meninggalkan bekas. Perlu diingat juga bahwa bahan masking tape yang cocok untuk kebutuhan anda tergantung kepada kondisi/material lapisan dan bentuk objek yang akan ditempelkan.atribut:
- Thickness (micron): 150
- Color: Yellow Soft
- Width (mm): 24
Daftar Harga power suplay Terbaru November 2026
| DV Power Supply AC to DC Single Output | Rp199.900 |
| ALDO Travo Las Plasma Cutting | Rp5.099.900 |
| KRISBOW Mesin Bubut | Rp90.999.900 |
| Fort Power Supply Output Tunggal 24V DC (Catu Daya) | Rp209.900 |
| TDK-Lambda Power Supply | Rp399.900 |
| Fort Trafo Otomatis | Rp7.699.900 |
| Fort Power Supply Output Tunggal 12V DC (Catu Daya) | Rp209.900 |
| X-TREME Power Supply | Rp239.900 |
| ADVANCE DIGITALS Power Supply | Rp159.900 |
| Phoenix Contact Power Supply Unit | Rp819.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/ALDO%20Travo%20Las%20Plasma%20Cutting/5pP107111205-1.jpg)

/evP103845535-1.jpg)


/e4P103845508-10.jpg)



/04P105022004-11.jpg)
/94P105658328-3.jpg)


/esP106931532-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/Panasonic%20Welding%20CO2%20MAG%20Welding%20Machine%20(Mesin%20Las%20Gas)/e5P103233509-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/IWARA%20Travo%20Las%20Inverter/7oP108035276-1.jpg)

/q2P108166938-14.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/ALDO%20Travo%20Las%20Inverter/40P107111144-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)