Beli powder coating di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Total Spray Electrostatic Manual Powder Coating
    Mulai

    Rp58.999.900

    Total Spray Electrostatic Manual Powder Coating
    atribut:
    • Air Consumption (N.m³/h): 13.5
    • Injector Discharge (g/minute): Max. 500 (4 bar)
    • Maximum Pressure (bar): Max. 7
    • Output Voltage (KV): 0-100
    • Power Supply (V): 100 to 220
  2. ALDO Mesin Cat Powder Coating
    Mulai

    Rp18.999.900

    ALDO Mesin Cat Powder Coating
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Input Power (W): 50
    • Buckets Volume (L): 45
  3. KARCHER Industrial Vacuum Cleaners (Penyedot Debu)
    Mulai

    Rp58.999.900

    KARCHER Industrial Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    Compact and manoeuvrable entry-level industrial vacuum cleaner. With semi-automatic filter cleaning system, large wheels and braking rollers. Ideal for cleaning production machines and areas.
    atribut:
    • Size (mm): 970×690×995
    • Supply Voltage (Ph/V/Hz): 1/220-240/50-60
    • Vacuum (mbar/kPa): 254/25.4
    • Container content (l): 60
    • Container material: Stainless Steel
    • Accessory Nominal Diameter: ID70/ID50/ID40
    • Air Flow (m³/hour): 148/532
    • Connection Nominal Diameter: ID70
    • Container Emptying: Set-down Trolley
    • Filter Area (m²): 0.95
    • Filters: Flat Pleated Filter
    • Part Number: 1.576.104.0
    • Rated Input Power (kW): 2.4
    • Sound Pressure Level (dBA): 73
    • Vacuuming Type: Electric
  4. TAPECASE High-Temperature Film Masking Tape (Lakban Polyimide Tahan Panas)
    Mulai

    Rp119.900

    TAPECASE High-Temperature Film Masking Tape (Lakban Polyimide Tahan Panas)
    Deskripsi:
    Polyimide-backed film masking tape is thermal, chemical, and abrasion resistant, with higher heat and abrasion resistance than polyester-backed masking tape. This thin, translucent tape is colored for visibility and removes cleanly from surfaces without slivering or breaking. It is used in masking for powder coating, masking metal surfaces, and solder masking.
    atribut:
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Tape Backing Construction: Film
    • Tape Brand: TapeCase
    • Tape Elongation: Not Rated
    • Tape Type: High-Temperature Film Masking Tape
  5. BESTKP Strip Powder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    BESTKP Strip Powder
    Deskripsi:
    Strip Powder adalah bubuk pembersih yang bersifat alkaline, cara kerja pembersihannya dengan cara mengikis (stripping) kotoran.Cara Pemakaian- Basahi permukaan yang akan dibersihkan dengan sedikit air (sampai kondisi lembab).- Taburkan Strip Powder secukupnya pada permukaan.- Gosok dengan menggunakan alat bantu, seperti tapas, sikat atau mesin poles (tergantung kebutuhan).- Bilas dengan air hingga bersih.
    atribut:
    • Color: Grayish White
    • Cleaner Form: Powder
  6. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  7. TRUSCO Air Gun (Semprotan Angin Kompresor)
    Mulai

    Rp2.299.900

    TRUSCO Air Gun (Semprotan Angin Kompresor)
    atribut:
    • Exhaust Vent: phi32mm
    • Hose Mounting Nozzle: Rc1/4
    • Intake Pipe Diameter (phi mm): 30.5
    • Length (mm): 144
    • Minimum Inside Diameter (phi mm): 22
    • Normal Working Pressure (MPa): 0.6
    • Overall Height (mm): 145
    • Weight (g): 317
    • Air Consumption (m³/minute): 0.47
    • Nozzle diameter (mm): phi30.5
    • Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
  8. JOTUN Jotaplast Wall Paint (Cat Dinding / Tembok)
    Mulai

    Rp199.900

    JOTUN Jotaplast Wall Paint (Cat Dinding / Tembok)
    atribut:
    • Spread Rate (m²): 10.5
    • Coat: 2
    • Dry Time (hour): 2
  9. JOTUN Majestic True Beauty Matt Wall Paint (Cat Dinding / Tembok)
    Mulai

    Rp259.900

    JOTUN Majestic True Beauty Matt Wall Paint (Cat Dinding / Tembok)
    Deskripsi:
    Formula Majestic True Beauty yang disempurnakan memberikan hasil akhir dinding yang lebih halus dan mewah. Peningkatan ketahanan terhadap noda memastikan dinding ini sekarang lebih mudah dibersihkan, sehingga rumah Anda selalu terlihat segar dan baru. Dengan True Color Technology milik Jotun yang memberikan warna yang lebih seragam, Anda dapat memastikan keindahan dinding secara terus menerus.
    atribut:
    • Coat: 2
    • Dry Time (hour): 2
  10. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  11. KRISBOW Mesin Pelapis Bubuk Elektrostatik
    Mulai

    Rp28.999.900

    KRISBOW Mesin Pelapis Bubuk Elektrostatik
    Deskripsi:
    Electrostatic Powder Coating PC19-800
    atribut:
    • Power (W/V/Hz): 50/220/50
    • Temperature Range in Use (°C): 0-50
    • Gun Weight (Kg): 0.5
    • Max. Output Current (µa): 180
    • Max. Output Voltage (kV): 100
    • Maximum Powder (g/minute): 600
    • Dimensions (LxWxH) (cm): 60x80x113.5
    • Max. Input Air Pressure (Bar): 8
    • Optimum Input Air Pressure (Bar): 4-6
    • Powder Hopper (L): 50
  12. JOTUN Jotashield Antifade Wall Paint (Cat Tembok)
    Mulai

    Rp539.900

    JOTUN Jotashield Antifade Wall Paint (Cat Tembok)
    Deskripsi:
    Superior protection with long-lasting colorJotashield AntiFade Colours are made with Jotun Pigment Technology that ensures your home remains protected with long-lasting colours. The formulation reflects sunlight and reduces temperature. It also reduces visible watermarks so your home stays fresh and beautiful. Beautify your home with a wide range of colours carefully selected by experts. With Jotashield AntiFade Colours, enjoy a fresh and colourful looking home for a long time.
    atribut:
    • Dry Time (hour): 2
    • Final Result: Semi Gloss
    • Layers: 2
    • Spread Rate (m²): 11.4
  13. DLAB Micropipette Single Channel (Mikropipet)
    30%
    Mulai

    Rp1.599.900

    DLAB Micropipette Single Channel (Mikropipet)
    Deskripsi:
    The MicroPette Plus pipette is fully autoclavable, being able to withstand temperatures of 121℃ and pressure of 1ATM, and does not need to be pre-treated prior. Following the autoclave cycle, a 12 hour cooling and drying period ensures that the high performance of the MicroPette Plus is retained. It is recommended the piston and rubber seals be greased after every 10 cycles of autoclaving.
  14. JOTUN Wall Paint Majestic Sense (Cat Dinding / Tembok)
    Mulai

    Rp469.900

    JOTUN Wall Paint Majestic Sense (Cat Dinding / Tembok)
    Deskripsi:
    Majestic Sense adalah cat interior premium yang menghadirkan rumah terindah dan sehat. Diformulasikan secara khusus dengan Clean Air Technology untuk memurnikan dan meningkatkan kualitas udara dalam ruangan, sehingga Anda dapat bernapas lega dengan kenyamanan tanpa bau. Produk ini juga dilengkapi dengan hasil akhir yang sangat halus dan kemampuan untuk menutupi retakan garis rambut dengan sempurna, memberikan hasil akhir mewah yang tahan lama pada dinding Anda.
  15. JOTUN Gardex Premium SemiGloss Wood and Iron Paint (Cat Dasar Kayu dan Besi)
    Mulai

    Rp179.900

    JOTUN Gardex Premium SemiGloss Wood and Iron Paint (Cat Dasar Kayu dan Besi)
    Deskripsi:
    Cat kayu, besi tahan lama yang rendah bau Gardex Premium SemiGloss adalah cat enamel berkualitas tinggi untuk permukaan kayu dan besi, sangat cocok untuk interior dan eksterior.Dengan hampir tidak berbau selama dan setelah aplikasi, membuat pengecatan lebih mudah dan lebih ramah dibanding dengan cat enamel lain. Produk ini juga memiliki waktu pengeringan yang dioptimalkan untuk memastikan hasil akhir yang halus dan kuat dalam waktu sesingkat mungkin, sementara True Color Technology dari Jotun memberikan warna luar biasa yang tahan lama.
    atribut:
    • Dry Time (hour): 12
    • Layers: 2
    • Spread Rate (m²): 12-16
  16. JOTUN Jotaplast Primer (Cat Dasar)
    Mulai

    Rp199.900

    JOTUN Jotaplast Primer (Cat Dasar)
    Deskripsi:
    sealer akrilik ekonomis berbahan dasar air, sebagai lapisan dasar bagi cat interior dan eksterior
    atribut:
    • Color: White
  17. KARCHER Professional Industrial Vacuum Cleaners (Penyedot Debu)
    Mulai

    Rp46.999.900

    KARCHER Professional Industrial Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    The IVC 60/12-1 Tact EC H Z22 is a compact industrial vacuum with wear-resistant EC motor and an interface for all standard machine control systems. It is therefore ideally equipped for continuous operation in automated systems. The reliable industrial vacuum is designed for use in manufacturing areas and for cleaning production machinery in ATEX zone 22. The machine is also suitable for areas where there are dusts in dust class H, which are harmful to health, or for areas with very strict hygiene standards. Equipment - Accessories in scope of delivery, No
  18. monotaro.id Cable Ties 2.5x100mm (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp2.900

    monotaro.id Cable Ties 2.5x100mm (Pengikat / Kabel Tis)
    atribut:
    • Length (mm): 100
    • Width (mm): 2.5
    • Banding range (mm): 2-22
    • Min. Loop Tensile Strength (kg): 8
    • Material: Nylon 66 (UL recognized) UL Flammability 94V.2
Daftar Harga powder coating Terbaru October 2026
Total Spray Electrostatic Manual Powder CoatingRp58.999.900
ALDO Mesin Cat Powder CoatingRp18.999.900
KARCHER Industrial Vacuum Cleaners (Penyedot Debu)Rp58.999.900
TAPECASE High-Temperature Film Masking Tape (Lakban Polyimide Tahan Panas)Rp119.900
BESTKP Strip PowderRp31.900
NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Rp39.900
MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek)Rp109.900
Kyoritsu Chemical Check Lab Pack TestRp2.099.900
TRUSCO Air Gun (Semprotan Angin Kompresor)Rp2.299.900
JOTUN Jotaplast Wall Paint (Cat Dinding / Tembok)Rp199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)