Beli potong plat besi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Transfer Pipette (Pipet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp47.900

    monotaro Transfer Pipette (Pipet)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipet Drop Obat
    atribut:
    • Material: CR-V
    • Sterilizing: Sterilized
  2. OneMed Pipet Tetes Kaca
    Mulai

    Rp129.900

    OneMed Pipet Tetes Kaca
    Deskripsi:
    Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
  3. OneMed Pipet Transfer Plastik
    Rating:
    90% of 100
    (2)
    Mulai

    Rp33.900

    OneMed Pipet Transfer Plastik
    Deskripsi:
    Deskripsi Pipet Transfer Plastik 3ml bag'500sPipet dengan tubing saluran panjang dari bahan plastik.Spesifikasi:Kapasitas: 3mlInterval skala: per 0.5mlPanjang: 15 cmBahan: Plastik (PE-LD)Dapat digunakan untuk:* pengambilan samples di laboratorium.* baby feeding* cooking (food ingredients)* pelumas alat/mesin* dan kegiatan umum lainnya.
    atribut:
    • Length (cm): 15
    • Material: Plastic (Pe-Ld)
    • Marketing Authorization Number of KEMENKES RI: TU.02.02/5/2730/2017
    • Scale Interval (ml): per 0.5
  4. monotaro Metal Lever Shear (Cutting Cutter)
    Mulai

    Rp4.599.900

    monotaro Metal Lever Shear (Cutting Cutter)
    Deskripsi:
    It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
    • Material: steel
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
    • Effective Flute Length (mm): About 200
    • Blade Length (mm): 305
    • Hardness: HRC60
    • Handle Length (mm): 850
    • Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
    • Dimensions (mm): 150x465x1135
  5. AS ONE Pipet
    Mulai

    Rp2.399.900

    AS ONE Pipet
    Deskripsi:
    Almost no elution of resin components. EOG and radiation sterilization are possible. Can be frozen. The tip of the pipette can be heat-sealed. The type with scale is about 0.5/1.0mL per scale.
    atribut:
    • Material: polyethylene
  6. BOROSIL Pipet Gondok (Pipet Volume)
    Mulai

    Rp90.900

    BOROSIL Pipet Gondok (Pipet Volume)
    Deskripsi:
    - Complies with ASTM E-969-02. - Calibrated at 20degree C. - Calibrated for delivery (TD, Ex). - Generally used for accurate measurement and decanting of liquid. - Each pipette coded with unique no. supplied with calibration certificate giving exact volume with traceability to national standards.
  7. BOROSIL Pipet Gondok Class B (Pipet Volume)
    Mulai

    Rp69.900

    BOROSIL Pipet Gondok Class B (Pipet Volume)
    Deskripsi:
    Pipet tetes berfungsi untuk membantu memindahkan cairan dari wadah yang satu ke wadah yang lain dalam jumlah yang sangat kecil yaitu setetes demi tetes.
  8. IWAKI Measuring Pipette Mohr Type
    Mulai

    Rp81.900

    IWAKI Measuring Pipette Mohr Type
    atribut:
    • Specification: Class A Amber Graduation with color code with Batch Certificated, mohr Type partial delivery
  9. Labware Charuzu Transfer Pipette (Pipet)
    Mulai

    Rp349.900

    Labware Charuzu Transfer Pipette (Pipet)
    Deskripsi:
    Disposable plastic pipettes graduated
    atribut:
    • Size (mm): 160
  10. AS ONE Pipet Ukur Bio (Pipet Presisi)
    Mulai

    Rp79.900

    AS ONE Pipet Ukur Bio (Pipet Presisi)
    Deskripsi:
    The width of one scale is narrower than that of the short biopipette, so it has excellent volume accuracy. In order to prevent accidental ingestion when inhaling, it has been treated with a cotton plug (with a cotton plug). Thick hole type.
    atribut:
    • Material: borosilicate glass
    • Top Outer Diameter (mm): 7
    • Pipette Type: bio pipette
  11. KRISBOW Alat Potong Plat Besi
    Mulai

    Rp1.599.900

    KRISBOW Alat Potong Plat Besi
    atribut:
    • Max. Capacity Flat Steel (mm): 70x6
  12. KRISBOW Mesin Potong Plat Profile Cutting
    Mulai

    Rp11.999.900

    KRISBOW Mesin Potong Plat Profile Cutting
    atribut:
    • Rated Input Voltage (V/Ph/Hz): 220/1/50
    • Cutting Thickness (mm): 6-100
    • Ø Circle Cutting (mm): 20-600
    • Length of Line Cutting (mm): 1200
    • Max Size of Cutting Square (mm): 500x500
    • Cutting Speed (mm/minute): 50-750
    • Dimensions (mm): 750x300x700
    • Max. Size of Cutting Rectangle (mm): 400x900/450x750
  13. AS ONE Komagome Pipette
    Mulai

    Rp47.900

    AS ONE Komagome Pipette
    Deskripsi:
    Excellent capacity accuracy.
    atribut:
    • Material: borosilicate glass
    • Pipette Type: Komagome Pipette
    • Scale: can be
  14. DURAN Measuring Pipette Class As With Cotton Plug Blue Inscription
    Mulai

    Rp119.900

    DURAN Measuring Pipette Class As With Cotton Plug Blue Inscription
    Deskripsi:
    Numbering from the top down. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Due to the scale, variable volumes can be held and then dispensed in the same or differing increments. Typical applications: accurate measurement and decanting of liquids.
  15. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
Daftar Harga potong plat besi Terbaru March 2026
KRISBOW Mesin Potong PlatRp4.999.900
IWAKI Glass Ware Pipet Komagome Amber GraduationRp99.900
monotaro Transfer Pipette (Pipet)Rp47.900
OneMed Pipet Tetes KacaRp129.900
OneMed Pipet Transfer PlastikRp33.900
monotaro Metal Lever Shear (Cutting Cutter)Rp4.599.900
IWAKI Volumetric Pipettes (Pipet)Rp97.900
AS ONE PipetRp2.399.900
BOROSIL Pipet Gondok (Pipet Volume)Rp90.900
BOROSIL Pipet Gondok Class B (Pipet Volume)Rp69.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)