Beli potensiometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Potentiometer
    Mulai

    Rp909.900

    ABB Potentiometer
    Deskripsi:
    Modular Potentiometer - Resistor 5 Kohm - Knob - Black - Non-Illuminated - Black Plastic Bezel
    atribut:
    • Actuator Type: Knob
    • Color: Black
    • Connection Type: Screw Clamp
    • Degree of Protection: Front IP66
    • Enclosure Type NEMA: Type1, Type12, Type13, Type3R, Type4, Type4X
    • Illumination: Non-illuminated
    • Power Loss (W): Maximum 2
    • Product Width (mm): 30
    • Sub-Function: Complete potentiometer
  2. RS PRO Winding Potentiometer, 10kΩ, 1W (Potensio)
    Mulai

    Rp359.900

    RS PRO Winding Potentiometer, 10kΩ, 1W (Potensio)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. Schneider Electric Harmony XB5 Head Ø22 with Mounting Base and Potentiometer
    Mulai

    Rp579.900

    Schneider Electric Harmony XB5 Head Ø22 with Mounting Base and Potentiometer
    atribut:
    • Product or Component Type: Complete Potentiometer
    • Head Type: Standard
    • Range of Product: Harmony XB5
  4. MIDORI PRECISIONS Dial Potentiometer
    Mulai

    Rp2.499.900

    MIDORI PRECISIONS Dial Potentiometer
    Deskripsi:
    Handling Instruction: This dial is designed for being mounted on potentiometer only and then being rotated by hand. Please do not rotate dial at high speed by using motors.
    atribut:
    • Compatible: Multi-turn potentiometer type HP-16
    • Material (Housing): Zinc, Aluminium, Copper Alloy, POM
    • Applicable Pot: HP-18
    • Applicable Plate Thinckness (mm): 1.6-2
  5. EATON Potentiometer
    Mulai

    Rp3.899.900

  6. CANARM EC Motor Potentiometer
    Mulai

    Rp1.499.900

    CANARM EC Motor Potentiometer
    atribut:
    • UNSPSC: 31160000
  7. RS PRO Winding Potentiometer, 1KΩ, 2W, Speed: 10
    Mulai

    Rp999.900

    RS PRO Winding Potentiometer, 1KΩ, 2W, Speed: 10
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. Nidek Components (formerly Nidec Copal Electronics/Fujisoku)) Copal Electronics Potentiometer (Potensiometer)
    Mulai

    Rp999.900

    Nidek Components (formerly Nidec Copal Electronics/Fujisoku)) Copal Electronics Potentiometer (Potensiometer)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Power (W): 2
    • Number of turns: 10
  9. Orientalmotor External Speed Potentiometer
    Mulai

    Rp1.199.900

    Orientalmotor External Speed Potentiometer
    Deskripsi:
    External Speed Potentiometer SetSet Includes:; 20-pin Connector for CN6 x 1 SetExternal Potentiometers x 2 Sets (Potentiometer x 2, Scale plate x 2, Insulation sheet x 2, Knob x2, Shielded cable x 2)
    atribut:
    • RohS Compliant: Yes
  10. EATON Potentiometer
    Mulai

    Rp4.499.900

    EATON Potentiometer
    atribut:
    • Series: M22S
  11. RS PRO Rotary Potentiometer 1-Gang Panel Mount
    Mulai

    Rp379.900

    RS PRO Rotary Potentiometer 1-Gang Panel Mount
    Deskripsi:
    RS PRO 25 mm Wirewound Potentiometers - Single turnBrought to you by RS PRO, a series of rotary potentiometers suitable for various applications. Widely used within electronics, each model can be mounted within various devices or even on PCB applications. These particular models generally have a rotational life of 100,000 revolutions and will excel within audio or electronic uses. All models are highly reliable and excellent quality.What is a potentiometer?A potentiometer is a variable resistor which increases or decreases the resistance in an application. Usually available as either digital or analogue, there are two main types of potentiometers, rotary and linear.• Linear - comes in a rectangle strip shape and can be pulled up or down for the required resistance, Used a lot within sound systems for mic output or volume control.• Rotary - the shaft is housed by a knob, you would find these on dimmer switches or speakers, turning (usually to the right) will increase the resistance amplifying the output, whether that is light, sound or voltage.How do potentiometers work?Used in various applications, potentiometers operate as a resistor for electronic devices. As an example, a dimmer switch you would find in place of a light switch would house a potentiometer. Whichever direction it is turned, either increases or decreases the resistance, manipulating the light output from the bulb. Another common use would be speaker or sound systems, operating as a volume switch. There are various types of element material, usually as rotary or linear, such as:• Wire-wound• Conductive• Plastic• Carbon• Cermet
    atribut:
    • Actuator Type: Slotted Shaft
    • Electrical Taper: Linear
    • Element Material: Wirewound
    • Mounting Type: Panel Mount
    • Number of Gangs: 1
    • Number of turns: 1
    • Potentiometer Type: Rotary
    • Power Rating (W): 1
    • Series: P25
    • Termination Style: Solder
    • Tolerance: ±10 %
  12. SAKAE TSUSHIN KOGYO Multi-Rotation Potentiometer
    Mulai

    Rp1.999.900

    SAKAE TSUSHIN KOGYO Multi-Rotation Potentiometer
    atribut:
    • Mass (g): About 30
    • Rated Power (W): 2
    • Nominal Resistance (ohm): 1K
    • Resistor: Winding
    • Mounting: Bushing mount
Daftar Harga potensiometer Terbaru November 2026
ABB PotentiometerRp909.900
RS PRO Winding Potentiometer, 10kΩ, 1W (Potensio)Rp359.900
Schneider Electric Harmony XB5 Head Ø22 with Mounting Base and PotentiometerRp579.900
Mesin HL PotentiometerRp14.900
MIDORI PRECISIONS Dial PotentiometerRp2.499.900
EATON PotentiometerRp3.899.900
CANARM EC Motor PotentiometerRp1.499.900
RS PRO Winding Potentiometer, 1KΩ, 2W, Speed: 10Rp999.900
Nidek Components (formerly Nidec Copal Electronics/Fujisoku)) Copal Electronics Potentiometer (Potensiometer)Rp999.900
Orientalmotor External Speed PotentiometerRp1.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait