Beli port usb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EZREN USB Hub 5 Port 3.0Deskripsi:Ezren - 5 Port Usb 3.0 2.0 High Speed Power AdapterMengirimkan data melalui USB hingga 5Gbps, cukup cepat untuk merekam film definisi tinggi dalam hitungan detik - tidak ada lagi waktu tunggu saat mengirim dan menerima file penting.Untuk koneksi yang stabil, hindari menghubungkan perangkat konsumsi daya tinggi, seperti hard drive eksternal. Hub akan menyinkronkan tetapi tidak mengisi daya tablet dan perangkat lain yang membutuhkan daya lebih tinggi. Output Port Data Saat Ini: 5 Port USB 3.0atribut:
- USB: 5 Port USB 3.0
- Transmission Speed (Gbps): 5
- Interface: USB3.0 Male, USB3.0 Female, Micro-USB Female
- Shell: ABS
- Chipset: GL3510
- System: Windows xp/ 2000 / 7 / 8 / 10 / vista / Linux / Mac Os
- Jacket: PVC
- UGREEN USB Hub & Extensionatribut:
- Color: Gray
- Transcend 4-Port USB HubDeskripsi:Ideal for use with today's Ultrabooks and thin-and-light laptops, Transcend's SuperSpeed USB 3.1 Gen1 Hub transforms a single USB 3.1 Gen1 port into four, instantly expanding the number of high-performance 3.1 Gen1 devices you can connect to your computer at the same time. As it is USB bus powered with the cable attached, no extra power adapter is needed. Plus, the ultra slim and portable design allows you to transfer files wherever you go.atribut:
- Output Interface: USB Type-A x4 (USB 3.1 Gen 1)
- Robot USB HUBatribut:
- Color: Black
- Type: USB Hub
- Input: USB 2.0x1 Micro USB 5V
- Output: USB 2.0x4
- Data Transfer Rate (Mbps): 480
- Cable Length (cm): 80
- Size (mm): 66x24x20
- MikroBits SFP+ Transceiveratribut:
- Form Type: SFP+
- Interface: LC Duplex
- DDM Support: Yes
- Maximum Data Rate (Gbps): 10
- Temperature Range (°C): 0 to 70 (32 to 158°F)
- UGREEN USB HubDeskripsi:Adapter HUB 4 in 1 UGREEN USB A to 3 USB A 3.0 + RJ45 CM266/CM457/CM500atribut:
- Compatibility: USB A Port, RJ45 Port, Full dan Half Duplex, Windows OS, MaC OS
- Data Transfer Rate (Gbps): 5
- Input: USB 3.0 A Male
- Length Cable (cm): 20
- Network Access (Mbps): 1000
- Output 1: RJ45 Gigabit Ethernet Port
- Output 2: USB 3.0 A x 3
- What is in The Box: 1x Adapter Hub Ethernet 4 in 1 UGREEN Converter CM266
- Vention Kabel Data USB Type C Fast Charge Android Samsung, Huawei, Oppoatribut:
- Connector Interface: USB 2.0 Male to Type C Male
- Connector Material: Nickel-plated
- Conductor: Tinned Copper
- Shielding: Aluminium Foil
- Jacket: TPE + Nylon Mesh
- Shell: Aluminium Alloy
- ELECOM USB Hub 2.0 4 Port Bus Power Compact Stick Type Cable Length 7cmDeskripsi:Pop and compact stick type. A 4-port USB 2.0 hub that can be connected to a computer's USB port to increase the number of ports.atribut:
- Number of Ports: 4
- Dimensions (WxDxH) (mm): 87x22x12 (excluding cable)
- Interface: USB2.0/1.1
- Cable Length (cm): 7
- Operating Environment: Temperature 5~40°C, Humidity 30~80% (no condensation)
- Connector Shape-Downstream: USB Ax4
- Connector Shape-Upstream: USB Ax1
- Data Packet Rate: USB 2.0 high speed/480 Mbps (theoretical value), USB 1.1 full speed 12 Mbps (theoretical value)
- Interface-Downstream: USB2.0/1.1
- Interface-Upstream: USB2.0
- Power Supply Method: Bus power
- Supply Current (mA): 4 ports total maximum 400 (each port less than 100)
- USB cable length (cm): 7 (excluding connector)
- Orico USB3.0 Hub 6 Port with Card Reader 1 USB3.0 5 USB2.0atribut:
- Data Cable: Integrated Cable
- Data Cable Length (cm): 15
- Dimensions (mm): 142x25x22.4
- IC Chip: AU6268+AU6353
- Input Interface: USB-A 3.0x1
- Material: ABS
- Output Interface: USB-A 3.0x1, USB-A 2.0x2, SD&TFx1
- UNITECH USB Hub Combo 3Port+Card ReaderDeskripsi:Transmisi 5GbpsUSB 3.0 memiliki bandwidth transmisi berkecepatan tinggi sebesar 5Gbps, memungkinkan transmisi data yang lancar tanpa pemblokiran. penyalinan film SD dapat diselesaikan dalam 10 detik, dan transmisi file data diselesaikan secara instan, yang 10 kali lebih cepat daripada USB 2.0.Kompatibel Secara LuasIni mendukung ponsel, disk U, mouse, keyboard, hard drive seluler, MP 3, radiator USB, kamera USB, lampu meja USB, dan perangkat USB, dan juga kompatibel dengan SD, MS DUO, M 2, kartu T-Flash, dan kartu memori.atribut:
- Cable Length (cm): 29
- Card Reader: Support MS,M2,SD/MMC,TF card
- Color: Abu-Abu
- Dimensions (cm): 7.7x5x2.5
- OS Compatible for: Windows XP, 2000, Vista, Windows 7, Windows 8, Windows 10, OS, etc
- USB Port: 3
- Vention Kabel Displayport to HDMI 4K@60Hz Converter DP to HDMI Braidedatribut:
- AWG: 30AWG
- Connector Interface: Displayport Male to HDMI Male
- Connector Material: Gold-plated
- Conductor: Pure Copper
- Shielding: Aluminium Foil+Metal Braid+GND
- Jacket: PVC+Cotton Braided
- Shell: ABS
- UGREEN Adapter 5 in 1 Hub USB Type C Adapter for iPad ProDeskripsi:Customized Hub, Make your iPad Pro more versatileUGREEN USB C Hub for iPad expands with a 4K 60Hz HDMI video output, 100W USB C PD charging port, 2 USB 3.0 ports, and 3.5mm audio ports. You can directly use it as a computer for home office work, family movie watching, listening to music. Great to improve your work efficiency and living happiness.Large Screen SharingYou can extend your iPad Pro into a larger monitor or projector through the HDMI port, enjoying the UHD 4K 60Hz vivid display. Much more convenient and effective!Keep iPad Full PoweredThe USB C port supports PD 3.0 100W power delivery fast charging. This type C hub can keep your iPad Pro powered on even when you are playing games or watching movies.Easily Typing and EditingWith the 2 USB 3.0 ports, you can also connect with keyboard, mouse or flash drives to turn your iPad Pro into a computer, which can greatly improve your typing and editing files speed.3.5mm AudioThis usbc hub offers extra port to listen to music and stream video in public without disturbing others. Besides the headphone jack also can be connected with a mic or a stereo system.Fit Snugly with Flexible Snap DesignThe USB C Data hub is with a flexible snap and detachable grip design. It can perfectly fit your iPad Pro snugly without any loose.Charging your Phone SimultaneouslyThe built-in high premium chipset supports BC 1.2 protocol. You can use your iPad Pro to charge your phone directly for an emergency with the USB C port.Package Contents1 x 5-in-1 USB C Hub for iPad Pro1 x User Manualatribut:
- Color: Space Grey
- Output: 2xUSB 3.0 ; 1xHDMI; 1xAUX3.5mm
- Input: 1 x USB-C Male, 1 x USB-C Female
- Dimensions (LxWxH) (mm): 91x45x20.5
- HDMI Resolution: 4K x 2K / 60Hz
- Operation System: IOS
- UGREEN Adapter 4 in 1 Hub USB 3.0 + USB Type C Male PortDeskripsi:UGREEN Adapter 4 in 1 Hub USB 3.0 + USB Type C Male Port CR113 40850 merupakan HUB dock dari ugreen yang digunakan pada laptop sehingga hanya dengan 1 connector mampu memberikan beberapa kegunaan sekaligus. Menggunakan material dengan kualitas yang baik sehingga connector dari ugreen ini memiliki durability yang baik. Mempunyai 2 port male yaitu USB A dan USB C sehingga hub ini hampir kompatibel dengan semua device.atribut:
- Color: Black
- Input: USB-C male / USB A male
- Output: 4x USB 3.0 A female
- Length (cm): 1
- Length (m): 1
- Vention Kabel Lightning USB Apple Charger for iPhone, iPad Braidedatribut:
- Connector Interface: USB 2.0 A Male to Lightning Male
- Connector Material: Nickel-plated
- Module Model: C89 (Lightning Connector+Chip)
- Conductor: Tinned-copper
- Jacket: TPE+Nylon Braided Jacket
- Shell: Aluminium Alloy
- Shielding: Aluminium Foil+Metal Braided
- Orico USB 3.0 Hub 4 Portatribut:
- Dimensions (mm): 93x25x19
- Input Interface: USB-A 3.0x1
- Material: ABS
- Output Interface: USB-A 3.0x1,USB-A 2.0x3
- Power Supply (V/A): 45414
- Vention Kabel Charging USB Type C 5A Fast Charge for Androidatribut:
- AWG: 21+28AWG
- Connector Interface: USB-A Male to USB-C Male
- Connector Material: Nickel-plated
- Conductor: Tinned-copper
- Shielding: Aluminium Foil+Metal Braided+GND
- Jacket: PVC
- Shell: PVC
- Anker Kabel Chargeratribut:
- Size (m): 1.8
- Color: White
- UNITECH USB Hub 3 Port 3.0+LAN Omnilink ProDeskripsi:USB CONVERTER TYPE C & USB HUB 3.0 + LAN | 4 IN 1 - OMNILINK PROOmniLink Pro adalah converter 4 in 1 dari Unitech yang memiliki berbagai fitur seperti LAN Port, Dual Hub, dan fitur-fitur lainnya untuk memudahkan penggunaan gadget serta pemindahan. Kecepatan transfer data dengan USB 3.0 pada OmniLink Pro mencapai 5GB/s.- USB 3.0OmniLink Pro Converter Unitech menggunakan teknologi USB 3.0 sehingga kecepatan pemindahan data mencapai 5GB/s.- 4 in 1OmniLink Pro memiliki fitur 4 in 1, yaitu: 3x USB 3.0 Port, 1x LAN Port.- High Quality MaterialOmniLink Pro Converter Unitech terbuat dari bahan Aluminium Alloy sehingga lebih awet dan dapat digunakan dalam jangka panjang.- Type C & USB HUBOmniLink Pro Converter Unitech sudah dilengkapi dengan Type C & USB HUB sehingga dapat disambungkan ke gadget mana pun yang memiliki port Type C ataupun USB.atribut:
- Color: Abu-Abu
- Connection: Type C Hub & USB Hub
- Data Transfer Speed (Gbps): USB 3.0 = Up to 5
- Material: Aluminium Alloy
- Max LAN Speed (Mbps): Up to 100
- OS Support: Windows & IOS
- Port: 4 Port (3x USB 3.0 Port, 1x LAN Port)
- Vention Kabel Data Harddisk USB 3.0 to Micro Batribut:
- Connector Shell: PVC
- Connector Interface: USB 3.0 A Male to USB 3.0 Micro-B Male
- Jacket: PVC
Daftar Harga port usb Terbaru March 2026
| EZREN USB Hub 5 Port 3.0 | Rp119.900 |
| UGREEN USB Hub & Extension | Rp239.900 |
| Transcend 4-Port USB Hub | Rp709.900 |
| Robot USB HUB | Rp46.900 |
| MikroBits SFP+ Transceiver | Rp589.900 |
| UGREEN USB Hub | Rp559.900 |
| Vention Kabel Data USB Type C Fast Charge Android Samsung, Huawei, Oppo | Rp44.900 |
| ELECOM USB Hub 2.0 4 Port Bus Power Compact Stick Type Cable Length 7cm | Rp169.900 |
| Orico USB3.0 Hub 6 Port with Card Reader 1 USB3.0 5 USB2.0 | Rp179.900 |
| UNITECH USB Hub Combo 3Port+Card Reader | Rp74.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)