Beli pompa plastik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Plastic Syphon Pump
    23%
    Mulai

    Rp139.900

    Kennedy Plastic Syphon Pump
    Deskripsi:
    Flexible plastic outlet and semi-rigid inlet tubes. Hand pumping units incorporate one-way valves. Suitable for use with petrol, diesel and non-corrosive liquids. All tubes can be cut to length. SPS/25 For use with containers up to 25ltr. Fitted with 30mm bung. Tube length: inlet 410mm/outlet 530mm. SPS/205 For use with containers up to 205ltr. Fitted with a 50mm threaded bung. Tube length: inlet 860mm/outlet 1000mm. SPH/205 Heavy-duty, for use with containers up to 205ltr. Fitted with a 50mm threaded bung. Tube length: inlet 860mm/outlet 1000mm. SPS/25 has a squeeze action. SPS/205 & SPH/205 have a plunger type action.
    atribut:
    • Compatible Fluid: Diesel Non Corrosive Liquids Petrol
    • Pump Type : Syphon
  2. Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp29.900

    Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  3. TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp36.900

    TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Applicable Fluid: Kerosene, light oil, water
    • Discharge Rate (L/minute): 6.7
    • Finish Material: Body = Polyethylene (PE), Hose = Polyethylene (PE), Packing = None
    • Hose Length (mm): 545
    • Hose size (mm): 20
    • Overall Length (mm): 517
  4. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
  5. Onda BC Wall Faucet (Kran Tembok)
    Mulai

    Rp36.900

    Onda BC Wall Faucet (Kran Tembok)
    atribut:
    • Material: Chrome
  6. RUCIKA Sambungan Pipa PVC Faucet Socket AW
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Faucet Socket AW
    atribut:
    • Application For: Clean and Pressure Water
  7. TEKIRO Lineman's Pliers (Tang Jepit)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp41.900

    TEKIRO Lineman's Pliers (Tang Jepit)
    Deskripsi:
    TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
  8. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  9. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  10. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  11. HIOSHI Pump Oil Manual HD Type (Pompa Oli / Pompa Drum Manual)
    Mulai

    Rp1.799.900

    HIOSHI Pump Oil Manual HD Type (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Iron
    • Color: Orange – Black
    • Type: HD
    • Pipe Length (m): 1
    • Outlet Pipe (inch): 3/4 (M25)
    • Inlet Pipe (inch): 1 (M32)
  12. HARDEN Pompa Oli Mini
    Rating:
    100% of 100
    (2)
    Mulai

    Rp51.900

    HARDEN Pompa Oli Mini
    Deskripsi:
    -Terbuat dari plastik PET ramah lingkungan dan baja berkualitas tinggi-Konstruksi baja tahan karat berkualitas tinggi-Cerat logam fleksibel-Kaleng Minyak Plum Profesional-Terbuat dari baja halus-Sambungan tembaga-Kaleng Minyak Plum PRO-TAHAN MINYAK-TAHAN ABRASI-TAHAN PRESS-MINYAK CEPAT-Tampilan Produk1. Plastik Rekayasa Kekuatan TinggiKepala pot terbuat dari plastik rekayasa berkekuatan tinggi dengan alat kelengkapan tembaga, indah dan tahan lama.Panci minyak terbuat dari plastik khusus yang indah, dapat dilipat dan tidak pecah.2. Pengisap Berkilau Dua CakarBadan panci transparan, struktur baru, bahkan sisa minyak mudah untuk diperiksa.Teknologi hidrolik baru, tekanan tinggi, cepat diminyaki.3. Tekan Dengan Lancar dan FleksibelStruktur teknik penyegelan baru, tidak ada kebocoran, bisa ditekan dengan lancar dan fleksibel.Desain baru yang ditangani, lebih nyaman dan portabel.4. Baja Berkualitas Tinggi yang DipilihKepala pot dengan badan katup logam dan inti minyak yang memompa, penyegelan sambungan tembaga yang baik.Cantik dan tahan lama, bisa berulang kali digunakan lebih dari ribuan kali.5. Dilengkapi dengan Gantungan GantungBagian atas produk yang disetel suspensible hook, nyaman digantung saat bebas, tidak berantakan.
  13. Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)
    Mulai

    Rp3.199.900

    Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)
    Deskripsi:
    • Multi-Aplikasi:Transfer air, anggur, cuka, jus, dan cairan non-agresif lainnya tanpa pasir atau kotoran padat lainnya.• Rotasi dua arah:Motor dilengkapi dengan sakelar mundur untuk memungkinkan pompa berputar ke dua arah. Sisi hisap dapat digunakan untuk pengiriman, sisi pengiriman dapat digunakan untuk hisap.Pompa cairan keluar dan isi ulang tanpa memindahkan pipa.
    atribut:
    • Kapasitas (L): 50
    • Daya Hisap (m): 8
    • Tegangan (V): 220
    • In dan Out Selang (inch): 3/4
    • Power (kW/hp/Phase): 0.75 / 1 / 1
    • Casing Pompa: Stainless Stell
    • Continous Duty: Thermal Protector
    • Dimensi (mm) (DN1 & DN2): 25
    • Dimensi (mm) (L1xL2xW1xH1): 39x90x112x71
    • Dimensi (mm) (LxWxH): 297.5x247x201
    • Impeller: Kuningan
    • Kawat Motor: Tembaga
    • Maximum Head (m): 18
  14. KRISBOW Pompa Oli Pneumatik
    Mulai

    Rp8.699.900

    KRISBOW Pompa Oli Pneumatik
    atribut:
    • Compression Ratio: 5 : 1
    • Air Inlet Connection Ø (inch): 1/4 Quick Plug
    • Oil Outlet Connection Ø (inch): 1/2 Quick Plug
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 30-40
    • Suittable for (kg): 220 trade Drum
    • Air Consumption (L/m): 330
    • Dimensions (LxØ) (mm): 1200x100
    • Relative Capacity (L/m): 14
    • Suction Tube Length (mm): 940
    • Ø Suction Tube (mm): 42
  15. Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)
    Mulai

    Rp359.900

    Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)
    atribut:
    • Rated Torque (W): 200
    • No-Load Speed (rpmin): 3600
    • Speed Range (rpm): 2750
    • Rated Current (A): 13
  16. MODERN Pump Electric for Oil (Pompa Oli / Pompa Drum)
    Mulai

    Rp469.900

    MODERN Pump Electric for Oil (Pompa Oli / Pompa Drum)
    atribut:
    • Power (W): 550
    • Voltage (V): 220
  17. Jason Pump Drum Oil Type Manual (Pompa Oli / Pompa Drum)
    Mulai

    Rp1.199.900

    Jason Pump Drum Oil Type Manual (Pompa Oli / Pompa Drum)
    atribut:
    • Capacity (cm): 34x34x58
    • Color: Yellow
    • Dimensions (mm): Φ300x440
    • Filling Pipe: 2.0 mm--1/2\"x2m
    • Grease Output (cc/cycle): 130
    • Output (Mpa): 20 to 25
    • Size (L): 25
Daftar Harga pompa plastik Terbaru October 2026
Kennedy Plastic Syphon PumpRp139.900
Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp29.900
TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual)Rp36.900
Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Rp479.900
Sejong Flex Braid Hose Food Grade (Per Meter Tanpa Putus) (Selang Makanan / Selang Benang)Rp31.900
Kranz Wall Faucet (Kran Tembok Kamar Mandi)Rp8.900
Onda BC Wall Faucet (Kran Tembok)Rp36.900
V-Gen SSD Platinum SATA III (Solid State Drive)Rp2.899.900
RUCIKA Sambungan Pipa PVC Faucet Socket AWRp3.900
TEKIRO Lineman's Pliers (Tang Jepit)Rp41.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)