Beli pompa minyak di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Oil Pump (Pompa Oli)
    Mulai

    Rp4.899.900

    Wipro Oil Pump (Pompa Oli)
    atribut:
    • Flow Rate of Pump (L/minute): 20-60
    • Speed Range (rpm): 2800
    • Absorbing Distance (m): 5
    • Rated Power (W): 550
    • Rated Voltage (V/Hz): 220/50/60
  2. BenGas Pump Transfer Diesel DC Portable (Pompa Bahan Bakar / Pompa Drum)
    Mulai

    Rp2.199.900

    BenGas Pump Transfer Diesel DC Portable (Pompa Bahan Bakar / Pompa Drum)
    atribut:
    • Motor Speed: 2800 r.p.m
    • Media: Diesel/kerosene
  3. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    24%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  4. Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)
    Mulai

    Rp359.900

    Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)
    atribut:
    • Rated Torque (W): 200
    • No-Load Speed (rpmin): 3600
    • Speed Range (rpm): 2750
    • Rated Current (A): 13
  5. Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp29.900

    Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  6. TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp40.900

    TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Applicable Fluid: Kerosene, light oil, water
    • Discharge Rate (L/minute): 6.7
    • Finish Material: Body = Polyethylene (PE), Hose = Polyethylene (PE), Packing = None
    • Hose Length (mm): 545
    • Hose size (mm): 20
    • Overall Length (mm): 517
  7. FIRMAN Pump Centrifugal Self Priming Bronze for Oil (Pompa Sentrifugal)
    Mulai

    Rp2.599.900

    FIRMAN Pump Centrifugal Self Priming Bronze for Oil (Pompa Sentrifugal)
    atribut:
    • Voltage (V): 220
    • Length Suction (m): 8
  8. Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)
    Mulai

    Rp3.199.900

    Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)
    Deskripsi:
    • Multi-Aplikasi:Transfer air, anggur, cuka, jus, dan cairan non-agresif lainnya tanpa pasir atau kotoran padat lainnya.• Rotasi dua arah:Motor dilengkapi dengan sakelar mundur untuk memungkinkan pompa berputar ke dua arah. Sisi hisap dapat digunakan untuk pengiriman, sisi pengiriman dapat digunakan untuk hisap.Pompa cairan keluar dan isi ulang tanpa memindahkan pipa.
    atribut:
    • Kapasitas (L): 50
    • Daya Hisap (m): 8
    • Tegangan (V): 220
    • In dan Out Selang (inch): 3/4
    • Power (kW/hp/Phase): 0.75 / 1 / 1
    • Casing Pompa: Stainless Stell
    • Continous Duty: Thermal Protector
    • Dimensi (mm) (DN1 & DN2): 25
    • Dimensi (mm) (L1xL2xW1xH1): 39x90x112x71
    • Dimensi (mm) (LxWxH): 297.5x247x201
    • Impeller: Kuningan
    • Kawat Motor: Tembaga
    • Maximum Head (m): 18
  9. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
  10. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.799.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  11. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  12. MODERN Pump Electric for Oil (Pompa Oli / Pompa Drum)
    Mulai

    Rp469.900

    MODERN Pump Electric for Oil (Pompa Oli / Pompa Drum)
    atribut:
    • Power (W): 550
    • Voltage (V): 220
  13. HIOSHI Pump Oil Manual HD Type (Pompa Oli / Pompa Drum Manual)
    Mulai

    Rp1.799.900

    HIOSHI Pump Oil Manual HD Type (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Iron
    • Color: Orange – Black
    • Type: HD
    • Pipe Length (m): 1
    • Outlet Pipe (inch): 3/4 (M25)
    • Inlet Pipe (inch): 1 (M32)
  14. HARDEN Pompa Oli Mini
    Rating:
    100% of 100
    (2)
    Mulai

    Rp50.900

    HARDEN Pompa Oli Mini
    Deskripsi:
    -Terbuat dari plastik PET ramah lingkungan dan baja berkualitas tinggi-Konstruksi baja tahan karat berkualitas tinggi-Cerat logam fleksibel-Kaleng Minyak Plum Profesional-Terbuat dari baja halus-Sambungan tembaga-Kaleng Minyak Plum PRO-TAHAN MINYAK-TAHAN ABRASI-TAHAN PRESS-MINYAK CEPAT-Tampilan Produk1. Plastik Rekayasa Kekuatan TinggiKepala pot terbuat dari plastik rekayasa berkekuatan tinggi dengan alat kelengkapan tembaga, indah dan tahan lama.Panci minyak terbuat dari plastik khusus yang indah, dapat dilipat dan tidak pecah.2. Pengisap Berkilau Dua CakarBadan panci transparan, struktur baru, bahkan sisa minyak mudah untuk diperiksa.Teknologi hidrolik baru, tekanan tinggi, cepat diminyaki.3. Tekan Dengan Lancar dan FleksibelStruktur teknik penyegelan baru, tidak ada kebocoran, bisa ditekan dengan lancar dan fleksibel.Desain baru yang ditangani, lebih nyaman dan portabel.4. Baja Berkualitas Tinggi yang DipilihKepala pot dengan badan katup logam dan inti minyak yang memompa, penyegelan sambungan tembaga yang baik.Cantik dan tahan lama, bisa berulang kali digunakan lebih dari ribuan kali.5. Dilengkapi dengan Gantungan GantungBagian atas produk yang disetel suspensible hook, nyaman digantung saat bebas, tidak berantakan.
  15. KRISBOW Pompa Oli Pneumatik
    Mulai

    Rp9.499.900

    KRISBOW Pompa Oli Pneumatik
    atribut:
    • Compression Ratio: 5 : 1
    • Air Inlet Connection Ø (inch): 1/4 Quick Plug
    • Oil Outlet Connection Ø (inch): 1/2 Quick Plug
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 30-40
    • Suittable for (kg): 220 trade Drum
    • Air Consumption (L/m): 330
    • Dimensions (LxØ) (mm): 1200x100
    • Relative Capacity (L/m): 14
    • Suction Tube Length (mm): 940
    • Ø Suction Tube (mm): 42
  16. Kennedy Plastic Syphon Pump
    Mulai

    Rp139.900

    Kennedy Plastic Syphon Pump
    Deskripsi:
    Flexible plastic outlet and semi-rigid inlet tubes. Hand pumping units incorporate one-way valves. Suitable for use with petrol, diesel and non-corrosive liquids. All tubes can be cut to length. SPS/25 For use with containers up to 25ltr. Fitted with 30mm bung. Tube length: inlet 410mm/outlet 530mm. SPS/205 For use with containers up to 205ltr. Fitted with a 50mm threaded bung. Tube length: inlet 860mm/outlet 1000mm. SPH/205 Heavy-duty, for use with containers up to 205ltr. Fitted with a 50mm threaded bung. Tube length: inlet 860mm/outlet 1000mm. SPS/25 has a squeeze action. SPS/205 & SPH/205 have a plunger type action.
    atribut:
    • Compatible Fluid: Diesel Non Corrosive Liquids Petrol
    • Pump Type : Syphon
  17. Jason Pump Drum Oil Type Manual (Pompa Oli / Pompa Drum)
    Mulai

    Rp1.399.900

    Jason Pump Drum Oil Type Manual (Pompa Oli / Pompa Drum)
    atribut:
    • Capacity (cm): 34x34x58
    • Color: Yellow
    • Dimensions (mm): Φ300x440
    • Filling Pipe: 2.0 mm--1/2\"x2m
    • Grease Output (cc/cycle): 130
    • Output (Mpa): 20 to 25
    • Size (L): 25
Daftar Harga pompa minyak Terbaru November 2026
Maxpump Pompa MinyakRp789.900
Wipro Oil Pump (Pompa Oli)Rp4.899.900
BenGas Pump Transfer Diesel DC Portable (Pompa Bahan Bakar / Pompa Drum)Rp2.199.900
Nippon Resibon Grinding Wheel (Batu Gerinda Poles)Rp13.900
Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)Rp359.900
Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp29.900
ALDO Pump Oil Transfer Electric (Pompa Oli Elektrik / Pompa Drum)Rp669.900
TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual)Rp40.900
Kenmaster Ballpein Hammer (Martil / Palu)Rp21.900
FIRMAN Pump Centrifugal Self Priming Bronze for Oil (Pompa Sentrifugal)Rp2.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)