Beli pompa kimia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wilo Pump Chemical Transfer (Pompa Kimia)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp4.099.900

    Wilo Pump Chemical Transfer (Pompa Kimia)
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  2. Hi-Flow Pump Chemical Stainless Steel (Pompa Kimia)
    Mulai

    Rp4.599.900

    Hi-Flow Pump Chemical Stainless Steel (Pompa Kimia)
    Deskripsi:
    Application AreaFor transport any kind of liquid chemical for industry usage
    atribut:
    • Impeller: SUS 304
    • Maximum Temperature (°C): <50
    • Mechanical Seal: SUS 304
    • Pump Casing: SUS 304
    • Shaft: SUS 304
  3. Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)
    Mulai

    Rp6.899.900

    Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)
    Deskripsi:
    The solenoid metering pump uses an electromagnetic push rod to drive the diaphragm to reciprocate in the pump head, causing the volume and pressure of the pump head cavity to change. The pressure change causes the opening and closing of the suction valve and the discharge valve to achieve quantitative suction and discharge.The solenoid metering pump is a metering pump designed to transport small flow and low pressure pipeline liquids driven by electromagnets. It is popular in the industry for its simple structure, low energy cornsumption, accurate measurement and convenient adjustment. The design principle is "simple and practical".- JCMB Series are Microprocessor based digital control solenoid driven metering pumps with simple operation and stable operation.
    atribut:
    • Motor Voltage (V): 220
    • Frequency (Hz): 50
    • Inlet & Outlet Pipe Diameter (mm): In 5.5 & Out 9.5
    • Material: Pump Head : PVDF; Suction Pipe : PVC; Discharge Pipe : PE
    • Phasa: 1-Phase
    • Temperatures of Liquid (°C): 0 to 40
  4. Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)
    Mulai

    Rp23.999.900

    Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)
    atribut:
    • Power (HP): 5.5
    • Power (kW): 4
    • Head max (m): 52.5
    • Maximum Flow Rate (L/minute): 360
  5. ROTOR Pump Chemical Magnetic Drive (Pompa Kimia)
    Mulai

    Rp3.099.900

    ROTOR Pump Chemical Magnetic Drive (Pompa Kimia)
    atribut:
    • Temperature (°C): 0-80
  6. ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp91.900

  7. Kennedy Pump Drum Rotary Action Chemical (Pompa Kimia / Pompa Drum Manual)
    Mulai

    Rp4.599.900

    Kennedy Pump Drum Rotary Action Chemical (Pompa Kimia / Pompa Drum Manual)
    Deskripsi:
    Designed for use with fluids where a regular cast iron or steel barrel pump cannot be used. Pump body is made from glass filled polypropylene with Ryton veins. Seals are from Vitron rubber and all hardware is stainless steel. Strainer fitted at the suction tube inlet stops contaminants. Threaded polypropylene suction tube and a choice of 2inch bung adaptors for use on both plastic and metal drums of capacities 50ltr and 205ltr. For use with water-based fluids, anti-freeze, acids, chemicals etc., in addition to all petroleum-based products. Delivery 5ltr per 20 turns of the handle). DO NOT USE with acetone, lacquer, mineral oils, solvents or turpentine.
    atribut:
    • Discharge per Stroke: 250ml
    • Weight Each: 3.0Kg
    • Suction Tube Length: 480-900mm
    • Suitable for Containers: 205ltr 50ltr
    • Compatible Fluid: Diesel Non Corrosive Liquids Oil Petrol Water
    • Part Number: KEN5403800K
    • Pump Type : Rotary
  8. DAYTON Pump Centrifugal Chemical Resistant Straight (Pompa Sentrifugal)
    Mulai

    Rp9.999.900

    DAYTON Pump Centrifugal Chemical Resistant Straight (Pompa Sentrifugal)
    Deskripsi:
    Polypropylene housing chemical-resistant centrifugal pumps are made of lightweight plastic that is highly resistant to corrosives.
    atribut:
    • UNSPSC: 40151503
    • Bearing Type: Ball
    • Case Pressure (Maximum) (psi): 100
    • Compatible Motor Frame: 56J NEMA
    • Discharge Pipe Size (inch): 1-1/2
    • Discharge Pipe Type: NPT
    • Discharge Port (inch): 1-1/2 NPT
    • Discharge Rotation: None
    • Duty cycle: Continuous
    • Electrical Connection Type: Hardwired
    • For Use With Potable Systems: No
    • Frequency (Hz): 60
    • Impeller Design: Closed
    • Intake Pipe Size (inch): 1-1/2
    • Intake Pipe Type: NPT
    • Maximum Ambient Temperature (°F): 104
    • Maximum Motor Speed (rpm): 3450
    • Overall Height (inch): 7.5
    • Priming: Manual
    • Seal Type: Mechanical
    • Shaft Material: Stainless Steel
    • Shaft Outer Diameter (inch): 5/8
    • Solid Diameter (Maximum) (inch): 0.25
    • Specific Gravity (Maximum): 1
    • Standards: cULus Listed
    • Suction Port (inch): 1-1/2 NPT
    • Viscosity (Maximum) (SUS): 100
  9. TOYOPOMP Drybattery Type Pump
    Mulai

    Rp509.900

    TOYOPOMP Drybattery Type Pump
    atribut:
    • Batteries Used: AA alkaline batteries x 4 (sold separately)
    • Discharge Hose (m): approx. 580
    • Discharge Rate (L/minute): Approx. 7
    • Main Material: ABS resin, polyethylene, polyacetal, PE
    • Total Length (mm): 480
  10. STENNER Dosing Pump Metering Chemical Peristaltic (Pompa Kimia)
    Mulai

    Rp10.999.900

    STENNER Dosing Pump Metering Chemical Peristaltic (Pompa Kimia)
    Deskripsi:
    Variable flow peristaltic chemical metering pumps have controls that adjust the speed at which the pump operates.
    atribut:
    • Display Qty: 1
    • Display Sell UOM: EA
  11. monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)
    Deskripsi:
    The pump for sorting and supply work of liquid chemicals.
    atribut:
    • Hose Length (mm): 1200
    • Suction pipe diameter (mm): 25.5
    • Material: PE (polyethylene)
    • Overall Length (mm): 1150
    • Discharge Diameter (Ø mm): 22.5
    • Discharge Rate (L/minute): approx. 21
  12. KESTONE Forklift (Truk Forklift)
    Mulai

    Rp29.999.900

    KESTONE Forklift (Truk Forklift)
    atribut:
    • Fuel: Diesel
  13. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  14. Milton Roy Dosing Pump GM Series (Pompa Kimia)
    Mulai

    Rp22.999.900

    Milton Roy Dosing Pump GM Series (Pompa Kimia)
    Deskripsi:
    Dosing Pump Milton Roy GM0010Dosing Pump Milton Roy GM0010 adalah pompa dosing kimia model vertikal untuk injeksi kimia sebesar 9 liter per jam pada tekanan kerja hingga 12 bar. Pompa Dosing Kimia Milton Roy GM0010 ini digerakkan oleh listrik untuk mengoperasikan pompa dan aliran yang dapat disesuaikan. Pompa Injeksi Kimia Milton Roy GM0010 ini memiliki ruang aktuator yang tahan terhadap bahan kimia serta terlihat lebih kompak dan ramping dan memiliki kinerja kerja yang tinggi serta hemat daya. Chemical Dosing Pump Milton Roy GM0010 sangat handal dan dapat digunakan untuk berbagai keperluan industri.
    atribut:
    • Motor (W/rpm/Ph/Hz/V): 250, 1440, 3, 50, 380
    • Adjusment: Manual
    • Shipping Dimension (mm): 460x360x555
  15. ProMinent Dosing Pump (Pompa Kimia)
    Mulai

    Rp4.999.900

    ProMinent Dosing Pump (Pompa Kimia)
    atribut:
    • Dosing Head: PVDF
    • Valves: PVDF
    • Balls: Ceramic
    • Seals: PTFE
  16. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
Daftar Harga pompa kimia Terbaru October 2026
Wilo Pump Chemical Transfer (Pompa Kimia)Rp4.099.900
Hi-Flow Pump Chemical Stainless Steel (Pompa Kimia)Rp4.599.900
Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)Rp6.899.900
Maxpump Pompa Kimia Seri FSRp2.399.900
Maxpump Submersible Pump Q (Pompa Celup)Rp689.900
Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)Rp23.999.900
ROTOR Pump Chemical Magnetic Drive (Pompa Kimia)Rp3.099.900
ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp91.900
Kennedy Pump Drum Rotary Action Chemical (Pompa Kimia / Pompa Drum Manual)Rp4.599.900
DAYTON Pump Centrifugal Chemical Resistant Straight (Pompa Sentrifugal)Rp9.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait