Beli pompa high pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wilo High Pressure Pump
    Mulai

    Rp5.199.900

    Wilo High Pressure Pump
    atribut:
    • Material: Stainless Steel
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  2. KARCHER Professional High Pressure Cleaners
    Mulai

    Rp119.999.900

    KARCHER Professional High Pressure Cleaners
    Deskripsi:
    Up to 350 bar working pressure cleans even stubborn dirt away. The robust cage design protects the entire machine and makes it possible to load it safely by crane. The cart principle for simple transport and numerous other details make these machine the first choice for professional use. Handy and convienent: The lance holder and the integrated hose hook ensures that the accessory is ready at the machine. The hour meter always shows the exact operating time of the pump. Safe Storage: Accessories and tools are stored in a protected box. Easy to move: The pushcart principle makes it possible to eassily transport the machine even to areas that are difficult to access. Reliable and safe: Kärchers high-performance crankshaft pump ensures optimal pressure. The optional dry-run cut-out protects the machine as well as the user. Equipment - High-pressure hose, 10 m - Spray gun, Industrial trigger gun - Stainless steel lance, 700 mm - Flat jet nozzle - Safety valve - Elapsed time counter
    atribut:
    • Part Number: 1.367-154.0
    • Maximum Inlet Temperature (°C): max. 60
    • Motor Rating (kW): 15
    • Drive: Electric
    • Dimensions (mm): 930x800x920
    • Flow Rate (L/hour): 500-1300
    • Pump Type : Maximum performance Kärcher crankshaft pump
    • Working Pressure (Bar): 100 max. 350
    • Working Pressure (MPa): 10 max. 35
  3. KARCHER Professional High Pressure Cleaners Hot Water
    Mulai

    Rp60.999.900

    KARCHER Professional High Pressure Cleaners Hot Water
    Deskripsi:
    Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areas
    atribut:
    • Power Cable (m): 5
  4. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  5. Wilo Pompa Penambah Tekanan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    Wilo Pompa Penambah Tekanan
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  6. Wilo Chemical Transfer Pump
    Rating:
    90% of 100
    (2)
    Mulai

    Rp2.999.900

    Wilo Chemical Transfer Pump
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  7. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  8. Grundfos Pompa Transfer Tipe NS (Pompa Air)
    Mulai

    Rp4.799.900

    Grundfos Pompa Transfer Tipe NS (Pompa Air)
    Deskripsi:
    NS adalah pompa sentrifugal yang dirancang untuk mentransfer air pada instalasi rumah tangga, industri kecil dan irigasi pertanian.Body dan motor pompa terbuat dari cast iron yang tahan terhadap korosi baik pada permukaan dalam maupun luar. Impeller pompa NS, terbuat dari bahan technopolymer dan juga cast iron.Rotor pompa dipasang pada ball bearing yang berukuran besar dan mengandung minyak, menjamin tidak berisik dan berumur panjang. Pompa NS 1 phase telah dilindungi dengan thermal dan overload protection.
    atribut:
    • Pump Housing: Cast Iron
    • Maximum Operating Pressure: 6bar
    • Pump Inlet: 2.1/2inch
    • Pump Outlet: 2inch
    • Mains Fequency: 50Hz
  9. Wilo Pompa Dorong Pressure dengan Inverter
    Mulai

    Rp13.999.900

    Wilo Pompa Dorong Pressure dengan Inverter
    atribut:
    • Material: Stainless Steel
    • Voltage (V): 1-230
    • Frequency (Hz): 50
    • Dimensions (mm): 460x310x570
  10. KARCHER Professional Ultra High Pressure Cleaner
    Mulai

    Rp179.999.900

    KARCHER Professional Ultra High Pressure Cleaner
    atribut:
    • Part Number: 1.367.156.0
    • Compatible for: Profesional used
    • Motor Rating (kW): 15
    • Maximum Inlet Temperature (°C): Max. 60
    • Dimensions (mm): 930x800x920
    • Drive: Electric
    • Flow Rate (L/hour): 500 / 900
    • Pump Type : Maximum Performance Karcher Crankshaft Pump
    • Working Pressure (Bar): 150 max.500
    • Working Pressure (MPa): 15 max. 50
  11. KARCHER Professional High Pressure Cleaners Engine Hot Water
    Mulai

    Rp189.999.900

    KARCHER Professional High Pressure Cleaners Engine Hot Water
    Deskripsi:
    Thanks to its abundant equipment features, powerful Yanmar diesel engine and sturdy pipe frame, our heated HDS 1000 De high-pressure cleaner can confront the challenges that other machines cannot. High-quality components – the high-pressure pump is fitted with a brass cylinder head, stainless steel valves and chrome-nickel-coated stainless steel pistons – ensure an extremely long service life even with tough, continuous use. Our new EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, ensures effortless operation, while our patented EASY!Lock quick-release fasteners make set-up and dismantling five times faster than with conventional screw connections, but are just as durable and robust. The comprehensive safety equipment, consisting of a float with integrated calcification protection (DGT) which ensures separation from the drinking water network, various safety valves, as well as oil, water and fuel shortage protection, guarantees the machine's availability at all times. A robust frame protects the components and makes transport easier. Equipment - Spray gun, EASY!Force Advanced - Spray gun - High-pressure hose, 15 m - Spray lance, 1050 mm - Cage frame - Electro start - Power nozzle - Servo Control - Sturdy tubular steel frame for handling with crane - Motor, Diesel
  12. Wilo Pompa Celup Air Kotor
    Mulai

    Rp5.199.900

    Wilo Pompa Celup Air Kotor
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  13. KARCHER Professional High Pressure Cleaners Engine Cold Water
    Mulai

    Rp149.999.900

    KARCHER Professional High Pressure Cleaners Engine Cold Water
    Deskripsi:
    Ideal wherever difficult external conditions and demanding cleaning tasks meet: the HD 9/23 De diesel-powered cold water high-pressure cleaner with Yanmar diesel engine generates the electricity it needs itself. If necessary, the required water can also be suctioned directly from bodies of water, allowing you to work in areas with poor infrastructure. With a water pressure of 230 bar, the machine measures up to almost any task. Its ergonomic frame concept and the puncture-proof wheels guarantee maximum mobility, while the robust basic frame can withstand heavy-duty use. With the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jet to reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, the machine is very convenient to use. A large water filter and a thermostat valve are built in to protect the pump. Useful optional enhancements, like the extra cage frame with eyelets for crane loading, round off the machine. APPLICATION AREAS - Construction industry (facade cleaning, cleaning construction vehicles and equipment) - Agriculture (cleaning vehicles and equipment or for use in forestry) - Industry (cleaning of equipment) - Service providers (cleaning outside areas e.g. squares and car parks)
    atribut:
    • Part Number: 1.187-907.0
    • Motor Type: L 100 V / Diesel
    • Dimensions (mm): 866x722x1146
    • Flow Rate (L/hour): 400-930
    • Working Pressure (Bar): 40-up to 230
    • Working Pressure (MPa): 4-up to 23
  14. KARCHER Professional High Pressure Washer
    Mulai

    Rp73.999.900

    KARCHER Professional High Pressure Washer
    Deskripsi:
    he three-phase HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in the Compact class and features a 4-pole, water-cooled electric motor and eco-efficiency mode.The HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in our HDS Compact class. The three-phase machine with 4-pole, water-cooled electric motor offers everything you could expect when it comes to ease of use, ergonomics and efficient use of resources. Users will be impressed by features like the simple single-button operation and the high level of mobility provided by the large wheels and steering roller. While the EASY!Force high-pressure gun makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, the EASY!Lock quick-release fasteners enable handling that is five times faster than with conventional screw connections, without losing any robustness or longevity. The hard-wearing chassis ensures optimum safety, as the tanks for cleaning agents and fuel are securely integrated. Handy storage compartments for accessories and tools completethe wide range of features offered by the HDS 8/18-4 C.
    atribut:
    • Part Number: 1.174-900.0
    • Supply Voltage (V/Hz): 400/50 3Phase
    • Temperature (°C): min. 80 - max. 155 (for supply 12°C)
    • Connected Load (kW): 6
    • Connection Cable Length (m): 5
    • Consumption of Heating Oil or Gas (kg/hour): 5 (at Full Load); 4 (in eco!efficiency mode)
    • Dimension (LxWxH) (mm): 1060x650x920
    • Flow Rate (L/hour): 300-800
    • Fuel Tank (L): 15
    • Working Pressure (Bar): 30-180
    • Working Pressure (MPa): 3-18
  15. CNP Horizontal Single Stage Centrifugal Pump Only
    Mulai

    Rp6.599.900

    CNP Horizontal Single Stage Centrifugal Pump Only
    Deskripsi:
    Produk Horizontal Single Stage Centrifugal Pump Only dari CNP ini memiliki daya 1.1-37 kW tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnya
  16. Multi (Tissue) Tisu Wajah
    28%
    Rating:
    94% of 100
    (34)
    Mulai

    Rp5.900

    Multi (Tissue) Tisu Wajah
    Deskripsi:
    Tissue wajah yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.
    atribut:
    • Number of Ply: 2
    • Material: Natural Virgin Fiber
  17. Wilo Pompa Sirkulasi Air Panas
    Mulai

    Rp2.099.900

    Wilo Pompa Sirkulasi Air Panas
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  18. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  19. Grundfos Pompa Air Semi Jet
    54%
    Mulai

    Rp6.399.900

    Grundfos Pompa Air Semi Jet
    Deskripsi:
    Grundfos pompa Air JPA memiliki flowrate kapasitas yang lengkap ukuran 4-8 m3/h sanagt handal dan hemat daya sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
    atribut:
    • Voltage: 1x220-240V
    • Pump Outlet: 1inch
    • Mains Fequency: 50Hz
    • Volume of Pressure Tank: 18L
Daftar Harga pompa high pressure Terbaru January 2026
Wilo High Pressure PumpRp5.199.900
KARCHER Professional High Pressure CleanersRp119.999.900
KARCHER Professional High Pressure Cleaners Hot WaterRp60.999.900
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
Wilo Pompa Penambah TekananRp2.099.900
Wilo Chemical Transfer PumpRp2.999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
Grundfos Pompa Transfer Tipe NS (Pompa Air)Rp4.799.900
Wilo Pompa Dorong Pressure dengan InverterRp13.999.900
KARCHER Professional Ultra High Pressure CleanerRp179.999.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)