Leo Pump Pump Water Automatic Deep Well (Pompa Sumur Dalam)

Sebelum PPN:
Rp7.299.900 - Rp11.999.900
Spesifikasi
Inlet Diameter (inch)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AJDm Deep Well Jet Pump.
Application :
- The deep well jet pump is used to transfer clean water or other liquids similar to water in physical and chemical properties.
- Deep well jet pumps are suitable for lifting water from the well, garden irrigation, pressure boosting of running water, and supporting equipment.
Feature
Features:
- Cast iron pump body and support under special rust resistant treatment.
- Stainless steel impeller.
- AISI 304 shaft.
- Max. liquid temperature: +40°C.
- Max. suction: +40m.

Motor Features:
- C&U bearing.
- Motor with copper winding.
- Built-in thermal protector for single phase motor.
- Insulation class: F.
- Protection class: IPX4.
- Max. ambient temperature: +40°C.

Ulasan Produk

Tidak ada ulasan