Beli pompa centrifugal pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)Deskripsi:N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOCatribut:
- Shaft: Stainless Steel
- Mech, Seal: Carbon Ceramic
- Liquid Temperature (°C): -10 to 90
- Casing: Cast Iron
- Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute S Type (Pompa Sentrifugal)Deskripsi:This product complies with the Japanese Industrial Standard (JIS B8313). It has a robust bearing structure that allows for belt drive.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Electric Motor Output (kW): 2.2
- Frequency (Hz): 60
- Installation Location: Indoor
- Total Suction Head (m): -6(20°C)
- Type: Centrifugal pump
- Voltage (V): Three-phase 200/220
- Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage (Pompa Sentrifugal)Deskripsi:If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Electric Motor Output (kW): 0.4
- Location to Install: Indoor / outdoor
- Total Suction Head (m): -4(20°C)
- Leo Pump Pump Centrifugal End Suction for Plumbing 1450RPM ES-NDX Series (Pompa Sentrifugal Industri)atribut:
- Speed (rpm): 1450
- Ebara Pump Centrifugal (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- Grundfos Pump Centrifugal (Pompa Sentrifugal)atribut:
- UNSPSC: 31160000
- Leo Pump Pump Centrifugal Water (Pompa Sentrifugal)Deskripsi:- Dapat digunakan untuk mentransfer air bersih atau cairan lain yang mirip dengan air dalam sifat fisik dan kimia.- Cocok untuk keperluan industri dan pasokan air perkotaan, peningkatan tekanan untuk bangunan tinggi dan pemadam kebakaran, irigasi taman, transfer air jarak jauh, ventilasi pemanas dan pengaturan udara, sirkulasi dan peningkatan tekanan untuk air dingin dan panas, dan peralatan pendukung dan lain-lain.
- Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage Volute MS Type (Pompa Sentrifugal)Deskripsi:If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Installation Location: Indoor
- Total Suction Head (m): -6(20°C)
- DAYTON Pump Centrifugal Straight (Pompa Sentrifugal)Deskripsi:Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.atribut:
- UNSPSC: 40151503
- Connection Type: NPT
- Discharge Type: NPT
- Calpeda Pump Centrifugal Stainless Steel NGXM Series (Pompa Sentrifugal)Deskripsi:NGXM - 50 HzSelf-priming jet pumps with Stainless Steel casing & Noryl diffuserStandard MOCatribut:
- Flow Q (m³/hour): 2
- Shaft: Stainless Steel
- Mech, Seal: Carbon Ceramic
- IN (inch): GO
- Casing: Cast Iron
- Impeller: As Stated Above
- Leo Pump Pump Centrifugal End Suction for Plumbing 2900RPM ES-NDX Series (Pompa Sentrifugal Industri)atribut:
- Speed (rpm): 2900
- Schneider Electric Variable Speed Drive Altivar ProcessDeskripsi:This Altivar Process ATV900 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It is suitable for motors with power rating up to 110kW/150HP for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 90kW/125HP for applications requiring significant overload (up to 150%). It works at a rated supply voltage from 380Vac to 480Vac. This variable speed / frequency drive (VSD / VFD) is specifically designed for industrial processes. In the following market segments: oil and gas, mining, minerals and metals, food and beverage water and wastewater. It offers high motor performance on any motor and total control of any kind of coupling in master/slave applications. Network services help ensure operation continuity even in case of connection breakdown. Web server and data logging help reduce downtime through fast troubleshooting and preventive maintenance. Its advanced connectivity, including EtherNet/IP and Modbus TCP, allows deep integration into automation architectures.atribut:
- Degree of Protection: UL type 1
- Device Application: Industrial application
- EMC Filter: Integrated; With EMC plate option
- Mounting Mode: Wall mount
- Product Range: Altivar Process ATV900
- Product Specific Application: Process for industrial
- Product or Component Type: Variable speed drive
- Variant: Standard version; With braking chopper
- [Us] Rated Supply Voltage (V): 380-480 - 15-10%
- Calpeda Pump Centrifugal Stainless Steel MXAM Series (Pompa Sentrifugal)Deskripsi:MXAM - 50 HzHorizontal multistage self-priming close coupled stainless steel pumpsStandard MOCatribut:
- Shaft: Stainless Steel
- Mech, Seal: Carbon Ceramic
- Liquid Temperature (°C): 0 to 35
- Casing: Stainless Steel
- Impeller: Noryl
- OUT (inch): 1
- Grundfos Pump Centrifugal Multistage Vertical (Pompa Sentrifugal)atribut:
- Pump Orientation: Vertical
- TEMCO Pump Centrifugal (Pompa Sentrifugal)Deskripsi:CPS Series Stainless Steel Stamping Pump is a single-stage, single, suction centrifugal pump in confomity with ISO2858-77 and GB5662-85. Its main components are made with advanced technology such as punched drawing and expansion, welding, which results in the removal of defects of casting, as well as in high precision, smooth surface, high efficiency, low noise, little vibration and light pump body. It's a revolution in the industry of pumps.atribut:
- DUTY: Continuously rated
- Impeller Material: Stainless Steel
- Insulation class: B (Class F if required)
- Mechanical Seal: Ø25 ceramic steatite/metalized carbon
- Motor: Closed, externally ventilated
- Protection Class: IP44/IP54
- Pump Body Material: Stainless Steel (AISI304)
- R.P.M: 2900
- S Head (m): 9
- Shaft Material: Stainless Steel
- HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- Ebara Pump Submersible DL Series (Pompa Celup)Deskripsi:Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industriatribut:
- Frequency (Hz): 50
- Type: 4 Pole, air-Filled water light
- Type of Liquid Handle: Sewage, Waste Water
- Synchronous Speed (rpm): 1500
- DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal)Deskripsi:Pompa single impeller centrifugal dapat digunakan untuk aplikasi rumah tangga, industri dan pertanian.
Daftar Harga pompa centrifugal pump Terbaru October 2026
| Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal) | Rp22.999.900 |
| Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute S Type (Pompa Sentrifugal) | Rp41.999.900 |
| Leo Pump Pump Centrifugal LEP Type (Pompa Sentrifugal) | Rp28.999.900 |
| Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage (Pompa Sentrifugal) | Rp18.999.900 |
| Leo Pump Pump Centrifugal End Suction for Plumbing 1450RPM ES-NDX Series (Pompa Sentrifugal Industri) | Rp25.999.900 |
| Ebara Pump Centrifugal (Pompa Sentrifugal) | Rp16.999.900 |
| Leo Pump Pump Centrifugal End Suction (Pompa Sentrifugal) | Rp71.999.900 |
| Grundfos Pump Centrifugal (Pompa Sentrifugal) | Rp62.999.900 |
| Leo Pump Pump Centrifugal Water (Pompa Sentrifugal) | Rp3.199.900 |
| Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage Volute MS Type (Pompa Sentrifugal) | Rp109.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Pompa%20Sentrifugal)/9dP108042337-1.jpg)
%20Pump%20Centrifugal%20Single%20Suction%20Volute%20S%20Type%20(Pompa%20Sentrifugal)/pbP114876911-1.jpg)
/l0P110226756-1.jpg)
%20Pump%20Centrifugal%20Multistage%20(Pompa%20Sentrifugal)/fjP114869559-1.jpg)
/fcP110226552-1.jpg)
/13P107622039-1.jpg)
/bnP110226419-1.jpg)
/puP111317930-1.jpg)
/ibP110226659-1.jpg)

/d9P109554477-1.jpg)
/c2P108042434-1.jpg)
/euP110226534-1.jpg)

/avP108042391-1.jpg)
/0iP110946018-1.jpg)
/rlP111301993-1.jpg)
/g1P104082577-1.jpg)
/owP104884896-2.jpg)
/psP105920928-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)