Beli pompa air manual dragon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARTEC Manual Air PumpDeskripsi:Ideal for inflating floats, pools, etc.!- Color cannot be specified for products with a mixture of red and blue.atribut:
- Material: Polypropylene
- Dimensions (mm): 240x60x60
- SAGISAKA With Special Air Pump SgDeskripsi:SG standard certified product. It is a standard pump.A pump exclusively for English valves.atribut:
- Color: Silver
- Applicable Tire Valve: English style
- Lion Star Hand Drum Pumpatribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
- monotaro Manual Kerosene PumpDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Polyethylene
- Overall Length (mm): About 550
- Hose Length (mm): About 550
- Discharge amount: About 6.5L/min
- how to use: Turn the cap to the right when refueling, and turn the cap to the left to stop.
- Liquid used: kerosene
- Applicable Container Inner Diameter (Ø mm): 50
- monotaro Manual Drum Pump for Acid Resistant, Made Of PE (Pompa Drum Manual/Tangan)Deskripsi:The pump for sorting and supply work of liquid chemicals.atribut:
- Hose Length (mm): 1200
- Suction pipe diameter (mm): 25.5
- Material: PE (polyethylene)
- Overall Length (mm): 1150
- Discharge Diameter (Ø mm): 22.5
- Discharge Rate (L/minute): approx. 21
- WESTWARD Hand Operated Drum PumpDeskripsi:Oil Pumps, Applicators, and Transfer Systems are designed to help transfer or dispense oil from containers, drums, or totes. Use to help protect moving parts and to keep motors and mechanical equipment well-lubricated.atribut:
- Power Source: Hand Operated
- Includes Bung Adapter: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Metered: No
- TOYO Hand Drum Pump Autoatribut:
- Type: TP-011
- Suction Tube Length (cm): 85.5
- Maspion Hand Drum Pumpatribut:
- Packing Size (mm): 603x360x370
- Product Size(mm): 380x50x525
- Jason Suction Pump RubberDeskripsi:High quality materialFor clear the kitchen sink, bathroom, drain, is most suitable
- INGCO Hand PumpDeskripsi:INGCO Hand Pump (50cm) // Pompa Angin Manual Tangan Ban Sepeda Bola Mainan BerdiriHead fits Schrader, Presta,Dunlopplastic handleHigh pressure durable hoseSteel tubePlastic baseatribut:
- Size (mm): 43.5x500
- ASANO Hand Drum Pumpatribut:
- Components: Polyethylene
- TRUSCO Hand Drum Pump (Pompa Oli Manual)Deskripsi:26atribut:
- Material: Polyethylene
- Overall Length (mm): 1194
- Hose Length (mm): 1162
- Weight (g): 400
- Discharge Rate (L/minute): 20
- Pipe Length (mm): 878
- ACTION PUMP Hand Drum PumpDeskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
- TRUSCO Plastic Syphon Pumpatribut:
- Applicable Fluid: Kerosene, light oil, water
- Discharge Rate (L/minute): 6.7
- Finish Material: Body = Polyethylene (PE), Hose = Polyethylene (PE), Packing = None
- Hose Length (mm): 545
- Hose size (mm): 20
- Overall Length (mm): 517
- Non Brand JerigenDeskripsi:Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
- monotaro Manual Hydrostatic Test PumpDeskripsi:A lightweight, compact and easy-to-carry test pump.atribut:
- Included Accessories: 5.0MPa pressure gauge 1/4PT x 1, pressure hose x 1, union fitting 1/2 x 1, bushing 1/2 x 1/4 x 1
- Tank Material: polypropylene (P. P. P.)
- Maximum Pressure (MPa): 5
- Dimensions (L x H x W) (mm): Approx. 320x300x200
- Tank Capacity (L) : 4.5
- Water Adsorption (cc/time): About 13
- Sellery Hand Pump (Pompa Tangan)Deskripsi:> 1 1/4 x 20 Inch steel barrel with nickle plated> With tank> 22 Inch hose with quick release chuckatribut:
- Material: nickel plated steel barrel (1.1/4x20 inch)
- Hose: 22 inch with quick release chuck
- Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
Daftar Harga pompa air manual dragon Terbaru April 2026
| ARTEC Manual Air Pump | Rp56.900 |
| SAGISAKA With Special Air Pump Sg | Rp249.900 |
| Lion Star Hand Drum Pump | Rp29.900 |
| monotaro Manual Kerosene Pump | Rp21.900 |
| Buddy Hand Drum Pump | Rp31.900 |
| monotaro Manual Drum Pump for Acid Resistant, Made Of PE (Pompa Drum Manual/Tangan) | Rp229.900 |
| WESTWARD Hand Operated Drum Pump | Rp829.900 |
| TOYO Hand Drum Pump Auto | Rp299.900 |
| Maspion Hand Drum Pump | Rp19.900 |
| Jason Suction Pump Rubber | Rp53.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)
























































































































































/0kP103181020-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/WESTWARD%20Hand%20Operated%20Drum%20Pump/o0P107736864-1.jpg)





/7cP101503264-2.jpg)




/P102119211-1.jpg)
/6oP102027240-3.jpg)