Mitsubishi Electric AC operated electromagnetic contactor SN series

Sebelum PPN:
Rp3.199.900 - Rp4.099.900
Spesifikasi
Contact Configuration[Enabled] [Main contact (standard)] 3a, [Auxiliary contact (special)] -, [Auxiliary contact (standard)] -
Electrical Durability[AC-1 class] 500,000 times, [AC-3 class (domestic rating)] 1 million times, [DC1 class] - 10,000 times, [DC2, DC4 class] - 10,000 times
Feature[Operating coil] [Power consumption [W]] 4.3, [Operating voltage type] AC, [Instantaneous input [VA]] 110, [Continuous input [VA]] 13
Function[Charging part protection cover] None, [Operation coil surge absorption] None, [Wiring streamlining terminal] None
Mechanical Durability5 million times
Minimum load[Main contact (level)] 48V 200mA, [Auxiliary contact (level)] -
Rated Insulation Voltage (V)690
Terminal Screw Size[Main circuit (power supply side)] M5, [Main circuit (load side)] M5, [Operation coil] M3.5, [Auxiliary circuit] -
Type of SignScrew, DIN rail

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan