Beli pompa air manual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AQUA SYSTEM Wing Pump Piping and Equipment (Pompa Manual)Deskripsi:-Can be connected to both the mating flange type and the direct piping type.-Can be used for a wide range of applications including those for emergency and for water purifier. -For water.-For transfer of emergency tanks and installation.atribut:
- Handle Materials: Aluminium
- Main Body Materials: Aluminium Casting (Main Part/Made of Gun Metal)
- TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual)atribut:
- Applicable Fluid: Kerosene, light oil, water
- Discharge Rate (L/minute): 6.7
- Finish Material: Body = Polyethylene (PE), Hose = Polyethylene (PE), Packing = None
- Hose Length (mm): 545
- Hose size (mm): 20
- Overall Length (mm): 517
- AQUA SYSTEM Wing Pump King Series (Pompa Manual)Deskripsi:-Manual pump that can transport various oils up to 5000mPa·S.-The flange is a phase flange with a screw type oval.-For press-fitting of lubricating oil or transferring hydraulic fluid to machinery and equipment in ships.-Push-up 15m, Suction 6m (when drying 2.5m)atribut:
- Available Viscosity: 5000mPa・S or less
- Main Body Materials: Cast Iron (internal parts), Brass Casting
- Handle Materials: Aluminium
- ASTRO PRODUCTS Hand Pump Manual for Drum (Pompa Tangan Manual / Pompa Drum)atribut:
- Hose Outer Diameter (mm): 10
- Overall Length (mm): 1950 (with hose and pump connected)
- Hishiesu Pump Siphon Water (Pompa Tangan / Pompa Drum Manual)atribut:
- Discharge Rate (L/minute): 6
- Hose Length (m): 0.565
- Material: Polyethylene
- Overall Length (mm): 650
- SAGISAKA Special Manual Air Pump (Pompa Angin Manual)Deskripsi:SG standard certified product. It is a standard pump.A pump exclusively for English valves.atribut:
- Color: Silver
- Applicable Tire Valve: English style
- WESTWARD Hand Operated Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:Oil Pumps, Applicators, and Transfer Systems are designed to help transfer or dispense oil from containers, drums, or totes. Use to help protect moving parts and to keep motors and mechanical equipment well-lubricated.atribut:
- Power Source: Hand Operated
- Includes Bung Adapter: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Metered: No
- TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)atribut:
- Type: TP-011
- Suction Tube Length (cm): 85.5
- Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)atribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
- ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)atribut:
- Components: Polyethylene
- Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)atribut:
- Inlet (mm): M32x1.5
- Outlet (mm): M25x1.5
- monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Set Half Thread Flat Plate with Small Pack Ring Spring (Baut Hexagonal)atribut:
- Material: Baja 8.8
- Drat Type: Half Drat
- Surface Treatment: HOTDIP Galvanis/HDG
- ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Deskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
- TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:26atribut:
- Material: Polyethylene
- Overall Length (mm): 1194
- Hose Length (mm): 1162
- Weight (g): 400
- Discharge Rate (L/minute): 20
- Pipe Length (mm): 878
Daftar Harga pompa air manual Terbaru October 2026
| AQUA SYSTEM Wing Pump Piping and Equipment (Pompa Manual) | Rp15.999.900 |
| TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual) | Rp36.900 |
| AQUA SYSTEM Wing Pump King Series (Pompa Manual) | Rp8.599.900 |
| ASTRO PRODUCTS Hand Pump Manual for Drum (Pompa Tangan Manual / Pompa Drum) | Rp409.900 |
| Hishiesu Pump Siphon Water (Pompa Tangan / Pompa Drum Manual) | Rp119.900 |
| SAGISAKA Special Manual Air Pump (Pompa Angin Manual) | Rp259.900 |
| WESTWARD Hand Operated Drum Pump (Pompa Tangan Manual / Pompa Drum) | Rp739.900 |
| TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual) | Rp299.900 |
| Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual) | Rp29.900 |
| ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual) | Rp91.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102646007-1.jpg)
/9aP111502334-1.jpg)
/P102646016-1.jpg)
/q7P111412943-1.jpg)
/g1P111516577-1.jpg)
/m4P110864796-1.jpg)
/o0P107736864-1.jpg)
/ksP106754748-1.jpg)
/5rP105252207-2.jpg)
/b7P105397403-1.jpg)
/ltP107101785-1.jpg)
/6oP102027240-3.jpg)
/ihP108394665-1.jpg)
/o2P106249866-3.jpg)
/1fP105716051-2.jpg)
/3aP105703118-1.jpg)
/cxP105641465-3.jpg)
/ghP109539593-54.jpg)
/7cP101503264-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)