Beli polishing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CRC Heavy Duty Mold Cleaner (Pelepas Cetakan)Deskripsi:Membersihkan cetakan dan peralatan metal dari silikon, grease, oli dan kotoran lainnya.atribut:
- Net Fill: 16 Wt Oz
- Appearance: Colorless Liquid
- DOT Proper Shipping Name: Aerosols, Poison, Limited Quantity (Marine Pollutant)
- Propellant: Carbon Dioxide
- York Felt Bob Cylinder TypeDeskripsi:Plain End Cylinder (Bob) York Felt Bobs are made of pure wool in a variety of sizes, shapes. The mandrels are exactly centred for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds.atribut:
- For Use On: Aluminium Chrome Gold Non Ferrous Metals Plastics Silver Stainless Steel
- Material: Felt
- Shape: Cylindrical
- Product Type: Bobs
- MARKAL Permanent Industrial Paint MarkerDeskripsi:General-purpose paint markers create permanent markings on a variety of surfaces. They feature a durable body, large paint reservoir, and reinforced tip to allow for a longer lifespan. Their paint is formulated to better resist fading and wear than regular paint markers and their tips are made to be stronger and last longer. They are commonly used in production environments, construction, and the aviation industry.atribut:
- Marking Tool Base Material: Paint
- NSF Registered: No
- Pigment Permanence: Permanent
- Tip Size Grouping: Medium
- monotaro Shank Felt Wheel, Straight (Roda Poles Felt)Deskripsi:Produk ini juga sering disebut dengan Felt Polishing Buffing Wheels Straight
- INGCO Wool Polishing BonnetDeskripsi:INGCO Wool Polishing Bonnet (7inch) // Bulu Kain Poles Wol Inchatribut:
- Diameter (mm): 180
- METABO Polishing PasteDeskripsi:For pre-polishing and polishing stainless steel
- MTMasaki Polishing Machineatribut:
- Frequency (Hz): 50/60
- Voltage (V): 220-240
- Non Brand Sample Grinding Polishing Machineatribut:
- Material: Stainless Steel
- Power Supply (V/Hz): 220/50
- Number of Grinding Discs: 1
- Total Power (kW): 1.8
- Clamping Sample Thickness (mm): 8-22 (Can be customized)
- Diameter of Grinding and Polishing Disc (mm): 254
- Dimensions (mm): 475x660x710
- Grinding Disc Motor Power (kW): 1.1
- Grinding Head Locking Method: Automatic
- Grinding Head Motor (W): Stepping motor 200
- Number of Specimen Clamps: 6
- Pressure Adjustment Method: Automatic pressure regulation inside the system
- Pressurization Method: Center pneumatic pressurization
- Pressurized Pressure (N): 0-150 (common range 40-120)
- Rotation Direction of Grinding Head: Clockwise
- Rotation Direction of Grinding and Polishing Disc: Forward and reverse
- Rotation Speed of Grinding and Polishing Plate (rpm): Stepless speed regulation 100-1000; Four-speed regulation 300, 500, 800, 1000
- Timing Adjustable Time (minute): 0-99
- monotaro Iron powder removal clay (Clay Bar Dekontaminasi)Deskripsi:Removes iron particles and leaves the body smooth. This soft and easy-to-use type removes iron particles, paint, etc. It also removes paint mist without leaving the car feeling tangled.Removal of iron powder, paint, etc. from carsDo not use for any purpose other than intended. Clay is hard after opening. Using hard clay as is may scratch the body. Soften it until it stretches when pulled. In cold temperatures, such as winter, the clay may harden. Soak it in warm water until it is soft enough to touch with your hand until it reaches your desired hardness before use. Always lubricate it with cold or running water before use. Excessive force can scratch the body, so use your hand gently and gently to smooth it over. If the clay becomes dirty, knead the dirty side in and always work with a clean side. Using dirty clay may scratch the body. If there is a large amount of iron powder, use cold or running water. This removes iron powder more efficiently and is less likely to scratch. Cannot be reused after using shampoo. Discontinue use if dropped on the ground.atribut:
- Ingredient: Olefin resin, calcium carbonate, etc., others, pigments, additives, crystalline silica
- Type: Fine
- Guataka Rice Steamer (Pengukus Nasi)Deskripsi:Rice steamer 24 loyang, Peralatan masak elektrik yang memudahkan dalam mengukus makanan. Alat kukusan ini bisa mengukus nasi, bakpau, somay, dimsum atau bolu kukus dengan mudah dan sudah di lengkapi Thermostat Control atau Pengatur Suhu.atribut:
- Gas Type: LPG
- Gas Pressure (kpa): 2.8
- Gas Consumption (Kg/hour): 0.9x2
- NAKANISHI Felt Bob (Roda Poles Felt)Deskripsi:-Compressed high quality wool with the outer diameter carefully finished with turning.-Evenness and moderate elasticity raise the rank of the finished surface.
- NAKANISHI Felt Bob (Roda Poles Felt)Deskripsi:-Compressed high quality wool with the outer diameter carefully finished with turning.-Evenness and moderate elasticity raise the rank of the finished surface.atribut:
- Maximum Working Rotation Speed: 30000rpm
- Type: Cylinder (hard)
- MIRKA Polishing Pad Vehicle Detailing Applicators (Bantalan Pemoles / Pad Poles)Deskripsi:These pads are designed to apply compounding liquids, a fluid containing fine abrasives, to remove localized and superficial defects from a vehicle's paint.atribut:
- UNSPSC: 31160000
- Maxxis Car Tires Smart (Ban Mobil)Deskripsi:The MA-P3 offers a vintage white sidewall for city and highway driving.-Maximum control – the sturdy center block increases steering precision and response-Quiet, comfortable ride – the shoulder blocks reduce rolling noise and ensure high driving comfort-Four longitudinal grooves with different lateral grooves and many sipes ensure good water drainage, increasing traction and braking performance-Economical driving – low rolling resistance ensures efficient fuel consumptionatribut:
- Type: R (Radial Tire Construction)
- CRC CO Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.atribut:
- Appearance: Colorless Volatile Liquid
- MOTTRON Mold CleanerDeskripsi:Mottron 3010 Mold Cleaner merupakan bahan pembersih yang membersihkan segala cetakan molding. Berfungsi melepaskan dan mengangkat kotoran lemak dan minyak, gemuk, dan kotoran sejenis lainnya. Tidak meninggalkan residu dan tidak mempengaruhi daya keija mesin molding. Mempunyai aroma non parfum juga tidak berwama, atau tak bemoda. Pembersih yang umum dipakai setelah penggunaan proses mesin molding dimanapun, kecuali yang dipakai pada bagian yang akan dicat kemudian. Juga cocok sekali untuk aneka plastik dan karet. Tidak menimbulkan karat dan oksidasi. Kegunaan: - Membersihkan permukaan molding dari sisa-sisa cetakan. - Sangat efektif untuk mengangkat kotoran minyak dan sejenis. - Mengurangi kerusakan, menghemat waktu dan tenaga. - Cepat bereaksi, dan mudah dalam penggunaan. Cara Pemakaian: Kocok dahulu tabung aerosol. Semprotkan tabung aerosol dalam posisi tegak dengan jarak 10-20cm dari object yang akan dilunasi.atribut:
- Size (g): 300
- Specific Gravity (g/cm³): 0.78
- MARKAL Permanent Industrial Paint CrayonDeskripsi:General purpose paint crayons create durable markings on a wide variety of surfaces. They are commonly used in industrial settings to mark rough, rusty, or dusty parts and surfaces.atribut:
- Marking Tool Base Material: Paint
Daftar Harga polishing Terbaru October 2026
| CRC Heavy Duty Mold Cleaner (Pelepas Cetakan) | Rp129.900 |
| York Felt Bob Cylinder Type | Rp24.900 |
| MARKAL Permanent Industrial Paint Marker | Rp94.900 |
| monotaro Shank Felt Wheel, Straight (Roda Poles Felt) | Rp19.900 |
| Akebonno Pressure Cooker (Panci) | Rp1.599.900 |
| INGCO Wool Polishing Bonnet | Rp68.900 |
| METABO Polishing Paste | Rp199.900 |
| MTMasaki Polishing Machine | Rp429.900 |
| Non Brand Sample Grinding Polishing Machine | Rp379.999.900 |
| monotaro Iron powder removal clay (Clay Bar Dekontaminasi) | Rp79.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Semprotan%20Pelepas%20Cetakan/CRC%20Heavy%20Duty%20Mold%20Cleaner%20(Pelepas%20Cetakan)/P102075951-1.jpg)


/P101563930-2.jpg)
/4aP108292154-1.jpg)




/rpP114773997-1.jpg)
/1lP106182057-1.jpg)
/g9P102324585-3.jpg)
/P102752894-2.jpg)
/a5P110136365-1.jpg)
/34P111960112-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/CRC%20CO%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/P102075708-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/MOTTRON%20Mold%20Cleaner/6zP105383251-1.jpg)

/P103149714-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)