MARKAL Permanent Industrial Paint Marker

Sebelum PPN:
Rp94.900 - Rp249.900
Spesifikasi
Marking Tool Base MaterialPaint
NSF RegisteredNo
Pigment PermanencePermanent
Tip Size GroupingMedium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General-purpose paint markers create permanent markings on a variety of surfaces. They feature a durable body, large paint reservoir, and reinforced tip to allow for a longer lifespan. Their paint is formulated to better resist fading and wear than regular paint markers and their tips are made to be stronger and last longer. They are commonly used in production environments, construction, and the aviation industry.
Feature
Liquid Paint Markers Actuation Type Valve Compatible Replacement Tip 96867 Compatible Surfaces Aluminum Iron Steel Dry Time 33 sec GE Nuclear and Aircraft Engine Specification Compliance Not Applicable Housing Attachment Style Clip Cap Housing Material Aluminum Includes Not Applicable Marking Tip Shape Bullet Maximum Application Temperature 150 Degrees F Maximum Performance Temperature 350 Degrees F MIL Spec STD-2041D Compliance Yes Minimum Application Temperature 40 Degrees F

Ulasan Produk

Tidak ada ulasan