Beli pneumatic tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Polyurethane Tube
    Mulai

    Rp209.900

    PISCO Polyurethane Tube
    Deskripsi:
    Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
  2. Fuso Seiki Pneumatic Equipment Tube Fitting for Air R1/8xhose Outer Diameter 6.0 Straight
    Mulai

    Rp65.900

    Fuso Seiki Pneumatic Equipment Tube Fitting for Air R1/8xhose Outer Diameter 6.0 Straight
    Deskripsi:
    Straight tube fitting.
    atribut:
    • TRUSCO Number: 810-5627
  3. Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)
    Mulai

    Rp1.999.900

    Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)
    Deskripsi:
    The new Series 63 pneumatic cylinders, which comply with the ISO 15552 standard, have been developed to guarantee high performance whilst also offering significant reductions in weight. The new adjustable pneumatic and mechanical cushioning system ensures Series 63 also reduces the noise caused by the impact of the piston on the end block.On one side of the profile, there are grooves for the positioning of proximity switches (Series CSH) for the detection of the piston's position. These grooves can be covered with the slot cover profile Mod. S-CST-500. A wide range of versions are available which makes these new cylinders suitable for use in many sectors and applications.
    atribut:
    • Type of Construction: Profile (with screws)
    • Operating Pressure (bar): 1 to 10 (standard)
    • Operating Temperature (°C): 0 to 80 (with dry air -20)
    • Speed (mm/s): 10 to 1000, no load (standard)
    • Type of Mounting: With front / rear flange, foot mounting, with front / rear / centre / swivel trunnion
  4. Airtac Fitting Pneumatic PL Series Male Elbow
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

    Airtac Fitting Pneumatic PL Series Male Elbow
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  5. EMC One Touch-in Fitting with G-Thread (O-ring)(inch) ZPL Series
    Mulai

    Rp6.900

    EMC One Touch-in Fitting with G-Thread (O-ring)(inch) ZPL Series
    atribut:
    • Series: ZPL
    • Working Medium: Air, Vacuum
    • Working Pressure (MPa): 0-0.8
    • Guaranteed Pressure (MPa): 1.2
    • Working Temperature (°C): 0-60
    • Tube Material: Nylon/PU tube
  6. PISCO Tube Fitting Plug-in Y
    Mulai

    Rp91.900

    PISCO Tube Fitting Plug-in Y
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  7. XANDER Roda XD -192
    Mulai

    Rp33.900

    XANDER Roda XD -192
    atribut:
    • Size (mm): 50
    • Rotation Type: Rotation On with Brake
  8. PISCO Tube Fitting Plug-in Double Y
    Mulai

    Rp109.900

    PISCO Tube Fitting Plug-in Double Y
    atribut:
    • Finish Material: Metal Parts: Brass + Electroless Nickel Plating, Seal Rubber: Nitrile Rubber (NBR), Resin: Polybutylene Terephthalate (PBT)
  9. PISCO Tube Fitting Unequal Double Y
    Mulai

    Rp99.900

    PISCO Tube Fitting Unequal Double Y
    atribut:
    • Finish Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  10. monotaro Polyurethane Tubing
    Mulai

    Rp27.900

    monotaro Polyurethane Tubing
    Deskripsi:
    A polyurethane tube with excellent flexibility.For general pneumatic piping.
    atribut:
    • Material: Polyurethane
    • Suitable fluid: Compressed air
    • Maximum Operating Pressure (MPa): 1
    • Feature: Pressure resistance, oil resistance
    • Operating Temperature Range (°C): -20 to 70
  11. HAMMER CASTER Screw-In Type 415A Flexible Car (Nylon Integral Wheel) with Stopper
    Mulai

    Rp70.900

    HAMMER CASTER Screw-In Type 415A Flexible Car (Nylon Integral Wheel) with Stopper
    atribut:
    • Shape: FLEXIBLE S
    • Material (Wheel): Nylon integral wheel
    • Mounting Method: Screw-in type
    • Caster Type: Swivel type screw caster
    • Finishing (Metal Compatibletings): Chrome plating (handle is trivalent chromium conversion treatment)
    • Stopper: With rotation stopper
    • Wheel Type: Single wheel
  12. PISCO Tube Fitting Elbow
    Mulai

    Rp40.900

    PISCO Tube Fitting Elbow
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Shape: elbow
    • Type: Standard type
    • Operating Temperature Range (°C): 0 to 60 (without freezing)
    • Fluid: Air, water (conditioned)
    • Material (metal hood)/Processing: Brass (electroless nickel plating)
    • Maximum Working Pressure (MPa): 1
  13. Primaform Kertas Komputer PRS Bagi Dua 9.5x12inch (Kertas Faktur)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp189.900

    Primaform Kertas Komputer PRS Bagi Dua 9.5x12inch (Kertas Faktur)
    Deskripsi:
    Kertas continuous form adalah jenis kertas multiply yang bertujuan sekali mencetak langsung ada salinnya tanpa harus di fotocopy. Kertas continuous form mempunyai pinhole di bagian kanan dan kirinya.
    atribut:
    • Type: Bagi 2
    • Size (mm): 241x305
  14. INGERSOLL RAND Air Tool Pneumatic Replacement Part
    Mulai

    Rp479.900

    INGERSOLL RAND Air Tool Pneumatic Replacement Part
    Deskripsi:
    These air tool replacement parts repair worn or damaged components in compatible pneumatic tools.
  15. EMC One Touch-in Fitting ZPC Series (inch)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

  16. PISCO Tube Fitting Unequal Plug-in Y
    Mulai

    Rp95.900

    PISCO Tube Fitting Unequal Plug-in Y
    atribut:
    • Finish Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
Daftar Harga pneumatic tube Terbaru April 2026
PISCO Polyurethane TubeRp209.900
TRUSCO Hand Lifter(c/w Hydraulic Lifting Device)Rp119.900
Fuso Seiki Pneumatic Equipment Tube Fitting for Air R1/8xhose Outer Diameter 6.0 StraightRp65.900
Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)Rp1.999.900
Airtac Fitting Pneumatic PL Series Male ElbowRp5.900
EMC One Touch-in Fitting with G-Thread (O-ring)(inch) ZPL SeriesRp6.900
PISCO Tube Fitting Plug-in YRp91.900
XANDER Roda XD -192Rp33.900
SMC Tubing TU (Selang PU)Rp149.900
PISCO Tube Fitting Plug-in Double YRp109.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)