Beli pneumatic manifold valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)
    Mulai

    Rp1.499.900

    monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)
    Deskripsi:
    Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerant
    atribut:
    • Compound Gauge (MPa): -1 to 3.8 (low pressure side)
    • Pressure (MPa): -1 to 5.3 (high pressure side)
    • External Dimensions (mm): 120×230
    • Accessories: Charge hose (red, blue, yellow x 1 each), storage case
    • Hose Length (mm): Approximately 920
    • Body Material: (Manifold) Aluminium, (Fitting) Brass
    • Connection Diameter: (Charge Hose) 5/16 Flare
    • Connection Port Diameter: (Manifold kit body) 5/16 flare
    • Coolant: R410A, R32
    • Gauge Diameter (Φmm): 80
    • Material (Hose): NBR
    • Mounting Screw: 1/8NPT
    • Normal Pressure (MPa): 5.5
    • Purpose: For R410A/R32 Refrigerant
  2. KRISBOW Testing Manifold (Pengukur Tekanan AC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  3. monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)
    Mulai

    Rp1.699.900

    monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)
    Deskripsi:
    For R134a car air conditioners
    atribut:
    • Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
    • Hose Length (mm): About 1410
    • Dimensions (Width W x Height H) (mm): 170×225
    • Pressure gauge (kPa): 0-3400 (high pressure side)
    • Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
    • Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
    • Gauge Diameter (Φmm): 80
    • Compound meter (kPa): -100 to 1700 (low pressure side)
    • Refrigerant Used: R134a
  4. JTC R-134A Manifold
    Mulai

    Rp3.999.900

  5. JTC R-12 Manifold
    Mulai

    Rp2.399.900

  6. Daikin Manifold Block
    Mulai

    Rp5.399.900

    Daikin Manifold Block
    Deskripsi:
    -1 to 5 circuits can be easily constructed by stacking solenoid valves and modular stack valves.
  7. KOGANEI Solenoid Valve F10 Series Single Pilot Type
    Mulai

    Rp1.399.900

    KOGANEI Solenoid Valve F10 Series Single Pilot Type
    Deskripsi:
    Solenoid valve F10 series corresponding to cylinder diameter 20 to 50 mm, valve width 10 mm.We are meeting the needs of our customers with industry's first different size fittings and rich manifold specifications.
    atribut:
    • Valve Size (mm): 10
  8. FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Mulai

    Rp4.699.900

    FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Valve Size (mm): 5
    • Flow Direction: Non-reversible
    • Operating Pressure (bar): 2 to 10
    • Ambient Temperature (°C): -5 to 40
    • Valve Function: 5/2-way, Monostable
    • Actuation Type: Electric
    • Lap: Underlap
    • Manual override: Non-detenting
    • Mounting Position: Optional
    • Operating Pressure (MPa) : 0.2 to 1
    • Pilot Air Supply: Internal
    • Pneumatic working port: G1/8
    • Reset Method: Mechanical Spring
    • Sealing Principle: Soft
    • Standard Nominal Flow Rate (L/minute): 750
    • Symbol: 991035
    • Type of Piloting: Pilot actuated
    • Width (mm): 26
  9. CKD New Joint Stainless Type (with Manifold R)
    Mulai

    Rp579.900

    CKD New Joint Stainless Type (with Manifold R)
    Deskripsi:
    Connection of the tube
    atribut:
    • Operating Pressure Range: -100kPa to 1.0MPa
    • Working Fluid Temperature (°C): 0 to 60 (thing without freezing)
  10. CKD New Joint GW (Fitting) / (Manifold (Single)
    Mulai

    Rp139.900

    CKD New Joint GW (Fitting) / (Manifold (Single)
    Deskripsi:
    And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension C (mm)=12.5; Dimension N2 (mm)=39; Dimension L1 (mm)=64; Dimension F (mm)=13.5; Dimension B1 (mm)=16; Dimension P (mm)=10.5; Dimension L2 (mm)=18.5; Dimension N1 (mm)=10.5; Dimension B2 (mm)=18.5
    atribut:
    • Negative pressure performance (kPa): -100
    • Maximum Working Pressure (MPa): 1
    • Working Fluid: Compressed air
    • Operating Temperature (°C): -10 to 60 (but not frozen)
    • Used Tube: Soft nylon tube (F-12 * * ) / Urethane tube (U-95 * * , NU- * * )
Daftar Harga pneumatic manifold valve Terbaru October 2026
monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)Rp1.499.900
KRISBOW Testing Manifold (Pengukur Tekanan AC)Rp349.900
monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)Rp1.699.900
CKD Pneumatic Valve 4F3*0-10 - Voltage Discrete Valve/Body Porting (Katup Pneumatik)Rp1.299.900
JTC R-134A ManifoldRp3.999.900
JTC R-12 ManifoldRp2.399.900
CKD Pneumatic Valve 4F1*0-06 - Voltage Discrete Valve/Body PortingRp869.900
CKD Pneumatic Valve 4F3*0-08 - Voltage Discrete Valve/Body PortingRp1.299.900
CKD Pneumatic Valve 4F2*0-08 - Voltage Discrete Valve/Body PortingRp1.199.900
Daikin Manifold BlockRp5.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)