Beli pneumatic control valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SPENCE Pneumatic Globe Control ValvesDeskripsi:Each of these globe valves features an attached pneumatic actuator to control flow within the valve. The severe-duty, high-capacity, spring-return valves feature bronze construction and FNPT connection. Use for heating or cooling applications including steam tables, fuel oil heaters, induction furnaces, cooling ducts, part washers and more.atribut:
- UNSPSC: 40141603
- Body Material: Bronze
- Connection Type: FNPT
- Number of Ports: 2
- Seat Material: 303 Stainless Steel
- Standards: Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
- NUMATICS Pilot Air Control ValveDeskripsi:Get air pilot valves with the type of actuator/return that can fit your application. Choose from four-way body-ported, normally closed, inline double valves and more in a wide range of inlet sizes.
- Marelli Motori Electric Motor B35 (Dinamo Motor Listrik)Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
- Genebre Globe Valve Control (Katup Globe)Deskripsi:Body: carbon steel WCB.DIN PN 16 flange ends.atribut:
- Body Material: A216 WCB
- Connection Type: Raised Face Flange
- Disc Material: SS304
- Operation: Pneumatic Diaphragm Actuator Spring Return
- Seat Material: PPL
- Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
- Autonics Pressure Transmitter TPS20 SeriesDeskripsi:The TPS20 series non-indicating temperature transmitters can measure pressure from 0 to 350 kgf/㎠ with minimal influence from surrounding temperature change. The series is available in various connector types.atribut:
- Material: Sealing, diaphragm, connection: stainless steel type 316, O-ring: fluoro rubber
- ASCO Solenoid Valve CoilsDeskripsi:These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
- Non Brand Solenoid Air Control ValveDeskripsi:These Namur solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.atribut:
- UNSPSC: 40141605
- Body Style: Body Ported
- Electrical Connections: 10mm, DIN Connector
- NEMA Classification: NEMA 4
- Overall Height (inch): 1 1/2
- Overall Width (inch): 1 1/2
- Pilot Port Size (inch): 1/4 (NPT)
- Pipe Size (inch): 1/4
- Valve Actuator/Return: Solenoid / Spring
- Valve Series: AV Series
- Valve Ways and Positions: 4-Way/2-Position
- NUMATICS Pilot Air Control Valve Remote PilotDeskripsi:These directional control valves regulate and redirect the flow inside a pneumatic control manifold. They are compatible with the Numatics Mark 55 series of pneumatic products.atribut:
- Coefficient of Volume: 5.5
- Height (inch): 2 3/16
- Item: Pilot Air Control Valve
- Length (inch): 8 1/16
- Max. CFM - Valves (cfm): 230
- Maximum Operating Pressure (psi): 150
- Maximum Temperature Range (°F): 150
- Pilot Port Size NPT (inch): 1/8
- Pilot Pressure (psi): 14.5
- UNSPSC: 40141628
- Uses: For Air or Inert Gas
- Vacuum: Yes
- Valve Actuator/Return: Pilot / Pilot
- Valve Port Size (inch): 1/8 NPT
- Valve Ways and Positions: 4-Way/2-Position
- Width (inch): 2 7/16
- Parker Pilot Air Control 4-Way 3-Position (Katup Kontrol Arah)atribut:
- UNSPSC: 40141628
- Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
- ASCO Solenoid Valve 2 Way AluminiumDeskripsi:The ASCO 215 Series is an aluminum body, lightweight solenoid valve for high flow, low-pressure air or gas service. The pilot operated construction works from zero pressure differential with resilient soft seating for tight shut off. Optional long-life design eliminates metal-to-metal contact to extend life up to 20 million cycles. The 215 Series is ideal for vacuum service and heating equipment applications.atribut:
- Body Material: Aluminium
- Seal Material: NBR
- Body Design: 2-way
- Core and Plugnut: 430F Stainless steel
- Electrical Connection (inch): 1/2 Conduit w/ 18 Leads
- Rider Rings: PTFE
- Shading Coil: Copper
- Voltage (V): 240/60, 220/50 AC
- REDHAT General Purpose Solenoid ValvesDeskripsi:2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.atribut:
- Body Material: Brass
- Valve Positions: 2-Position
- Max. Operating Pressure Differential - Steam: Not Rated
- NUMATICS Solenoid Air Control ValveDeskripsi:These Numatics solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- ASCO General Purpose Solenoid ValveDeskripsi:2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
- 317 Cylinder Control ValveDeskripsi:Deskripsi CYLINDER CONTROL VALVE 317 MODEL CV-CYD 3" 10K-80CYLINDER CONTROL VALVE CV-CYDCYLINDER CONTROL VALVE 317Type Cylinder Type SpecificationBody• Single Seated, direct or reverse type, globe valve.3-way diverting or mixing type.• Valve Guide: Top-Bottom guide or Top guide.• Packing: V-Teflon, Asbestos yarn or Carbon Graphite.• Bonnet: Plain bonnet (0-200°C) Radiator finned bonnet(200°C up)Trim Plug form in Teflon seat plug for on-off service.Actuator• Spring return cylinder actuated, direct or reverse.• Double action cylinder actuated.• Cylinder material: Aluminum Alloy, Anodized.• Pneumatic tubing connection: 1/4" female tap.• Ambient Temperature: -20°C ~ 60°C.Valve Action Air to open or air to close by using direct or reverseactuator.Accessory Hand wheel, Positioner (Liner type & Rotary type). LimitSwitch. Air set & Lubricator.Performance Leakage of full closure: Class VIWorking Fluid Steam, Water, Air, Oil and others Non-Corrosive fluids.Supply AirPressure 3 ~ 5 kgf/cm². (Air)Connection Flanged End to JIS 10K.Remark UP 4" with double acting cylinder actuator
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
Daftar Harga pneumatic control valve Terbaru October 2026
| SPENCE Pneumatic Globe Control Valves | Rp43.999.900 |
| NUMATICS Pilot Air Control Valve | Rp2.599.900 |
| Marelli Motori Electric Motor B35 (Dinamo Motor Listrik) | Rp1.599.900 |
| Genebre Globe Valve Control (Katup Globe) | Rp19.999.900 |
| Marelli Motori Electric Motor B5 (Dinamo Motor Listrik) | Rp1.499.900 |
| Autonics Pressure Transmitter TPS20 Series | Rp3.799.900 |
| ASCO Solenoid Valve Coils | Rp3.199.900 |
| ASCO Solenoid Valve (Katup Solenoid) | Rp1.199.900 |
| Non Brand Solenoid Air Control Valve | Rp6.699.900 |
| NUMATICS Pilot Air Control Valve Remote Pilot | Rp9.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/j6P104084690-1.jpg)
/0jP112185019-1.jpg)
/jmP104084706-1.jpg)


/abP106194371-1.jpg)


/ieP111663662-1.jpg)
/ixP104084681-1.jpg)



/2vP103750103-1.jpg)



%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)