Beli pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Anti-Twist JointDeskripsi:Rotate the hose to prevent twisting. (Can be installed on either hose/gun side)atribut:
- Suitable For: MHW0810, MHW0820
- Chicago Pneumatic Pneumatic Equipment Part (Sparepart Pneumatik)Deskripsi:These replacement parts repair worn or damaged components in compatible pneumatic equipment.atribut:
- UNSPSC: 31160000
- BULTRAX Air Orbital Sanderatribut:
- Size (inch): 5
- Inlet (inch): 1/4
- Rotation Speed (rpm): 10000
- SQUARE D Pneumatic TimerDeskripsi:These relays have pins that plug into relay sockets to make quick electrical connections with circuits. They don't require tools for removal or installation and are ideal for applications where relays are changed periodically.atribut:
- Item: Pneumatic Timer 600V 15Amp A +Options
- Series: Pneumatic Timer 600V 15Amp A +Options
- SMC Vacuum GeneratorDeskripsi:Box-type vacuum generators are similar to body-ported and T-design generators but include a box-like silencer to reduce noise. They are used in material handling applications that require quieter operation.
- KRISBOW Trolley Tool Cart Pneumatic Tyre (Troli Perkakas)atribut:
- Material: Steel
- Dimensions (mm): 1390x620x1150
- Wheel Diameter (inch): 13
- Capacity (kg): 300
- Castor Type: Pneumatic Rubber
- EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 32
- Port Size: G1/8
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- SMC Air Cylinder (CQ2) 32mm (Silinder Pneumatik)atribut:
- Auto Switch: Without Auto Switch
- Bore Size (mm): 32
- Port Thread Type: Rc/M Thread
- Made To Order: Standard
- Onda Butterfly Valve Handle Cast Iron (Pegangan Besi Cor Katup Kupu-Kupu)atribut:
- Material: Cast Iron
- CONRADER Pneumatic Safety ValveDeskripsi:Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
- EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 160
- Port Size: G1/2
- Cushion Stroke (mm): 30
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- Cushion Type: Adjustable Cushion
- Mounting Type: LB FA FB CA CB CR TC TCM
- Working Pressure (MPa): 1.5
- Working Temperature (°C): -20-80 (dry air)
- Tomoe Butterfly Valve Worm Gear Type 700Z-2F (Katup Kupu-Kupu)atribut:
- Internal capacity: 1 piece
- Type: Butterfly valve
- Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
- Fluid Used: Water / chemicals
- Connection: Wafer
- Handle Shape: Gear Type
- Material (main body): ADC12
- Nominal Pressure: 5K / 10K
- KOGANEI Pneumatic Valve Diagram TypeDeskripsi:An air valve boasting long life and high performance that is ideal for master valves and pilot valves with total air pressure control.atribut:
- Number of Ports: 3
- Pipe Connection Diameter: RC1/2
- Type: Spring return normal type
- Switching Method: NC, NO shared
- EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 40
- Port Size: G1/4
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- SMC Pneumatic Equipment Part (Sparepart Pneumatik)Deskripsi:These replacement parts repair worn or damaged components in compatible pneumatic equipment.atribut:
- UNSPSC: 31160000
- Compatible with Brand: SMC
- Compatible with Manufacturer Part Number: VHS40-N04B-RZ
- Compatible with Series: VHS20/30/40/50
- Manufacturer Part Number: VHS40-N04B-RZ
- Product Type: Pressure Relief Valve
- Series: VHS
- Standards: RoHS Compliant
Daftar Harga pneumatic Terbaru October 2026
| Makita Anti-Twist Joint | Rp379.900 |
| Chicago Pneumatic Pneumatic Equipment Part (Sparepart Pneumatik) | Rp399.900 |
| Uryu Production Air Straight Grinder | Rp9.199.900 |
| BULTRAX Air Orbital Sander | Rp609.900 |
| SQUARE D Pneumatic Timer | Rp13.999.900 |
| SMC Vacuum Generator | Rp479.900 |
| WURTH Hydraulic press 30 Ton | Rp75.999.900 |
| KRISBOW Trolley Tool Cart Pneumatic Tyre (Troli Perkakas) | Rp2.099.900 |
| EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik) | Rp389.900 |
| Hartec Butterfly Valve Wafer | Rp369.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/0jP109550019-1.jpg)





/0tP103953029-2.jpg)
/99P106981333-1.jpg)

%2032mm%20(Silinder%20Pneumatik)/czP101579467-2.jpg)
/9gP103081340-2.jpg)

/82P106981290-1.jpg)
/9mP105430346-1.jpg)


/ajP106981379-1.jpg)
/34P109578112-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)