Beli plug valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Val-Matic Plug ValvesDeskripsi:Plug valves have heavy-duty cast iron bodies and are used in industrial process and wastewater applications. These quarter-turn valves can handle difficult media such as slurries, grit, and solids.atribut:
- UNSPSC: 40141624
- Body Material: Cast Iron
- Coefficient of Volume: 150
- Connection Type: FNPT
- Handle Type: Lever Operated
- Maximum Pressure: 175
- Overall Height (inch): 7-1/8
- Overall Length (inch): 5-1/4
- Pipe Size (inch): 2
- Pipe/Tube Size (inch): 2
- Product Type: Plug Valve
- Seal Material: Buna-N
- Standards: ASTM A126
- Temperature Range (°F): -30 to 150
- Valve Design: 2-Way
- VTV Valve Lift Check Valve PN 16Deskripsi:Flange End to PN 16atribut:
- Fig: LC-208
- Sealing: Stainless Steel
- Joplax Coupler Plastic Valve Type Plug (Kopler)atribut:
- Material: Polyacetal (POM)
- Normal Working Pressure (MPa): 0.98
- Compatible Fluid: Water
- Operating Temperature Range (°C): 0 to 50
- FUJIKIN Plug Valveatribut:
- Maximum Working Pressure (MPa): 20.6
- Operating Temperature Range (°C): 23 to + 204
- O-Ring Materials: Fluorinated rubber (FKM)
- ULMA Round Plug A105 NPT 3/6M ULMatribut:
- Material: A105
- Class: 3000#
- VTV Valve Globe Valve PN 16Deskripsi:VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- Val-Matic Air Release ValveDeskripsi:- Maintains systems flow efficiency- Releases unwanted air pockets during system operation- Protects system against air related surges- Manufactured under a certified ISO 9001 quality systematribut:
- Size (inch): 1/2
- HOOSEKI Hydrant Box Outdoor with Accessoriesatribut:
- Dimensions (cm): 95x66x20
- Plat (mm): 1.2 Mild Steel
- Type: C
- Fire Hose (inchxm): 2.5x30
- Hose Nozzle (inch): Alumunium 2.5
- Finishing: Top Coat Powder Coating Red Signal
- TONATA Box Hydrant Dengan Kacaatribut:
- Color: Merah
- HOOSEKI Hydrant Box Indoor with Accessoriesatribut:
- Dimensions (cm): 125x75x18
- Plat (mm): 1.2 Mild Steel
- Fire Hose (inchxm): 1.5x30
- Hose Nozzle (inch): Alumunium 1.5
- Hose Rack (inch): Alumunium 1.5
- Hydrant Valve (inch): 2.5
- Finishing: Top Coat Powder Coating Red Signal
- Ozeki Hydrant Box IndoorDeskripsi:Indoor hydrant box type A1 Ozeki, merupakan box yang biasa di pasang di dalam gedung atau bangunan, indoor hydrant box type A1 Ozeki dengan metode pembuatan = dust remover ( proses pembersihan debu ), primer zinc chromate (lapisan anti korosi ), phosphating ( proses pencelupan dengan beberapa variasi suhu dan waktu berfungsi untuk meningkatkan gaya adhesi antara cat dengan material logam yang dilapisi ), finishing ( cat stoving merah dan di oven).Box hydrant berfungsi untuk menyimpan peralatan hydrant lain nya nya, yang mana untuk indoor hydrant box type A1 Ozeki berisi :- 1 Roll Fire Hose 1.5inch x 20 mtr- 1 Pcs Hydrant Valve 1.5inch- 1 Pcs Hose Nozzle 1.5inchatribut:
- Plate (mm): 1.2 Mild Steel
- Production Process: Dust Remover, Phosphating and Zinc Chromate Primer
- Val-Matic Air and Vacuum Release ValvesDeskripsi:Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.atribut:
- UNSPSC: 40141606
- Body Material: Cast Iron
- Connection Type: FNPT
- Float Material: 316 Stainless Steel
- Maximum Fluid Temperature (°F): 250
- Min. Pressure: 5
- Vacuum Pressure (in.Hg): 29
- TOYO VALVE Swing check valve PN16 Cast ironatribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- Hinger Pin: Stainless Steel
- Non Brand Hydrant Box OutdoorDeskripsi:Box alat damkar di luar bangunanatribut:
- Material: Plat Mild Steel 1.2mm
- Color: Red
- VTV Valve Swing Check Valve JIS 10KDeskripsi:VTV cast Iron swing valveFlange end to JIS 10Katribut:
- Fig: SC-209
- Sealing: Graphite
- Mega ROUND PLUG A105 NPT 3/6M MEGatribut:
- Material: A105
- Class: 3000#
- Non Brand Hydrant Box Outdoor FullDeskripsi:Box alat damkar di luar bangunanatribut:
- Material: Plat Mild Steel 1.2mm
- Dimensions (cm): 66x95x25
- Color: Red
- HOOSEKI Hydrant Box Outdooratribut:
- Dimensions (cm): 95x66x20
- Plat (mm): 1.2 Mild Steel
- Type: C
- Fire Hose (inchxm): 2.5x30
- Hose Nozzle (inch): Alumunium 2.5
- Finishing: Top Coat Powder Coating Red Signal
Daftar Harga plug valve Terbaru March 2026
| Val-Matic Plug Valves | Rp9.499.900 |
| VTV Valve Lift Check Valve PN 16 | Rp689.900 |
| WEIDMULLER Valve Plug with Integrated Seal Type A | Rp649.900 |
| Joplax Coupler Plastic Valve Type Plug (Kopler) | Rp24.900 |
| FUJIKIN Plug Valve | Rp3.799.900 |
| ULMA Round Plug A105 NPT 3/6M ULM | Rp32.900 |
| VTV Valve Globe Valve PN 16 | Rp829.900 |
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp8.599.900 |
| Val-Matic Air Release Valve | Rp9.499.900 |
| HOOSEKI Hydrant Box Outdoor with Accessories | Rp6.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/VTV%20Valve%20Lift%20Check%20Valve%20PN%2016/9qP107545350-1.jpg)

/P102178355-1.jpg)



/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Hydrant%20Box%20Outdoor%20with%20Accessories/e0P105386504-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Box%20Hydrant%20Dengan%20Kaca/1jP108164055-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Hydrant%20Box%20Indoor%20with%20Accessories/cbP105386443-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Ozeki%20Hydrant%20Box%20Indoor/rhP108184989-1.jpg)

/TOYO%20VALVE%20Swing%20check%20valve%20PN16%20Cast%20iron/m8P111269800-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Non%20Brand%20Hydrant%20Box%20Outdoor/58P104822188-1.jpg)
/VTV%20Valve%20Swing%20Check%20Valve%20JIS%2010K/kaP107545730-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Non%20Brand%20Hydrant%20Box%20Outdoor%20Full/5hP104822197-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Hydrant%20Box%20Outdoor/e9P105386513-1.jpg)