Non Brand Plug Valve

Sebelum PPN:
Rp679.900 - Rp819.900
Spesifikasi
UNSPSC40141626
Body MaterialBrass
Connection TypeMNPT x FNPT
Handle TypeLever Operated
Maximum Pressure (psi)30
Overall Height (inch)1 7/8
Temperature Range (°F)-65 To 250
Valve Design2-Way

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-Way/2-Position, Normally Open, Air and Fuel Gas Solenoid Valves use electromechanically operated valves to control the flow of liquids and gases in applications such as air compressors, car washes, pumps, laundry equipment, and industrial water flow. Normally open valves close when energized; open when de-energized. Available with indoor/outdoor environmental rating. Explosionproof valves are designed to contain an internal explosion without causing an external hazard.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Ground Plug Valve 2-Way Body Material Brass Connection Type MNPT x FNPT Pipe Size 1/8 in Max Pressure 30 psi Temp Range -65 Degrees To 250 Degrees F Handle Type Lever Operated Overall Height 1 7/8 in Overall Length 2 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait