VICTOR Plier Holder

Sebelum PPN:
Rp609.900 - Rp1.399.900
Spesifikasi
Belt Loop Width (mm)Maximum 60
ColorBlue/Black
MaterialCordura (R) nylon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The fabric uses special nylon, which is 7 times stronger than normal nylon fabric. It is resistant to friction, tearing, and fraying, and is supported by the military of many countries around the world for its "durable fabric" that can be used in harsh military scenes. D rings are attached to the upper left and right of the holder. The width of the holder is as wide as 9 inches, and tools can be put in and out smoothly. The belt loop on the back is integrated with the back fabric and is durable. The back pocket is wide, so even large hands can easily put it in and out. A tape hooker is attached to the back, and the left and right can be replaced.
Storage of pliers and nippers

Ulasan Produk

Tidak ada ulasan

Halaman Terkait