Beli pipet kaca di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OneMed Pipet Tetes KacaDeskripsi:Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
- SIBATA SCIENTIFIC TECHNOLOGY Pipet, Biochemical Use, Graduated, S Typeatribut:
- Specification: Short With cotton sealing plug
- Upper Outer Diameter (mm): 8
- Material: DUROBAX (borosilicate glass -2)
- Maruemu Kaca Pipet (Pipet Kaca)Deskripsi:Pipet adalah salah satu alat laboratorium yang pada umumnya digunakan untuk mengambil cairan dalam skala tetesan kecil.atribut:
- Material: Borosilicate glass
- AS ONE Magnetic Stirring Bar OctagonDeskripsi:The rotor is octagonal and has a ring in the center that serves as the axis of rotation.atribut:
- Material: Fluororesin (PTFE)
- Shape: octagon type
- DURAN Graduated Cylinder (Gelas Ukur Lab)Deskripsi:The large hexagonal base prevents the cylinder from rolling. The base is equipped with three knobs which increase its stability. The cylinders have uniform wall thickness over the entire measurement range, so wedge errors are avoided. Calibration is based on the poured in volume (“In”) at a +20 °C reference temperature. Measuring cylinder accuracy limits conform to DIN and ISO standards. The batch certificates for the mixing cylinders are also available to download online. Typical applications: holding and simultaneous measurement of varying liquid amounts.
- ISOLAB Centrifuge Tube Polypropylene with ScrewDeskripsi:Isolab Centrifuge Tube Polypropylene With Screw Non Sterilized Non Skirt
- Non Brand Botol Kaca Pipet - Frosted Glassatribut:
- Size (ml): 10
- Color: Transparent
- Material: Frosted Dozz Glass
- Pippete Color: White
- Ring Color: White
- Draeger DT H2S + SO2atribut:
- Part Number: CH28201
- Non Brand Botol Kaca Pipet Tetes Coklat Amber SegelDeskripsi:Spesifikasi produk :Bahan kaca kualitas TEBALWarna coklatTutup segel hitamatribut:
- Size (ml): 20
- Color: Brown
- Packaging Material: Glass
- Labware Charuzu Transfer Pipette (Pipet)Deskripsi:Disposable plastic pipettes graduatedatribut:
- Size (mm): 160
- monotaro Transfer Pipette (Pipet)Deskripsi:Produk ini juga sering disebut dengan Pipet Drop Obatatribut:
- Material: CR-V
- Sterilizing: Sterilized
- AS ONE PipetDeskripsi:Almost no elution of resin components. EOG and radiation sterilization are possible. Can be frozen. The tip of the pipette can be heat-sealed. The type with scale is about 0.5/1.0mL per scale.atribut:
- Material: polyethylene
- OneMed Pipet Transfer PlastikDeskripsi:Deskripsi Pipet Transfer Plastik 3ml bag'500sPipet dengan tubing saluran panjang dari bahan plastik.Spesifikasi:Kapasitas: 3mlInterval skala: per 0.5mlPanjang: 15 cmBahan: Plastik (PE-LD)Dapat digunakan untuk:* pengambilan samples di laboratorium.* baby feeding* cooking (food ingredients)* pelumas alat/mesin* dan kegiatan umum lainnya.atribut:
- Length (cm): 15
- Material: Plastic (Pe-Ld)
- Marketing Authorization Number of KEMENKES RI: TU.02.02/5/2730/2017
- Scale Interval (ml): per 0.5
Daftar Harga pipet kaca Terbaru March 2026
| OneMed Pipet Tetes Kaca | Rp129.900 |
| SIBATA SCIENTIFIC TECHNOLOGY Pipet, Biochemical Use, Graduated, S Type | Rp159.900 |
| Maruemu Kaca Pipet (Pipet Kaca) | Rp999.900 |
| Bestarilab Pipet Tetes Karet Merah | Rp189.900 |
| Edumedia Pipet Tetes Pendek | Rp57.900 |
| AS ONE Magnetic Stirring Bar Octagon | Rp41.900 |
| DURAN Graduated Cylinder (Gelas Ukur Lab) | Rp269.900 |
| ISOLAB Centrifuge Tube Polypropylene with Screw | Rp13.900 |
| PYREX Graduated Cylinder Class A with Spout (Gelas Ukur Lab) | Rp1.099.900 |
| IWAKI Glass Ware Pipet Komagome Amber Graduation | Rp99.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/deP103488482-1.jpg)



/ldP103453769-2.jpg)

/gqP106443602-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/Draeger%20DT%20H2S%20%2B%20SO2/3dP104665121-1.jpg)

/icP105671660-1.jpg)
/c8P101567440-4.jpg)


/P102079133-1.jpg)