Beli pipe repair di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AVON Lakban Perbaikan Pipa
    Mulai

    Rp229.900

    AVON Lakban Perbaikan Pipa
    Deskripsi:
    A polyisobutylene (PIB) emergency repair tape that bonds with itself to form a waterproof seal for fast, temporary repairs to hoses and water pipes. Impervious to water, vapour, heat, light, seawater and much more.
    atribut:
    • Resistance Features: Waterproof;Heat Resistant
    • Applications: Pipe Repair
    • Material: Butyl Rubber
    • Color: Black
    • Width (mm): 25
    • Length (m): 10
    • Product Number: 5500SA25X10
  2. Rectorseal Rector Aaron Tape (Pipe Repair Tape)
    Mulai

    Rp819.900

    Rectorseal Rector Aaron Tape (Pipe Repair Tape)
    Deskripsi:
    Repairing water leaks. Repairs can be made while pressure is applied. The tapes are self-fused and can easily be repaired. The tapes are fused together by the elasticity and adhesion of rubber without adhesive, closing damaged parts and gaps. It can be used without stickiness.Food Sanitation Law Nos. 370 and 85 approvedJIS K6353 (rubber for water supply) approved, U.S. military standard compliant product (MIL-I-46852C)For repairing piping such as water leaks and air leaks, and for repairing various hoses.
    atribut:
    • Thickness (mm): About 1
    • Width (mm): 25
    • Length (m): 5
    • Material: Silicon Rubber
    • Tensile Strength (MPa): 7
    • Elongation (%): 40
    • Heat Resistance Temperature (°C): -50 Up To 200
  3. Rapp-it Pipe Repair Bandage
    Mulai

    Rp1.399.900

    Rapp-it Pipe Repair Bandage
    Deskripsi:
    Rapp-it is suitable for use on wet or dry pipes. It can even be applied underwater, in fresh or saltwater. Rapp-it can be used on all types of pipes including polypipe (PP / HDPE), GRE, ABS, steel, PVC, rubber, concrete, galvanised, ceramic, clay or stainless steel
  4. Devcon Ninjya Tape
    Mulai

    Rp319.900

    Devcon Ninjya Tape
    Deskripsi:
    -Since USA military standard MIL SPEC is acquired, it has outstanding reliability.-Can repair under pressure.-Excellent in insulation.-For pipeline coupler, pipe leakage repair.-Stopping hose leakage, stopping steam and oil leakage.
    atribut:
    • Color: Black
    • WidthxLength: 25mmx3m
    • Thickness: 0.5mm
  5. NITTO Butyl Rubber Self-Fusing Tape, No Separator
    Mulai

    Rp99.900

    NITTO Butyl Rubber Self-Fusing Tape, No Separator
    atribut:
    • Material: Base material:Butyl rubber-based self-bonding layer.
    • Color: Black
    • Width (mm): 19
    • Length (m): 10
    • Thickness (mm): 0.5
    • Tensile Strength (N/10mm): 5.90
    • Insulation Breakdown Strength (kV/mm): 44
    • Working Temperature Range: 0 to 70degrees
  6. SEKISUI Waterproof Sealing Tape No.740
    Mulai

    Rp129.900

    SEKISUI Waterproof Sealing Tape No.740
    Deskripsi:
    -The work efficiency improves because of the good hand cuttability and light tape drawing.-Special acrylic adhesive is used, easy-to-paste even in winter, and it doesn't contaminates your hands.-For fixing moisture permeable/waterproof sheet.-For fixing joints of insulator panels.-Single-sided Type.
    atribut:
    • Thickness (mm): 0.16
    • Base Material: PET
    • Adhesive Materials: Acrylics
    • Purpose of Use: For fixing moisture permeable/waterproof sheet. For fixing joints of insulator panels.
    • Tensile Strength (N/10mm): 34
    • Viscosity (N/10mm): 8.1
  7. Nitoms Repair Tape
    Mulai

    Rp59.900

    Nitoms Repair Tape
    Deskripsi:
    -Uses adhesive that adheres strongly to plastic.-It is transparent tape, so the repaired parts is not prominent.-For cracks of garbage containers and polyethylene buckets.-For reaping holes of raincoats.-For repairing holes of vinyl houses.
  8. 3M Corning Repair/Reinforcement Tape
    Mulai

    Rp1.099.900

    3M Corning Repair/Reinforcement Tape
    Deskripsi:
    Multipurpose emergency reinforcement such as pipes, cables, and other structures, or permanent reinforcement is possible. Naturally cures in response to water. (Approximately 20 minutes) Waterproof and airtight treatment is possible in combination with waterproof tape. Excellent heat resistance. Repair and reinforcement of cable connections and cable sheaths. Mechanical protection and repair of various pipelines. Reinforce various pipe joints and bends.
    atribut:
    • Width (mm): 100
    • Thickness (mm): 1
  9. JMT Flex Tape
    65%
    Mulai

    Rp29.900

  10. Nitoms WaterProof Double-faced Acryl Butyl Sealing Tape
    Mulai

    Rp209.900

    Nitoms WaterProof Double-faced Acryl Butyl Sealing Tape
    atribut:
    • Color: Black
    • Thickness (mm): 0.3
    • Viscosity (N/mm): 10.3 (1 side)/4.8 (2 side) /10
    • Finish Material: Base Material: Cloth, Adhesive: Acrylics based on side A of the release paper, butyl rubber based on side B
    • W x L (mm x m): 50x10
  11. 3M Duct Tape Serbaguna (Lakban / Solasi / Selotip)
    Mulai

    Rp75.900

    3M Duct Tape Serbaguna (Lakban / Solasi / Selotip)
    Deskripsi:
    Details :- Aggressive natural rubber adhesive provides instant adhesion to a wide variety of surfaces, including metal, glass, plastic, and sealed concrete.- Woven cloth scrim allows tape to tear easily by hand and provides ease of application and handling.- Conformable backing is good for use on contoured surfaces.- Good tensile strength for light duty bundling.- Consistent unwind improves handling in a variety of applications.Constructed of polyethylene film laminated to cloth with a natural rubber adhesive, this aggressive tape resists curling and tears off the roll cleanly even when used in challenging jobs. The 3M All Purpose Duct Tape DT8 is designed to provide a versatile, conformable, and quick stick solution for demanding applications.Due to its unique design, the 3M All Purpose Duct Tape DT8 offers high instant adhesion coupled with maximum conformability, making it an ideal tape for dealing with contoured surfaces. It can be applied in temperatures as low as 40°F (4.4°C) and used in temperatures as high as 150°F (65.5°C) for up to 30 minutes. The 3M All Purpose Duct Tape DT8 is available in silver and black. It bonds firmly to a number of substrates-including plastic, glass, and sealed concrete.Suggested Applications.Taping/splicing insulation.Capping pipe.Securing conduit ends.Temporary repair.Hanging polyethylene drapes.
    atribut:
    • Adhesive Type: Synthetic Rubber
    • Backing Material: Polyethylene over cloth scrim
    • Size (mmxm): 48x22.9
  12. TRUSCO Glass Tape
    Mulai

    Rp1.199.900

    TRUSCO Glass Tape
    Deskripsi:
    -Excellent thermal insulation and flexibility.-Asbestos and RCF(refractory ceramic fiber)are not contained.-Replacement parts for asbestos tape.-Plain Weave.-None adhesive(please fasten with steel wires etc.).
    atribut:
    • Working Temperature Range: Up to 550degree
    • Material: 100% Glass Fiber
    • W x L: 50mmx30m
  13. AVON PVC Insulation Tape
    Mulai

    Rp57.900

    AVON PVC Insulation Tape
    Deskripsi:
    Extremely flexible with a good adhesion. For wire and cable insulation, bundling and reinforcing. Assorted colours for colour-coding cables.Flame retardant. Manufactured to BS EN 60454-3-1/Type 2 (Formerly BS 3924) and BS 4J10:1991. Thickness: 0.13mm (5mil). Adhesion: 0.47kg/25mm. (16.5oz/1inch). Tensile strength: 5.2kg/25mm (11.5lb/1inch). Elongation: 150%. Breakdown voltage: 5.5kV. Insulation class: 80 Degrees C. Assorted Colours: Black, white, red, blue, yellow, reen/yellow, grey, brown. 19mm pack of 8.
    atribut:
    • Tape Thickness (mm): 0.13
    • Length (mm): 33
    • Application Temperature Range (°C): 0 to 40
    • Breaking Load (N.cm): 26
    • Elongation (%): 150
    • Material: PVC
    • Resistance Features: Abrasion Resistant
    • Service Temperature Range (°C): -5 to 80
    • Standards Met: BS EN 60454-3-1/Type 2
  14. LOCTITE Insulating & Sealing Wrap
    Mulai

    Rp369.900

    LOCTITE Insulating & Sealing Wrap
    Deskripsi:
    -Silicone rubber wrap of self fusion type.-Emergency repair in a state where pressure is applied is possible.-Repairing hose and electric cord.-Leaks in pipes and pipe couplers.-For anti-slip to wrap around the hands of the tool.
    atribut:
    • Color: Red
    • WidthxLength: 25mmx3m
    • Thickness: 0.5mm
  15. KISSLER Pipe Thread Sealant Tape
    Mulai

    Rp109.900

    KISSLER Pipe Thread Sealant Tape
    atribut:
    • UNSPSC: 31201514
    • Backing Material: PTFE
    • Brand & Series: KISSLER
    • Color: Yellow
    • For Material Type: Iron
    • Maximum Operating Pressure for Gases (psi): 100
    • Maximum Operating Pressure for Liquids (psi): 10000
    • Overall Length (ft): 21
    • Overall Width: 1/2
    • Standards: UL 31
    • Tape Type: Pipe Thread Sealant Tape
  16. Dragon Pengki Floren
    Rating:
    100% of 100
    (4)
    Mulai

    Rp16.900

    Dragon Pengki Floren
    Deskripsi:
    Pengki Florence Dragon- Sangat memudahkan untuk mengangkat debu dalam menyapu lantai.- Desain yang menarik membuat membersihkan rumah menjadi menyenangkan.
  17. METACAULK Firestop Caulk, Sealant, Putty & Spray
    Mulai

    Rp439.900

    METACAULK Firestop Caulk, Sealant, Putty & Spray
    Deskripsi:
    Firestop caulks and sealants are applied to small gaps and joints to prevent flame from spreading between spaces.
    atribut:
    • UNSPSC: 46191503
    • Application Method: Hand
    • Brand & Series: METACAULK Metacaulk Putty
    • Color: Red
    • Color Family: Red
    • Composition: Silicone
    • Container Size & Type: Bar
    • Container Type: Bar
    • Coverage Area (ft³): 0.15
    • Fire Rating Time (hour): 2
    • Fire Resistance Type: Intumescent
    • Firestop Material Type: Putty
    • Firestop Type: Putty Pad
    • Flame Spread Index: 10
    • Flame Spread Rating: Class A
    • For Location: Through Penetrations
    • For Material Type: Conduit; Metal; Steel
    • For Use On: Non-Metallic Outlet Boxes
    • Formulation: Putty
    • Manufacturer Part Number: 66335
    • New Properties: Yes SL
    • Paintable: Yes
    • Properties: Self-Leveling
    • Putty Length (inch): 7
    • Putty Thickness (inch): 0.13
    • Putty Width (inch): 7
    • STC Rating: 60
    • Self-Leveling: Yes
    • Series: Metacaulk Putty
    • Shelf Life (year): 2
    • Smoke Developed Index: 125
    • Standards: ASTM E814 (UL 1479); FM Approved; UL 1479; ULC/CAN4-S115-M
    • Sub Brand: Fire Stop
    • Usage Location: Small Openings; Through Penetrations
    • Water Activated: Yes
    • Water Tight: No
  18. KRISBOW Chipping Hammer
    Mulai

    Rp64.900

    KRISBOW Chipping Hammer
    atribut:
    • Type: Chipping Hammer
    • Size (g): 300
    • Material: Steel
    • Dimensions (mm): 260x130x35
    • Handle Material: Steel
    • Size (lbs): 0.66
  19. KITO Katrol Tangan Rantai
    Mulai

    Rp6.499.900

    KITO Katrol Tangan Rantai
    Deskripsi:
    KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
Daftar Harga pipe repair Terbaru March 2026
AVON Lakban Perbaikan PipaRp229.900
Rectorseal Rector Aaron Tape (Pipe Repair Tape)Rp819.900
Rapp-it Pipe Repair BandageRp1.399.900
Devcon Ninjya TapeRp319.900
NITTO Butyl Rubber Self-Fusing Tape, No SeparatorRp99.900
SEKISUI Waterproof Sealing Tape No.740Rp129.900
Nitoms Repair TapeRp59.900
3M Corning Repair/Reinforcement TapeRp1.099.900
JMT Flex TapeRp29.900
Nitoms WaterProof Double-faced Acryl Butyl Sealing TapeRp209.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)