Rectorseal Rector Aaron Tape (Pipe Repair Tape)

Sebelum PPN:
Rp859.900
Spesifikasi
Thickness (mm)About 1
Width (mm)25
Length (m)5
MaterialSilicon Rubber
Tensile Strength (MPa)7
Elongation (%)40
Heat Resistance Temperature (°C)-50 Up To 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Repairing water leaks. Repairs can be made while pressure is applied. The tapes are self-fused and can easily be repaired. The tapes are fused together by the elasticity and adhesion of rubber without adhesive, closing damaged parts and gaps. It can be used without stickiness.
Food Sanitation Law Nos. 370 and 85 approved
JIS K6353 (rubber for water supply) approved, U.S. military standard compliant product (MIL-I-46852C)
For repairing piping such as water leaks and air leaks, and for repairing various hoses.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait