AVON PVC Electrical Tape (Isolasi Kabel Listrik)

Sebelum PPN:
Rp61.900 - Rp81.900
Spesifikasi
Tape Thickness (mm)0.13
Length (mm)33
Application Temperature Range (°C)0 to 40
Breaking Load (N.cm)26
Elongation (%)150
MaterialPVC
Resistance FeaturesAbrasion Resistant
Service Temperature Range (°C)-5 to 80
Standards MetBS EN 60454-3-1/Type 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extremely flexible with a good adhesion. For wire and cable insulation, bundling and reinforcing. Assorted colours for colour-coding cables.Flame retardant. Manufactured to BS EN 60454-3-1/Type 2 (Formerly BS 3924) and BS 4J10:1991. Thickness: 0.13mm (5mil). Adhesion: 0.47kg/25mm. (16.5oz/1inch). Tensile strength: 5.2kg/25mm (11.5lb/1inch). Elongation: 150%. Breakdown voltage: 5.5kV. Insulation class: 80 Degrees C. Assorted Colours: Black, white, red, blue, yellow, reen/yellow, grey, brown. 19mm pack of 8.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait